Browse HVAC/R Tapes

(107 items)

Narrow Your Results

Availability

Adhesive

Tensile (LBS/IN)

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Aluminum Foil Tapes

    Aluminum Foil Tapes
    See all 30 items in product family
    Foil Tape is made with aluminum foil to adhere in demanding temperatures and long lasting durability. Tapes apply easily to ducts on flat or irregular surfaces. HVAC Aluminum Foil Tape used to seal and join aluminum backed duct wrap, to create water and vapor barriers, and for temporary metal repair. Used for efficient heating and cooling jobs involving thermally conductive, heat- and light-reflective surfaces, our foil tapes come in the broadest portfolio available. They're flame resistant and can withstand extreme temperatures, high humidity and exposure to UV rays and most chemicals. These indispensable, metal-backed tapes are made with industrial-strength adhesives, so they can take on the toughest jobs.

    Click for more
  • FSK Foil Tapes

    FSK Foil Tapes
    See all 9 items in product family
    FSK Facing Tape is a high performance reinforced insulation tape made of foil/scrim/kraft paper. It is UL Classified with an adhesive that contains mold inhibiting agents to ensure regulatory compliance. Additionally, our FSK has a special acrylic adhesive which excels in hot and cold temperatures. FSK Facing Tape is engineered as a vapor retardant tape to seal many types of insulation such as foil-faced insulation, bare sheet metal ducts and blanket-style fiberglass duct insulation. The variety of features: foil/scrim backing with an aggressive acrylic adhesive and a poly coated kraft paper liner create ease of application and long-term reliability.

    Click for more
  • Insulating Jacketing & Cooler Repair Tapes

    Insulating Jacketing & Cooler Repair Tapes
    See all 3 items in product family
    Insulating Jacketing & Cooler Repair Tapes Are Used For Insulation Cladding And Jacketing Applications.

    Insulating Jacketing & Cooler Repair Tapes are made with a 5-ply laminate for superior resistance to weathering, mold, UV and extreme environmental conditions. Cold weather acrylic pressure-sensitive adhesive combines superior quick stick at regular temperatures as well as low temperatures. Zero-permeability absolute vapor barrier with superior resistance to puncture or tearing. Cuts and seals with no special tools required. Tape rolls measure 4"W and 45'L. Available in White or Silver. UL listed.

    Click for more