Browse Floor Care Machines & Vacuums

(2,069 items)

Narrow Your Results

Availability

Free Shipping

Cleaning Width

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Industrial™ Floor Machines

    Global Industrial™ Floor Machines
    See all 3 items in product family
    Global Industrial™ All Metal Floor Machines Offer A Low Speed For Scrubbing, Buffing, Polishing or Stripping On Wet Hard Floors, Tile Floors And Carpets.

    Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffer includes pad driver and 50'L safety yellow power cord. Plugs into a 120V AC outlet. Floor polishers feature two rear mounted wheels for tilt and roll mobility when not in use. Measures 27"L x 48"H. 17" Floor Machines have a 17" deck. 20" Floor Machines have a 20" deck. 110V Motor. CSA listed. Three year limited warranty.

    Click for more
  • Powr-Flite® Floor Machine

    Powr-Flite® Floor Machine
    See all 4 items in product family
    These Versatile And Hard Working Floor Machines Provide All The Power You Need For All Floor Maintenance Jobs! Stripping, Scrubbing, Scraping, Grinding, Shampooing, Bonnet Cleaning, All In One Floor Care Machine!

    PowrFlite floor cleaning machines have a 1.5 HP motor that offers 175 RPM (Rotations Per Minute) pad speed. Floor machines feature a safety lock-out on handle with easy access thumb action control. Features include heavy duty all-steel triple planetary transmission, 5” non-marring wheels, an on-board pad driver and a 50'’L power cord.
    Style A feature durable rotational molded one-piece housing that absorbs vibration and controls torque for easy operator control. Style B has a durable, heavy weight all-metal base that is long lasting.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • Oreck® and Bissell® Floor Machines

    Oreck® and Bissell® Floor Machines
    See all 3 items in product family
    Floor Machines Are Used For Cleaning Carpet, Hardwood Floors, Ceramic Tile And More.

    Floor Machines provide reliable cleaning power in a variety of commercial environments. Bissell® Lowboy Floor Machines are made with a 10.8 amp induction motor with orbiting transmission that runs at over 1725 orbits per minute. 19" apron with optional vacuum connections controls and collects sanding dust. Safety-enhanced non-conductive dual triggers eliminate shock potential, while the safety interlock switch prevents unexpected startups. 5" non-marring transport wheels ensure easy transport. Oreck® Orbiter Floor Machine features a 1/2 HP induction type motor made using zinc and steel for lasting durability. Floor machines are made without gears, belts or motor brushes for virtually maintenance-free operation. 30' grounded 3 wire and pad holder. 13" cleaning width. 1 Year Limited Warranty.Bissell BigGreen Commercial Easy Motion Floor Machine with Tank is versatile enough to do it all. It strips, waxes, buffs, sands and refinishes any floor surface. Whether your floors are marble, vinyl, wood or carpet.

    Click for more
  • Boss Cleaning Equipment Commercial Floor Cleaning Machines

    Boss Cleaning Equipment Commercial Floor Cleaning Machines
    See all 2 items in product family
    Boss Cleaning Equipment Formerly Pullman-Holt floor machines are built for the professional. Heavy-weight, cold-rolled steel chassis with built in water-feed fitting. All steel triple planetary gearbox, high torque 2 capacitor motor. Includes Malish Sure-Lok pad driver and 50 foot power cord. Gloss Boss Floor Machines are UL listed imperial motor and parts. 1.5 HP, 175 rpm machines are durable workhorses. 5 year limited warranty on motor and gearbox. Easy to clean.
    Click for more
  • Mastercraft® Floor Machines

    Mastercraft® Floor Machines
    See all 2 items in product family
    Mastercraft® Floor Machines Are Used For Maintenance And Cleaning Of Stone, Parquet And Linoleum Floors.

    Mastercraft® Floor Machines are solidly manufactured for long lasting durability and dependability. FloorMac 13 Inch Oscillating Floor Machine oscillates smoothly using user friendly anti-vibration system. Used for stairs and other obstructed spaces with 10 inch clearance. Includes cleaning solution tank that is easy to refill between uses.
    PowerDisc 160 Single Disk Floor Machine is heavy duty, and used for all maintenance and basic cleaning. Made with high polymer housing construction. Features one lever handle adjustment for easy operation. Torque-driven unit that is both quiet and vibration free. 17 inch brush size.

    Click for more
  • Clarke® Floor Machines

    Clarke® Floor Machines
    See all 2 items in product family
    Clarke® Floor Machines Are Used For Janitorial And Maintenance Applications For Commerical Or Residential Floor Care and Cleaning.

    Clarke® Floor Machines are orbital scrubbing floor machines for wet and dry floor cleaning applications. Available styles are Standard ST Version and Feature-rich Deluxe LX Edition. Both styles have 3540 orbits per minute and 20: cleaning width to provide superior cleaning. 5 inch wheels with up/down feature provide mobility and stability for cleaning. Baseboard scrubbing tool and detachable handle provide optimum performance and user comfort. Machines weigh 161 lbs and 162 lbs respectively. Dimensions, voltages and HP vary per model.

    Click for more
  • NaceCare™ Floor Machines

    NaceCare™ Floor Machines
    See all 4 items in product family
    NaceCare™ Floor Machines Are Used For Demanding Commercial Floor Cleaning Operations.

    NaceCare™ Floor Machines are constructed of steel and polyethylene for long lasting durability. Provides clearing paths up to 20" to accomplish a wide variety of floor stripping jobs. Available brush sizes are 13", 17" and 20". Color is Blue. Brush sizes vary per model.

    Click for more
Featured Items