Browse Floor Care Machines & Vacuums

(2,092 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Industrial™ Industrial Push Sweeper

    Global Industrial™ Industrial Push Sweeper
    See all 1 items in product family
    Industrial Push Sweeper Picks Up Metal Shavings, Nails, Paper, Leaves, Soda Cans And More!

    This push sweeper can pick up small polystyrene and paper shred packing materials (not used for small dust particles). Durable polyethylene body with tubular steel fold up handle. 32" cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various terrains. 4-Brush system offers efficient debris containment. 9 gallon capacity hopper empties easy. Rear mounted wheels climb stairs.

    Click for more
  • Global Industrial™ Auto Ride-On Floor Sweeper

    Global Industrial™ Auto Ride-On Floor Sweeper
    See all 1 items in product family
    Global Industrial™ Auto Ride-On Floor Sweeper Has Industrial Strength Cleaning Power.

    Global Industrial™ automatic ride-on floor sweeper offers superior performance for heavy duty cleaning applications. For use on hard floors such as concrete, asphalt, and others. Rotationally molded polyethylene housing is corrosion and impact resistant. Large 26.4 gallon capacity hopper and 7.9 gallon capacity water tank reduces refill times and increases productivity. Front water misters provide dust suppression. Bright LED headlight, seatbelt, and diamond tread platform provide additional safety. Floor sweeper features cleaning width of up to 49" with both side brushes, or 43" with one side brush. Provides 78,740 sq. ft. per hour coverage. Shake vibration technology shakes dust off the filters to improve suction power. Sweepers have 18% incline capability so they can be used on floors with an incline. 78 degree turning radius provides easy mobility for superior cleaning performance. Battery run time is up to 5 hours, with 8-10 hour battery charge time. Operates up to 4 MPH. For indoor and outdoor use in dry conditions. Three year limited warranty; lifetime warranty on housing.

    Includes: six filters, one main brush, two side brushes, two sets of keys, two batteries, one charger.

    Click for more
  • Powr-Flite® Industrial Push Sweeper

    Powr-Flite® Industrial Push Sweeper
    See all 1 items in product family
    Powr-Flite Industrial Push Sweeper Picks Up Dirt And Debris From Large Areas And Is Used For Maitaining Parking Lots, Garages, Patios, Warehouses Or Any Other Hard Floor Area.

    This floor sweeper has a durable polyethylene body with a tubular steel folding handle. It’s 32” cleaning path provides a work rating of 30 and is able to cover 17,000 sq. ft. per hour for maximum productivity. Sweeper has a 30 lb. light and easy to maneuver construction. Height adjustment allows for efficient cleaning on various surfaces. Quadra Brush System for efficient dirt and debris containment (not used for small dust particles). 9 gallon capacity (1.6 cubic ft.) hopper empties easy. Rear mounted wheels climb stairs.

    Click for more
  • Karcher Ride-On Floor Sweepers

    Karcher Ride-On Floor Sweepers
    See all 10 items in product family
    Karcher Ride-On Floor Sweepers Feature An Innovative Combination Of Technology And Functionality For An Intelligent Solution To Various Cleaning Needs.

    Ride-On Sweepers are ideal for use in parking lots, production facilities, logistics areas, hotels, retail, warehouses, garages, path/street sweeping and more. Offer battery run times of up to 3.5 hours and hopper capacities of up to 29 gallons. KM 105 models include a patented rotating side brush that allows for cleaning in corners in a single pass. The position of the main roller brush between the rear wheels allows driving over high curbs without damage to the sweeping system. The Teach system automatically adjusts the main roller brush appropriate to wear for constant, optimal sweeping results. Features include adjustable roller brush, manual/automatic filter cleaning system, traction drive, adjustable suction power and bulk waste flap. Features hydraulic hopper that rises to 61”H to reach a standard dumpster – hopper tilts backwards to protect the operator from dust dispersion.KM 90 models offer best-in-class comfort with its adjustable seat, easy steering and large wheels for high performance. The KM 90/60 offers fully automatic TACT filter cleaning system (fully automatic, highly effective filter cleaning for continuous dust-free sweeping). Comfortable alternative to walk-behind sweepers. Best-in-class comfort with its adjustable seat, easy steering and large wheels for high performance as well as providing excellent cleaning results. Features two pull out side hoppers.

    Click for more
  • Powr-Flite® Battery Powered Sweeper

    Powr-Flite® Battery Powered Sweeper
    See all 1 items in product family
    Powr-Flite® Battery Powered Sweeper Is The Standard Choice For Cleaning Professionals!

    This battery powered sweeper is great for medium to large sweeping jobs including warehouses, parking lots and access ramps. 36”W cleaning path sweeps over 30,000 sq. ft. per hour. 12V battery offers a run time of up to 3 hours and quiet operation at 65dB. Battery charger included. Sweeper includes a large 2 cubic foot debris hopper. Easy-to-use sweeper features free-wheel drive that transfers power of the motor to both drive wheels simultaneously. Highly efficient quadra-brush system provides effective dust and debris containment. Main brooms and side brushes are adjustable for dust-free sweeping of different terrains. Battery bowered floor sweeper climbs ramps with a grade of 18°. 1 year parts and labor warranty; 5 Year Limited Warranty housing and hopper.

    Click for more
  • Shop-Vac Industrial Push Sweeper

    Shop-Vac Industrial Push Sweeper
    See all 1 items in product family
    Shop Vac Commercial Push Sweeper Efficiently Picks Up Litter And Debris With A 27”W Cleaning Path.

    This sweeper has a 12” diameter side rotating brush that sweeps dirt and debris into the cleaning path so that it can be picked up by the 19”W center rotating brush with 10 rows of bristles for deep cleaning. An adjustable knob controls the center brush and the side brush adjusts with a control switch. This vacuum sweeper has an 8 gallon capacity hopper that easily empties and cleans with an easy grip handle. 10” diameter stair wheels and a 3” swivel caster provides stability. Warehouse sweeper has a sturdy structural plastic body with non-marring bumpers.

    Click for more
  • Bissell Triple Brush Power Sweepers

    Bissell Triple Brush Power Sweepers
    See all 5 items in product family
    Manual Push And Battry Operated Sweepers Clean Twice With One Move

    Highly efficient, easy to operate, triple brush system sweeper sweeps twice with one move. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up fine particles. All the debris is then deposited into the large easy to empty 13.2 gallon container. Push and Battery operated machines are made of strong plastic construction and come in 31" and 38" wide sizes.

    Click for more
  • Hoover® SpinSweep Pro Outdoor Sweeper

    Hoover® SpinSweep Pro Outdoor Sweeper
    See all 1 items in product family
    Outdoor Sweeper Collects All Types Of Debris Including Grass Clippings, Rocks, Mulch, Cans, Sand, Gravel, Metal Filings, Leaves, Tree Debris, Litter And Much More!

    Used for home and business applications including driveways, walkways, storefronts, patios, garages, poolside and more. Motorless design requires no cord, batteries, or fuel. Hoover sweeper is environmentally friendly, operating with no air pollution, noise pollution or energy consumption. Ergonomic handle adjusts quickly to desired height. Features 18"W cleaning path with wide flair brushes. Features brush height adjustment and wall guides. Highly maneuverable swivel casters provide a zero turn radius and smooth operation. Includes large 6.6 gallon translucent collection bin that can be easily emptied with one hand. Easy assembly requires no tools.

    Click for more
  • Haaga Power Sweepers

    Haaga Power Sweepers
    See all 4 items in product family
    Haaga Power Sweepers Are Used For Store Fronts, Parking Lots, Courtyards And More.

    Haaga Power Sweepers are lightweight and easily maneuverable for push-power cleaning of trash, dirt and leaves. The two brushes rotate in opposite directions grabbing the debris directly in front of the sweeper then deposits it into the easy to empty container. Stand-up storage. Dual and Triple Brush models available. Power Sweepers offer up to 38" Cleaning Width and 13-1/5 gallon container capacity.

    Click for more
  • Shop-Vac Industrial Indoor Outdoor Sweeper

    Shop-Vac Industrial Indoor Outdoor Sweeper
    See all 1 items in product family
    Shop-Vac Sweeps Up Industrial Debris, Leaves, Lawn Clippings And More.

    The industrial sweeper has a 19” cleaning path, includes a double insulated 8 gallon filter/collection bag. Industrial vacuum is powered by a 1-1/4 HP motor, 120V, 60 Hz, 6 amp. Height adjustable handle provides a comfortable work height. 6” cord length. Extension cord sold separately. 1 year limited warranty.

    Click for more
  • Clarke® Battery Powered Sweeper

    Clarke® Battery Powered Sweeper
    See all 1 items in product family
    Clarke® BSW 28 Sweeper - 9084705010

    BSW 28 - Whether you are sweeping carpet or hard floor, the BSW 28 Sweeper from Clarke® has the performance for both. This great sweeper is designed to be both rugged and versatile.

    Features
    • Battery Sweeper
    • Powered Traction Drive
    • 28 inch (71 cm) Sweeping Path with Active Dust Control
    Click for more
  • Manual Brush Sweeper

    Manual Brush Sweeper
    See all 1 items in product family
    Used For Indoor And Outdoor Applications Including Parking Lots, Gas Stations, Theaters, Warehouses, Schools And More.

    Provides faster and more efficient cleaning than conventional push brooms. Wheel rotation causes the brushes to rotate and pick up material when in use. Eliminates need for electric motor. Includes side broom to clean along curbs, wall and corners. Offers 27”W cleaning path. 10 gallon steel hopper for easy waste disposal. Handle removes for compact storage.

    Click for more