Browse Garbage Can & Recycling

(4,944 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Width Inches

Height Inches

Capacity Quarts

Construction

  • Less...
  • More...

Capacity Gallons

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global Industrial™ Plastic Wastebaskets

    Global Industrial™ Plastic Wastebaskets
    See all 5 items in product family
    Global Industrial™ Deskside Wastebaskets Feature a Low Profile, Sleek and Attractive Design.

    Used for a variety of applications ranging from classroom, office, commercial or institutional use. Plastic wastebaskets include rounded corners for extra strength. Durable plastic won't chip, rust or dent.
    Now Sold Individually.

    Click for more
  • Rubbermaid® Wastebaskets

    Rubbermaid® Wastebaskets
    See all 22 items in product family
    Rubbermaid wastebaskets provide economical and space saver waste disposal. These trash cans easily fit under standard desks; great for the kitchen or garage. Rounded corners for extra strength. Rubbermaid trash bins are easy to clean.

    Plastic Trash Cans resist punctures, cold, cracking and chemicals. Durable plastic won't chip, rust or dent. Available with spring tops. Fiberglass Garbage Cans have a textured finish to help hide scratches. Fire resistant. CSFM approved for fire safety. UL tested to contain burning paper without wastebasket meltdown. Now Sold Individually.

    Click for more
  • Rubbermaid® Steel Desk Side Wastebaskets

    Rubbermaid® Steel Desk Side Wastebaskets
    See all 19 items in product family
    Attractive Waste Baskets Provide Style And Functionality In Offices, Libraries And Other Indoor Environments.

    These Rubbermaid® waste baskets have an open top design that provides convenient, drop-in waste disposal and reduces the risk of cross-contamination. Optional Dome Top lids sold separately. Choose between the stylish diamond pattern Mesh, the sleek Steel or Stainless Steel trash containers. Mesh waste containers have rugged steel constructions with a solid steel base and feature a no-snag curled rim that protects clothing and furniture. The stainless steel model features a vinyl base guard that protects flooring and a vinyl top band that protects walls and secures poly bags. Steel models have raised bottoms to prevent heat transfer in case of fire. Locked seam design with rolled wire rim and embossed panels for rigidity and strength. Optional Dome Lid available on certain steel cans.Sold in package quantities.

    Click for more
  • Global Industrial™ Plastic Recycling Wastebaskets

    Global Industrial™ Plastic Recycling Wastebaskets
    See all 3 items in product family
    Global Industrial™ Deskside Reycling Wastebaskets Work For a Variety of Applications Ranging From Classroom, Office, Commercial or Institutional Use.

    Plastic wastebaskets feature a low profile, sleek and attractive design. Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.
    Click for more
  • Rubbermaid® Deskside Paper Recycling Wastebaskets

    Rubbermaid® Deskside Paper Recycling Wastebaskets
    See all 4 items in product family
    Rubbermaid® Deskside Paper Recycling Trash Cans
    Used for use in office environments that recycle paper waste. Recycling containers are made with post consumer recycled resin to exceed EPA guidelines. Recycled plastic container features large universal recycling logo for clear identification. Flanged top rim edging for extra strength. Now Sold Individually.

    Click for more
  • Deskside Wastebaskets

    Deskside Wastebaskets
    See all 32 items in product family
    Deskside Wastebaskets Are Available For A Variety Of Waste Collection Requirements.

    Wastebaskets are made of durable Plastic, Fiberglass, or Polypropylene material for long lasting dependability. Available in Standard, Fire Resistant, or Anti-Static styles. All are designed with rolled or smooth edges and rounded corners for ease of use. 13-5/8 to 41-1/4 quart capacity wastebaskets are available in various dimensions and Beige, Black, Gray or Stainless Steel color.

    Click for more
  • Rubbermaid® Two-Piece Wastebaskets

    Rubbermaid® Two-Piece Wastebaskets
    See all 2 items in product family
    Rubbermaid® Hide-A-Bag™ Waste Baskets Are Designed To Conceal Trash Bags For A Neat Appearance.

    Hide-A-Bag™ Waste Baskets are made of solid steel for long lasing durability and dependability. Two-piece construction completely conceals bag overhang. Open top design provides hands-free waste disposal to reduce the risk of cross-contamination. Non-corrosive vinyl base ring protects flooring. Available in Black and Stainless Steel finish.

    Click for more
  • Metal Open Top Wastebaskets

    Metal Open Top Wastebaskets
    See all 28 items in product family
    Steel & Aluminum Open Top Wastebaskets Are Designed For Fire Resistance And Durability.

    Steel & Aluminum Open Top Wastebaskets are made of strong metal for long lasting durability. Dome tops are also available. Hard-wearing, fire-safe trash containers provide puncture resistant construction and raised bottom preventing heat transfer to floor in case of fire. Open top design provides hands-free waste disposal to reduce risk of cross-contamination. Styles are Rectangular and Round. Colors, quart capacities and dimensions vary per model.

    Click for more
  • Recycle Wastebaskets

    Recycle Wastebaskets
    See all 4 items in product family
    Recycle Wastebaskets Are Designed For Every Day Office Use.

    Recycle Wastebaskets are made of easy to clean polyethylene long lasting durability. Smaller rectangular sizes used for tight spaces. Smooth rims with rounded edges and reinforced corners add structural support. Used for company recycling programs. Capacity sizes and dimensions vary per type.

    Click for more
  • Onyx™ Wire Mesh Wastebaskets

    Onyx™ Wire Mesh Wastebaskets
    See all 3 items in product family
    Wire Mesh Waste Baskets Offer Great Waste Disposal Without Taking Much Space.

    Soft black mesh design compliments any environment. Made of sturdy welded steel for strength. Mesh design allows air flow to prevent the growth of mold and odor. Sold 3 per carton.

    Click for more
  • Checks Wastebaskets

    Checks Wastebaskets
    See all 2 items in product family
    Steel Waste Baskets Offer A Modern Look With A Unique Stamped Finish.

    Made of durable steel with a powder coat finish. 6 gallon capacity. Includes non-marring rubber feet to protect floors and surfaces. Sold 3 per carton. Measures 10-1/2" diameter x 12-1/2"H.

    Click for more
  • Bubble Wastebaskets

    Bubble Wastebaskets
    See all 2 items in product family
    Steel Waste Baskets Feature A Perforated Styling That Provides A Modern, Contemporary And Stylish Look To Any Room.

    Made of durable puncture resistant steel with a powder coat finish. 6 gallon capacity. Bottom is recessed 1" to provide air circulation in the event of fire. Rubber rib on top and bottom helps prevent scuffing. Waste containers include PVC clear plastic liner to prevent waste from spilling. Sold 3 per carton. Measures 12" diameter x 12-1/2"H.

    Click for more
Featured Items