Browse Ladders

(3,962 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Ladder Type

Brand

Price

Go

Recently Viewed

Categories

  • Heavy Duty Scaffolding

    Heavy Duty Scaffolding
    See all 3 items in product family
    Heavy duty scaffolding is made with rugged 1-1/2" square tubular steel for strength and rigidity. Scaffold height can be adjusted by a single user easily and without tools at 4" increments. Scaffolds move easily and lock into position using four 5" swivel casters with brakes. Scaffold rungs spaced on 12" centers. 12-1/2'H and 18-1/2'H Scaffolding include guardrails, toeboard and outriggers with 4 additional locking casters for added safety and stability. Optional Guardrail Kit is available for 6-1/2'H scaffolding. Kit includes 40”H handrail and 6”H perimeter toeboard.

    Click for more
  • Metaltech Maxi Baker Scaffolding

    Metaltech Maxi Baker Scaffolding
    See all 2 items in product family
    Metaltech Maxi Baker Scaffolding Is Used For Both Interior And Exterior Use Making The Unit Extremely Versatile To Meet The Requirements For Most Of Your Applications

    Units are fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses. This portable scaffold can easily be transported to and from the job site. The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever. The 1000 lb. rated capacity meets OSHA industry standards so you can be sure that the unit has maximum safety and reliability.

    Click for more
  • Metaltech MINI™ Folding Scaffold Step Ladder

    Metaltech MINI™ Folding Scaffold Step Ladder
    See all 2 items in product family
    Metaltech MINI Folding Scaffold Step Ladders Are Used For Indoor Use

    Metaltech MINI Folding Scaffold Step Ladders are easy to store and use. Ladders include 2 sets of black anti-slip platforms and 4" swiveling casters with double lock brakes. 500 lb. capacity. Meets OSHA requirements.

    Click for more
  • Metaltech Scaffolding

    Metaltech Scaffolding
    See all 25 items in product family
    Metaltech Scaffolding Is Used For Construction And Building Maintenance Applications.

    Metaltech Scaffolding is made with steel frames and anti-slip baked on powder for safe and easy use. Guardrails may be installed to prevent accidental falls. Outriggers allow the scaffold to go higher than three times its narrowest width. Available in varying dimensions. Meets OSHA requirements.

    Click for more
  • Werner® Scaffolding

    Werner® Scaffolding
    See all 45 items in product family
    Werner® Scaffolding is used for construction and building maintenance applications, especially in high-traffic areas.

    Werner® Aluminum Scaffolding is made of aluminum for long lasting durability and for flexibility during installation. Lightweight for easy install, material is corrosion-resistant. Can be used on level surfaces, inclines and stairs when properly secured and braced. Available in varying dimensions. Types include Adjustable Base Section, Guard Rail, Scaffold Tower and Upper Section.

    Click for more
  • Werner® Scaffolding Components

    Werner® Scaffolding Components
    See all 53 items in product family
    Werner® Scaffolding Components Are Used For Commercial Or Industrial Applications To Add Existing Towers.

    Werner® Scaffolding Components are made of aluminum for long lasting durability and for flexibility during installation. Easily converts to customized lengths or heights. Aluminum Toe Boards, End Frames and Guard Rails prevent the loss of persons and materials falling from the scaffold. While Horizontal, Vertical and Diagonal Braces ensure the structural stability of the tower. Available in varying dimensions. Types include Aluminum Toe Board, Base End Frame, Guard Rail End Frame, Outrigger Scaffold Brace. Outrigger Support Frame, Outrigger Scaffold Brace. Scaffold Board. Scaffold Brace. Snap-Up Base Section and Upper End Frame.

    Click for more
  • Metaltech BuildMan Scaffolding

    Metaltech BuildMan Scaffolding
    See all 2 items in product family
    Metaltech BuildMan Scaffolding is the Perfect Solution for All Your Indoor Painting and Maintenance Applications.

    Metaltech BuildMan 4' Folding Scaffold Work Platform features a robust 750 lb. load capacity, yet is lightweight, easy to transport and handle. When not in use, it conveniently folds down for easy storage. Metaltech BuildMan 6' Utility Scaffold features a high 1300 lb. load capacity, rugged 1-3/4" square tube steel construction with double locking, heavy duty non-marking casters.

    Click for more