Browse Ladders

(3,962 items)

Narrow Your Results

Quantity Steps

  • Less...
  • More...

Capacity Lbs.

Height Feet

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Alternating Tread Stairs

    Alternating Tread Stairs
    See all 22 items in product family
    Alternating Tread Stairs Feature Alternating Steps To Offer A Shorter Span Than Traditional Step Ladders

    Portable stairs are made with welded steel for strength. Alternating tread stairs include handrails and dual safety chains to provide operator safety. Formed steel steps have raised surfaces for improved traction. Stair ladders measure 23”W overall. High visibility yellow powder coat finish. Easy assembly. Available in 56° and 68° angles. Step quantities range from 7 - 24.

    Click for more
  • Industrial Access Stairway Ladders

    Industrial Access Stairway Ladders
    See all 14 items in product family
    Industrial Access Stairway Ladders Provide Code Compliance And Safe Access To Mezzaines, Platforms, Roofs And Other Elevated Areas.

    Industrial Access Stairway Ladders are made of solid steel for long lasting durability and dependability. 45-degree climbing angle allows forward stairway descent. Stairs are 24" wide and have a slip resistant surface. Hardware is provided to mount the ladder both at the top and bottom. Ships fully assembled. Gray color finish. 450 lb. capacity. Available in 8', 8-2/3', 9-1/2', 10-2/7', 11', 11-7/8' and 12-2/3' height.
    Click for more
  • P.W. Platforms Industrial Access Stairways

    P.W. Platforms Industrial Access Stairways
    See all 30 items in product family
    P.W. Platforms Industrial Access Stairways Provide Strong, Reliable Means To Reach Elevated Areas.

    Industrial Access Stairways feature steel construction for long lasting durability and strength. Mounting plates or brackets on top and bottom allow for fixed installation in high-traffic areas. Welded handles increase safety during ascent and decent. Access Stairways are made using 1" square steel tube to provide increased structural integrity. 57 degree climbing angle with 24" wide perforated or serrated steps enhances safety when climbing to storage areas or lofts. 300-lb. capacity. Heavy-Duty Industrial Stairways feature 10" c-channel with 1.5" square tube construction for increased rigidity and strength. 36 degree climbing angle and deep serrated step treads offer safe, gradual incline to upper offices, floors or mezzanines. 1000-lb. capacity. Step quantities range from 4 to 17. Dimensions vary by model.

    Click for more
  • EGA Industrial Stairways

    EGA Industrial Stairways
    See all 2 items in product family
    EGA Industrial Stairways Provide Elevated Access For Applications Including Warehouses, Stockrooms, Storage Areas And More.

    EGA industrial stairways are made of powder coat steel for long lasting durability and corrosion resistance. Units include top and bottom mounting plates for installation ease. Mounting plates feature pre-punched fastener holes. Treaded surface provides slip resistance and operator safety. Available styles include All Welded Access Stairway and Industrial Stairway-Knocked Down. Step types include Grip Strut and Perforated. Step quantities are 5 and 12. Weight capacities are 300 and 500 lbs. Color finish is Gray. Meets OSHA requirements. Dimensions vary per model.

    Click for more