Browse Mailroom Furniture

(4,631 items)

Recently Viewed

Categories

  • Valiant™ Outdoor Parcel Locker

    Valiant™ Outdoor Parcel Locker
    See all 7 items in product family
    Valiant™ Outdoor Parcel Locker Are Used For Providing Extra Space For Parcel Delivery Applications.

    Valiant™ Outdoor Parcel Locker are constructed of corrosion resistant aluminum for long lasting durability. Designed to coordinate with Florence cluster box units (CBU). Group together to create clean, uniform look and efficiently provide extra space needed for USPS parcel delivery. Offers double-latching parcel locking mechanism with key trapping locks. Color finishes are Black Powder Coat, Dark Bronze Powder Coat, Forest Green Powder Coat, Sandstone Powder Coat and White Powder Coat. Size is 16" W x 18" D x 62" H or 30" W x 18" D x 62" H. 5 Year Warranty.

    Click for more
  • Drop Box Lockers with Optional Post - Front Access

    Drop Box Lockers with Optional Post - Front Access
    See all 25 items in product family
    These Drop Boxes Are Great For Bank Deposits, Parcels, Packages And More.

    Drop box lockers are available big or small for a variety of applications. Used for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Features magnetic hopper door on front with incoming mail slot. Hardware included. Powder coat finish available in Black, White, Gray, Tan and Bronze. Conditional Lifetime Limited Warranty.

    Standard Drop Box is made with 14 and 16 gauge electro-galvanized steel. Available with a 2” incoming mail slot with blocked envelope slot or a 1” incoming drop slot with envelope slot.
    Heavy Duty Drop Box is made with 10 gauge steel. Front access door has a Medeco deadbolt lock and 2 keys for security. Available with a 2” incoming mail slot with blocked envelope slot or a 1” incoming drop slot with envelope slot.
    Parcel Drop Box is made with 14 gauge aluminum. Locking rear access door includes 3 keys for security. Not USPS approved.

    Click for more
  • Supreme Letter Lockers with Optional Post - Front or Rear Access

    Supreme Letter Lockers with Optional Post - Front or Rear Access
    See all 74 items in product family
    Supreme Letter Lockers Secure Small Packages And Hold Up To 4 Weeks Of Mail.

    Supreme Letter Lockers are made of aluminum or stainless steel to provide long lasting durability in outdoor weather. Large incoming mail slot accepts small packages, up to shoe box sizes. Incoming slot and 3”H outgoing mail trays are housed behind a magnetic door, allowing mail to be dropped in and stored safely. 5-pin cam lock with 3 keys provides additional security. Stainless steel red flag mail indicator and hardware included. Some models feature locking door in the back. Available styles are Super/Supreme Aluminum, Heavy Duty and Stainless Steel. Types are Rear Access or Front Access. Powder coat finishes available in Black, Mineral Bronze, White, Gray, Tan and Stainless Steel Brushed. Dimensions vary per model.

    Click for more
  • Mail and Package Drop and Collection Vaults - Front and Rear Access - USPS Approved

    Mail and Package Drop and Collection Vaults - Front and Rear Access - USPS Approved
    See all 24 items in product family
    Mail And Package Drop And Collection Vaults - Front And Rear Access - USPS Approved Are Used For Applications Including Residential, Hospitality, Educational, And More.

    Mail and package drop and collection vaults - front and rear access - USPS approved are made of aluminum or steel for long lasting durability. Vaults provide storage security for deposit and collection of mail, documents, parcels, and more. Units include locking front and rear doors with dual keys for content protection and unauthorized access prevention. Includes incoming access panel for letters, periodicals, small packages, and more. Features outgoing mail tray and signal flag for mail carrier notification and access. Powder coat finish provides corrosion resistance. Available styles include Full Service Secure Mailbox/Parcel Drop Box, Mail Package Drop, and Secure Mail/Parcel Delivery Box. Colors are Black, Copper Vein, Gray, Green, Sand, Silver, and White. USPS approved. Dimensions vary per model.

    Click for more
  • Curbside Courier And Collection Box (Private Delivery Only)

    Curbside Courier And Collection Box (Private Delivery Only)
    See all 5 items in product family
    Steel Curbside Collection Boxes Are Used For Payment Deposit, Library Book Drop, DVD Return Or Anywhere Secure Collection Of Private Materials Is Required.

    Steel Curbside Collection Boxes are made of strong, durable steel for years of reliable use. Mail drop box includes spring-loaded hinged door large enough to accept small parcels or packages. Curbside collection box has locking lower door that keeps envelopes and packages secure until pick up. Drop boxes are made for private use only. Color finishes and dimensions vary per model.

    Click for more
  • Door Letter Drop Mail Slots

    Door Letter Drop Mail Slots
    See all 14 items in product family
    Door Letter Drop Mail Slots Are Used As Mail Collection Drops For Small Apartments Or Retail Offices.

    Door Letter Drop Mail Slots are solidly constructed of brass or aluminum to withstand harsh outdoor elements. Mail slot features a spring-loaded front plate and drop liner to prevent air drafts. Letter drop is designed to fit into a rough opening on either an exterior wall or front door. Color finishes are Antique, Anodized Aluminum, Brass and Chrome. Dimensions vary per model.

    Click for more
  • Salsbury Door Parcel Drop Recessed Mounted - Private Access

    Salsbury Door Parcel Drop Recessed Mounted - Private Access
    See all 3 items in product family
    Salsbury Door Parcel Drop Is Ideal For Libraries, Video Stores, Banks Or Anywhere That Accepts After Hours Delivery of Small Packages.

    Salsbury Door Parcel Drop is made of heavy-duty 1/4" thick aluminum plate and 20 gauge sheet aluminum with powder coat finish for long-lasting durability. Recessed mounted drop boxes include a front access door with handle that pulls down to accept books, document bags and other small parcels. Private access mail drop keeps documents secure making it perfect for use as an office drop box. Color finishes are Aluminum, Brass and Bronze.

    Click for more