Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Mats & Runners

(11,101 items)

Narrow Your Results

Availability

Free Shipping

Width Range Inches

  • Less...
  • More...

Length Range Inches

  • Less...
  • More...

Thickness Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • 15/16" Thick Diamond Plate Anti Fatigue Matting & Industrial Mats

    15/16
    See all 55 items in product family
    These 15/16" Thick Ergonomic Anti Fatigue Mats Provide Traction in Multi-Shift Operations and Dry Workstation Areas.

    The solid vinyl top surface of these safety anti fatigue mats are embossed with raised diamond plate treads for superior traction. Diamond plate floor mats feature wide beveled borders to promote safety. The closed cell sponge base of these industrial mats adds firm support for use in areas that require heavy-duty, long lasting durability and comfort. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are noncancellable and nonreturnable.

    • Recommended for dry workstations
    • Vinyl Surface/Foam Base
    • Beveled edges for workstation safety
    • 15/16" Closed-cell foam base for added comfort


    Click for more
  • Diamond Plate Anti Fatigue Safety Matting & Industrial Mats

    Diamond Plate Anti Fatigue Safety Matting & Industrial Mats
    See all 73 items in product family
    Diamond Plate Anti Fatigue Safety Matting & Industrial Mats Are Ergonomic And Promote Employee Productivity, Safety And Physical Well Being.

    Diamond Plate Anti Fatigue Safety Matting & Industrial Mats are made of chemical resistant, durable diamond tread plate surface bonded to a super buoyant foam base. Beveled edges provide safety. Available with Safety Colored Borders for maximum safety awareness. Available in a variety of thicknesses. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in Quantity field and add to the Shopping Cart where you can specify number of linear feet in Length. Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. Custom cut mats are not returnable.

    • For use in dry work areas
    • Reduces employee fatigue
    • 20-100% Recycled content!
    • Safety edges available chevron and yellow borders


    Click for more
  • Ribbed Surface Anti Fatigue Matting & Industrial Mats

    Ribbed Surface Anti Fatigue Matting & Industrial Mats
    See all 58 items in product family
    Ribbed Surface Matting Is Perfect For A Variety of Light and Medium Duty Work Environments.

    Ribbed anti-fatigue floor mats are fabricated of polyvinyl chloride closed cell sponge to provide a comfortable standing surface. These industrial mats help insulate against cold and reduce noise and breakage. Ergonomic matting features a ribbed surface and sealed beveled edges to improve safety. Recommended for dry to moist environments. 3/8", 5/8” and 1/2" thick. Available in Gray, Black, and Black w/Yellow safety border. Size vary.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • Use in light/medium duty workstations
    • PVC Closed-cell foam construction prevents mat slippage
    • Slip resistant ribbed surface insulates and reduces noise


    Click for more
  • 3/8" Or 5/8" Thick Pebble Surface Anti Fatigue Matting & Industrial Mats

    3/8
    See all 40 items in product family
    Ergonomic Matting That Provides Ultra Comfort For An Affordable Price! Resilient Foam Deflects Energy Helping To Relieve Leg And Back Fatigue.

    These anti fatigue floor mats feature a slip resistant non-directional textured surface that allows easy sweeping. 100% closed-cell PVC foam anti-fatigue mats have beveled edges for safety. The material of these floor mats can easily be cut to fit any work area as needed. Industrial mats are great for light to moderate standing environments. Available 3/8” or 5/8” thick. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • For standing work environments and dry conditions
    • Use in industrial workstations, and assembly stations
    • Closed-cell sponge with pebbled traction surface
    • Beveled edges reduce trip hazards
    • Yellow borders are OSHA compliant


    Click for more
  • Marble Vinyl Top Anti Fatigue Matting & Industrial Mats

    Marble Vinyl Top Anti Fatigue Matting & Industrial Mats
    See all 42 items in product family
    Marble Vinyl Top Anti Fatigue Matting & Industrial Mats
    Marble ergonomic Matting Provides Comfort and Increased Productivity. Marble Mats are Perfect for Dry, High traffic Areas.


    The durable yet flexible marble vinyl surface is bonded to an extra resilient, double thick sponge base. Anti-fatigue mats are abrasion resistant and have beveled edges for safety. Marble mats are extremely reliable in heavily used areas, and provide an aesthetic appear. Available in a variety of thicknesses.For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • Use at service counters,packing stations, and labs
    • Wear resistant vinyl surface/foam base
    • Resists common chemicals
    • Easy to clean marbleized surface


    Click for more
  • 1/2" Thick Marble Rubber Matting & Anti Fatigue Mats

    1/2
    See all 44 items in product family
    The Ultimate Cushion Underfoot! These Marble Mats Are Perfect For Use In All Dry Work Areas. Ergonomic Matting Dramatically Reduces Standing Worker Fatigue Providing Comfort And Increasing Productivity For Years.

    The thick, extra-resilient rubber sponge base of these anti-fatigue mats is the best in the market. The 1/2" thick marble rubber surface of these safety mats provides durable, flexible abrasion resistance with an attractive appearance. Industrial mats have beveled edges for safety. Not for use with high-heels, casters or stool legs. These marble mats are easy to clean. Resists common chemicals and solvents when cleaned regularly. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • Use in dry assembly areas, hospitals and labs
    • Durable rubber surface with comfortable foam base
    • Resists common chemicals and solvents
    • Color options for any setting


    Click for more
  • 1/2" Thick Diamond Top Anti Fatigue Matting & Industrial Mats

    1/2
    See all 39 items in product family
    1/2" Thick Diamond Top Ergonomic Matting Are Engineered For Comfort and Safety

    Anti-fatigue floor mats help reduce leg and back strain, allowing greater productivity and alertness. These anti fatigue mats have a 1/2" thick closed cell sponge base for superior cushioned comfort. The diamond embossed surface closed-cell sponge base of these safety mats help provide a safe walking surface that is abrasion resistant and easy-to-clean. Available with Yellow Colored Borders for maximum safety awareness. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in Quantity and add to the Shopping Cart where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • For use in dry areas including assembly lines
    • Closed-cell foam with diamond-plate surface pattern
    • Wear resistant anti/-slip surface
    • OSHA compliant yellow border available


    Click for more
  • 11/16" Thick Supreme Sliptech Anti Fatigue Matting & Safety Mats

    11/16
    See all 16 items in product family
    This Top Quality Ergonomic Matting Features A 3 Year Limited Warranty Against Wear.

    These anti fatigue floor mats measures 11/16" thick. The durability and comfort of these anti fatigue mats come from premium 1/2" thick closed-cell foam topped with a rubberized surface that fights fatigue with super soft cushioning and superior resilience. These industrial mats feature a rubberized, pyramid textured surface that withstands heavy traffic and most chemicals. The slip resistant surface also provides exceptional wet and dry traction. Includes safety beveled edges. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • 3/16" Rubberized vinyl surface & closed-cell foam base
    • Surface resists most chemicals
    • Surface design is textured providing great traction
    • Great compression and wear resistance!


    Click for more
  • 1/2" Thick Corrugated Anti Fatigue Safety Mats

    1/2
    See all 13 items in product family
    1/2" Thick Corrugated Anti Fatigue Safety Mats Provide All Day Comfort in Dry Areas Where People Stand At Work.

    These 1/2" corrugated anti fatigue mats have a traction-plus vinyl corrugated surface that is chemical resistant. This ergonomic matting has a thick, extra resilient foam base that provides the best rebound and the highest comfort level on the market. 1/2" thick industrial anti fatigue mats with safety beveled edges. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • For use in dry environments
    • Corrugated vinyl surface and foam base
    • Beveled edges for cart access
    • Resists common chemicals


    Click for more
  • 1/2" Or 7/8" Thick Anti-Microbial Marble Vinyl Top Antifatigue Matting

    1/2
    See all 39 items in product family
    Anti-Microbial Marble Top Wearwell Anti-Fatigue Mats Protect Against Mold, Bacteria And Air-Borne Contaminants.

    Marble ergonomic matting is used for dry, high traffic areas. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. Anti-microbial anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • For use in dry areas
    • PVC Surface/Nitrile infused sponge base
    • Abrasion and chemical resistant surface
    • For use in labs, pharmaceutical manufacturing, and biotechnology
    • Machine cut beveled edge


    Click for more
  • Hog Heaven™ Anti Fatigue Mats

    Hog Heaven™ Anti Fatigue Mats
    See all 35 items in product family
    Static Dissipative, Anti Fatigue Mats Are Made Of 20% Recycled Material And Are Welding Safe For Use In A Variety Of Environments.

    Anti fatigue safety mats are made of static dissipative 100% Nitrile rubber with 20% recycled Nitrile material. Offers an electrical rating of 107 ohms. Anti fatigue mats are grease and oil proof, as well as, welding safe. Ergonomic mats feature a textured surface for slip resistance. Closed cell PVC/Nitrile cushion offers outstanding support and is permanently molded to the Nitrile rubber top. Anti fatigue mats provide a minimum coefficient friction rating of 0.86. Rubber borders will not curl or crack. Anti fatigue mats are easy-to-clean using a pressure washer or hose. NFSI certified. Choose between 5/8", 7/8", and 3/4" thickness. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in 1 Ft. (12") increments only. Please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    M+A Matting (formerly Andersen) can have a +/- 3% dimensional variance due to the manufacturing process.
    • Recommended for dry areas
    • For use in workstations, picking lines, and assembly lines
    • Rubber top surface molded to closed-cell nitrile
    • Electrically conductive and welding safe
    • Certified slip-resistant by NFSI
    Click for more
  • Deep Freeze Rubber Anti Fatigue Mats

    Deep Freeze Rubber Anti Fatigue Mats
    See all 6 items in product family
    These Safety Anti Fatigue Mats Are Designed To Withstand Cold Temperatures As Low As -40°F.

    Deep freeze mats are great for meat lockers, walk-ins, and freezer applications. Solid top surface has a raised knob design to provide traction and enhanced slip resistance. These 3/8” thick black rubber mats offer a low profile for easy cart access.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • For use in temps to -40°
    • Rasied traction control surface
    • Made with MicroStop ™ Anti-microbial rubber compound
    • Low profile mat handles cart traffic easily


    Click for more
  • 3/8" Thick Molded Rubber Anti Fatigue Matting & Industrial Mats

    3/8
    See all 4 items in product family
    These Molded Rubber Anti-Fatigue Floor Mats Provide Extra Relief For Workers Who Stand All Day.

    Ergonomic matting that is engineered for maximum comfort and safety. Anti fatigue mats are used for packing and shipping rooms, assembly lines, workbenches, and any dry location where employees must stand for extended periods. These industrial mats feature resilient 5/16” diameter knobs that provide extra flex cushioning and allow cooling airflow beneath feet. These safety mats include beveled edges to help eliminate tripping. Molded-in one-piece 3/8" thick solid black rubber matting provides superior durability.

    • Use in dry, light to medium work areas
    • Ergonomic Raised dome design
    • Rubber construction
    • Superior offers an offset bubble design


    Click for more
  • Wearwell® Ultra Tough Urethane Rejuvenator Anti Fatigue Mats

    Wearwell® Ultra Tough Urethane Rejuvenator Anti Fatigue Mats
    See all 6 items in product family
    Keep Standing Workers Energized And Comfortable With This 5/8" Thick Premium Sponge Compound Ergonomic Matting.

    Wearwell® Rejuvenator is the ultimate anti-fatigue mat for comfort and long term performance. These urethane mats have a thick outer skin for optimum wear resistance. Virtually indestructible, this anti fatigue mat resists crushing, chemicals and continually springs back. Great for dry, heavy use areas. Traction surface helps prevent slips and falls. The underside of these industrial mats is textured urethane that grips hard, smooth floors, and helps prevent mat movement. This safety mat features beveled edges. Urethane Mats offer a 10 Year Resilience Limited Warranty.

    • For dry workstations
    • Solid urethane construction & raised square design
    • Molded beveled ramps
    • For use on concrete floors
    • Meets USP 797 compliance standards


    Click for more
  • Wearwell Anti-Fatigue Modular Tile Matting

    Wearwell Anti-Fatigue Modular Tile Matting
    See all 36 items in product family
    Wearwell ErgoDeck Anti-Fatigue Modular Tile Matting Accommodate Various Sized Applications Including Industrial, Commercial, Manufacturing And More.

    Wearwell anti-fatigue modular tile matting are made of PVC for long lasting durability and dependability. Modular matting interlocks accommodating custom sized areas, floors and rooms for application versatility. Tiles address worker health, comfort and stability in high traffic work areas. Units provide puncture, chemical, UV and slip resistance for corrosion prevention and user safety. Optional corner and ramps feature a beveled safety edge for operator stability. Available styles include ErgoDeck Max General Purpose or Diamond Plate,ErgoDeck Comfort Kit, ErgoDeck General Purpose Kit, ErgoDeck General Purpose Tile, ErgoDeck No-Slip Kit Drainage, ErgoDeck No-Slip Solid Kit, ErgoDeck Smooth Solid, ErgoDeck w/ Integrated No-Slip Cleats, ErgoDeck w/ Integrated No-Slip Cleats Open and more. Package quantities are 1 and 10. Colors are Black and Charcoal. Dimensions vary per model.

    • For use in most indoor environments
    • Top to bottom PVC construction
    • Unmatched slip protection
    • 100% Silicone free
    • Configure to any floor plan!
    • Drainage or solid configurations
    • ErgoDeck Max with LockSafe System & Built-in Universal Ramps



    Click for more
  • Cushion Max™ Anti Fatigue Mats

    Cushion Max™ Anti Fatigue Mats
    See all 7 items in product family
    Anti-Microbial, Anti Fatigue Mats Provide Outstanding Ergonomic Support While Guarding Against Odors And Degradation.

    Anti fatigue safety mats are made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8” thick mats feature an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. All custom cut mats are not returnable.

    M +A (formerly Andersen) mats can have a +/- 3% dimensional variance due to the manufacturing process.
    • For wet or dry environments
    • Closed-cell nitrile cushioned diamond-plate surface
    • Grease/oil and chemical resistant
    • Taper edges for safe transitions
    • Recommended for kitchens and wet or dry industrial areas
    Click for more
  • 1/2" Thick Value Plus All Purpose Industral Mats & Anti Fatigue Matting

    1/2
    See all 9 items in product family
    Industrial Matting with a Wear Resistant Surface and Comfortable Closed Cell PVC Base.

    These anti fatigue mats have a durable, abrasion resistant surface. 1/2" thick safety mats are slip resistant, long lasting and economical with safety beveled edges. Ergonomic matting that is used for indoor use. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • For standing work environments, cashiers stands, and work cells
    • Closed-cell foam with a pebble finish
    • Double thick foam for long wearing durability


    Click for more
  • Cushion Station™ Anti Fatigue Mats

    Cushion Station™ Anti Fatigue Mats
    See all 11 items in product family
    Highly Durable Industrial Mats Provide An Anti Fatigue Cushioned Surface With Anti-Static And Anti-Microbial Properties.

    Anti fatigue safety mats are made of dense closed cell Nitrile rubber cushioning that is grease and oil proof. These industrial mats are used for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms. Anti-microbial finish provides lifetime protection against odors and degradation. 7/16" thick, easy to clean rubber mats. Top surface offers a tread surface for slip resistance. Base features a grip surface to secure placement on floors. NFSI certified. Available in Cushion Station or Cushion Station Modular Tile.

    M+A Matting (formerly Andersen Mats) can have a +/- 3% dimensional variance due to the manufacturing process.
    • Ideal for use in heavy industrial applications, medical facilities and kitchens
    • Highly durable closed-cell nitrile rubber cushion construction
    • Static dissipative and welding safe!
    • Anti-microbial treated against odors and degradation
    • Autoclavable and can be sterilized


    Click for more
  • NoTrax Superfoam® Grease Resistant Anti-Fatigue Mats

    NoTrax Superfoam® Grease Resistant Anti-Fatigue Mats
    See all 14 items in product family
    Lightweight Anti-Fatigue Mats Can Be Moved Regularly For Cleaning In Cooking Lines, Service Counters And Food Prep Stations.

    NoTrax Superfoam anti-fatigue mats are comprised of closed cell PVC Nitrile foam blend that is resistant to grease, oil, animal and vegetable fats. For use in areas where occasional overspray and dripping occur; including dishwashing stations and bar areas. 5/8" and ”3/4" thick safety mats have beveled edges on all 4 sides to help reduce trip hazards.Meets or exceeds ASTM standards and passes Flammability FMVSS302 test. Black color finish mats are available in stock size and custom cut lengths.

    For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.

    • Suitable for use in food processing and food service
    • Anti-slip PVC/Nitrile construction
    • Suitable for greasy and oily environments
    • Does not absorb liquids
    • Cleans up with a mild degreaser and hose
    • Non-allergenic silicone-free compound
    Click for more
  • GelPro® Anti Fatigue Mats

    GelPro® Anti Fatigue Mats
    See all 31 items in product family
    Anti-Fatigue Mats Promote Healthy Posture And Full Body Support For Extended Standing In Warehouses, Factory Floors, Laboratories And More.

    Eco-Pro Mats are made using Bio-Foam®, an environmentally-sound plant-based material, and polyurethane for long lasting use. Low-profile, durable edges prevent tripping. Matte textured surface provides added friction. GelPro Medical Mats are made with a gel core to relieve discomfort during long periods of standing. Anti-microbial, anti-bacterial surface is water-resistant and ensures safe friction levels for workers wearing laboratory/surgical booties. All mats are certified by the National Floor Safety Institute for superior high-traction properties. Available color finishes are Black, Black/Yellow, Blue, Red, and Taupe. Dimensions vary per model.

    • GelPro ™Patented gel technology with energy-return foam base
    • For use in dry environments and standing workstations
    • NewLife ™ mats are molded memory foam
    • Deep cushion support
    • No curl edges
    • Seam-free and non-toxic components
    • Incomparable support for retail and commercial use


    Click for more
  • Hog Heaven™ Confetti Mats

    Hog Heaven™ Confetti Mats
    See all 6 items in product family
    Hog Heaven™ 5/8" & 7/8" Thick Confetti Mats Are Used For Industrial, Commercial, Hospitality And Healthcare Applications.

    Mat surfaces are made from 95% recycled post-consumer rubber car tire. Mat undersides are closed-cell PVC/Nitrile cushion for long lasting comfort. Beveled edges and curved corners create a safe transition from mat to floor. Static dissipative mats are welding safe and certified slip-resistant. Available in Gray and a variety of sizes. NFSI certified.

    M+A Matting (formerly Andersen mats) can have a +/- 3% dimensional variance due to the manufacturing process.
    • For use in dry workstations
    • 95% post-consumer recycled "car-tire" surface
    • Closed-cell base provides long lasting comfort
    • Static dissipative construction ideal for industrial applications
    • Welding safe!

    Click for more
  • Hog Heaven™ Fashion Mats

    Hog Heaven™ Fashion Mats
    See all 24 items in product family
    Hog Heaven™ Fashion Mats Are Used For Hospitality Desks, Copier Stations And Shipping Desks.

    Hog Heaven™ Fashion Mats, Fashion Modular Tile II, and Fashion Linkable Mats II have anti-static mat surfaces made from 100% solution-dyed polypropylene to prevent fading. Middle layer of mats are Nitrile rubber, and undersides are closed-cell PVC/Nitrile cushions. Middle layer and underside are permanently molded together for long-lasting durability. Beveled border will not crack or curl. Certified slip-resistant. Sizes vary by model. NFSI certified.

    M+A Matting (formerly Andersen mats) can have a +/- 3% dimensional variance due to the manufacturing process.
    • For use in dry environments
    • Fade-resistant 100% solution-dyed polypropylene surface
    • Surface fabric is molded to a nitrile rubber base for durability
    • Beveled border remains flexible without cracking or curling
    • Use for concierge desks, bellman stands, registration desks and more!


    Click for more
  • Happy Feet™ Anti Fatigue Mats

    Happy Feet™ Anti Fatigue Mats
    See all 8 items in product family
    Happy Feet™ Textured and Grip Mats Are Used For Wet Or Dry Workstations In Commercial Or Industrial Workplaces Where Maximum Traction Is Needed

    Combines exceptional anti-fatigue performance for use on production lines. Anti-fatigue static-dissipative mat surface and underside is made from Nitrile rubber. Center layer is a dense rubber cushion to resist heel damage. Low profile borders will not curl nor crack. Welding safe and grease proof. Certified slip-resistant. 1/2"” overall thickness. Available sizes are 2’ x 3’ and 3’ x 5. Choose from Black, Red, Yellow, Orange or Green borders. NFSI certified.

    M+A Matting (formerly Andersen mats) can have a +/- 3% dimensional variance due to the manufacturing process.
    • Recommended for use in industrial applications
    • Constructed with dense cushion inside nitrile rubber
    • Borders will not crack or curl
    • Oil and grease resistant
    • Welding safe and static dissipative
    • Available in grip surface for wet areas and textured surface for dry areas
    • Available with OSHA approved border


    Click for more
  • Safety Scrape™ Slip Resistant Mats

    Safety Scrape™ Slip Resistant Mats
    See all 5 items in product family
    Safety Scrape™ Slip Resistant Mats Effectively Scrape Tough Dirt And Grime Off Shoes.

    Used for use in kitchens, locker rooms, restaurants, production areas, employee entrances and more. Molded grip face provides an excellent anti-slip surface. Durable 100% Nitrile rubber is oil and chemical resistant. Made using 20% recycled rubber. Anti-static mats are UV stabilized. Measures 1/8" thick overall. NFSI certified.

    M+A Matting (formerly Andersen mats) can have a +/- 3% dimensional variance due to the manufacturing process.

    • Recommended for entrances
    • 20% recycled rubber content
    • Nitrile rubber construction
    • Available in cleated backing


    Click for more
  • Comfort Pebble Sponge Foam Anti-Fatigue Mats

    Comfort Pebble Sponge Foam Anti-Fatigue Mats
    See all 17 items in product family
    Comfort Pebble Style Sponge Foam Anti-Fatigue Mats Are Used For Applications Including Commercial, Maintenance, Industrial And More.

    Comfort pebble sponge foam anti-fatigue mats are made of PVC for long lasting durability and corrosion resistance. Anti-fatigue cushioning provides ergonomic working conditions for user comfort and support. Non-directional top surface provides traction, slip resistance and maintenance ease. Beveled design and textured base minimizes trip hazards and enhances unit stability. Package quantity is 1. Mat colors are Bluestone, Coal, Granite, Red, Sandstone, Slate and Travertine. Dimensions vary per model.

    • Recommended for dry areas
    • Durable PVC construction
    • Non-directional pebbled surface increases traction


    Click for more
  • Comfort Rest Ribbed Foam Vinyl Anti-Fatigue Mats

    Comfort Rest Ribbed Foam Vinyl Anti-Fatigue Mats
    See all 23 items in product family
    Comfort Rest Ribbed Foam Mats Are Used Anti-Fatigue Mats For Any Dry Work Area.

    Mats are made from thick soft-sponge vinyl for an used anti-fatigue floor surface. Ribbed top creates comfortable padding. Textured base keeps mat safely in place. Standard Duty Mats mats are approximately 3/8” thick. Heavy Duty Mats are approximately 5/8” thick. Available colors are Coal and Silver. Choose from a variety of sizes.

    Click for more
  • Marble Sof-Tyle™ RedStop & RedStop Grande™ Anti Fatigue Mats

    Marble Sof-Tyle™ RedStop & RedStop Grande™ Anti Fatigue Mats
    See all 53 items in product family
    Marble Sof-Tyle™ 1/2" RedStop And 1" RedStop Grande™ Anti Fatigue Mats Provide Maximum Comfort For Checkout Counters, Lab Testing Areas, Pharmacies And More.

    Mats are 1/2" to 1"” thick and feature a smooth marble-pattern top surface made of heavy duty rubber. Easy to sweep or wipe clean. Dense closed-cell foam base utilizes NOTRAX® exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available in a variety of sizes. Choose from Black, Blue, Beige, Gray or Walnut. 3 Year Limited Warranty.

    • Use in dry, debris free environments
    • 1/2" or 1" versions for ultimate comfort
    • Durable rubber surface fused to RedStop™ base
    • For use in labs, test stations, and checkout counters
    • Certified by NFSI
    • Reduces noise and vibration
    • Unifusion™ technology prevents delamination


    Click for more
  • NOTRAX® RedStop™ Saddle Trax™ And Cushion Trax™ Mats

    NOTRAX® RedStop™ Saddle Trax™ And Cushion Trax™ Mats
    See all 42 items in product family
    NOTRAX® RedStop™ Saddle Trax™ And Cushion Trax™ Mats Are Used For Fatigue Relief In Multi-Shift Industrial Environments.

    Anti Fatigue mats are made with a durable vinyl diamond plate top surface for non-directional slip resistance. Dense closed-cell foam base utilizes NOTRAX® RedStop™ exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available colors are Black, Gray, and Yellow/Black. Dimensions vary per model.

    Click for more
  • NOTRAX® RedStop™ Anti-Fatigue Safety Mats

    NOTRAX® RedStop™ Anti-Fatigue Safety Mats
    See all 30 items in product family
    Anti-Fatigue Safety Mats Are Used For Fatigue Relief In High-Traffic Work Cells.

    Anti fatigue mats measure 1/2" or 1" thick and feature Pebble Trax™, Pebble Trax™ Grande™, Ergo Mat™, and Ergo Mat™ Grande™ top surface made of SBR rubber. Rubber top resists exposure to sparks from welding. Easy-to-clean top surface. Used for multishift environments. Dense closed-cell foam base utilizes NOTRAX® RedStop™ exclusive UniFusion™ technology that eliminates slipping and sliding of mats. RedStop™ helps anchor mat in place without leaving a tacky or sticky residue. RedStop™ matting is guaranteed for the life of the mat. Sloped beveled foam on all 4 undersides provides added safety. Available in a variety of sizes.

    • Ergo Mat-Rubber corrugated ribbed top surface with directional traction
    • Pebble Trax offers non-directional pebble embossed surface
    • RedStop™ prevents mat slippage on smooth surfaces


    Click for more
  • Genuine Joe Anti-Fatigue Matting

    Genuine Joe Anti-Fatigue Matting
    See all 15 items in product family
    Anti-Fatigue Mats Are Used For Workshops, Factories, Warehouses, Sales Floors And Other Hard Surface Commercial Or Industrial Environments.

    Anti-Fatigue Mats are made of heavy duty Rubber or Vinyl Foam material for long lasting use, durability and dependability. Reduce fatigue and discomfort while increasing productivity. Easy to maintain. Offered in various surfaces for optimum functionality for particular applications. Various Surfaces, thickness, and sizes vary by model.

    • Vinyl or rubber ribbed construction
    • For dry environments
    • Ribbed surface for added safety
    • Great for warehouse packing stations or assembly stations
    • Beveled edges provide ease of movement
    • Yellow safety borders available


    Click for more
  • Anti-Fatigue Endurance Bubble Mats

    Anti-Fatigue Endurance Bubble Mats
    See all 53 items in product family
    Anti-Fatigue Endurance Basic Bubble Mats Provide Comfort For Workers In Factories, Assembly Lines, And Workshops.

    Ergomat and NoTrax Anti Fatigue Endurance Basic Bubble Mats solid, closed cell polyurethane foam offers long lasting durability in dry environments. Silicone and latex-free. Beveled safety edges prevent tripping. 5/8" Thick mats are available in a variety of sizes. Black/Anthacite color finish. Limited Warranty.

    • For use in dry/non-abrasive environments
    • Polyurethane construction and a foam back
    • Great for retail counters, picking stations and more!
    • Silicone & latex free


    Click for more
  • Basic-Smooth Anti-Fatigue Endurance Mats

    Basic-Smooth Anti-Fatigue Endurance Mats
    See all 66 items in product family
    Basic Smooth Anti-Fatigue Endurance Mats Keep Warehouse Pickers and Assembly Workers Comfortable.

    Ergomat and NoTrax Basic Smooth Anti-Fatigue Endurance Mats durable, low density polyurethane and vinyl sponge construction benefit workers who have to stand for long periods of time. Beveled edge and seamless construction prevent tripping. Silicone and latex-free. Ergomat 3/7" thick Anthracite mats come in many sizes for all industrial needs. 1/2" thick NoTrax Bubble Sof-Tred mats come in a variety of sizes of gray, black, and black with a safety yellow border. Limited Warranty.

    • Ergonomic design
    • 1" thick version for standing workstations
    • 5/8" thickness for large workstations
    • Lengths and widths to fit any environment


    Click for more
  • Raised Dome & Bubble Anti Fatigue Endurance Mats

    Raised Dome & Bubble Anti Fatigue Endurance Mats
    See all 30 items in product family
    Raised Dome Anti Fatigue Endurance Mats Easy Cleanability Is Used For Laboratories And Cleanrooms.

    Anti-Fatigue mats are made from seamless, non-curling polyurethane and PVC for durability and safety with molded beveled edges. Closed cell construction maintains resiliency and makes mats easy to clean. Infinity Bubble, Raised Dome, and Grass-Like surfaces are some of the comfortable stylish surfaces offered. Infinity Bubble mats withstand moderate chemicals and UV exposure. Flame retardant. Cleanroom 100/ISO class 5 (Class 100). Multiple colors are available in a variety of sizes. 5-12 Year Lifetime Warranty.

    • 1-1/2" & 1" thick vinyl top and sponge base mat provides the ulltimate in durability and comfort
    • Heavy Duty 5/8" Mats-for large workstations
    • Super Duty 1" Mats-for use in smaller standing workstations
    • High tech non-directional surface
    • Black/Yellow bordered mats for use in assembly lines, and pack and ship workstations
    • Dual Action Blend-polymeric sponge base and rubber mat surface for ultimate comfort


    Click for more
  • Ergomat Nitril Anti Fatigue Endurance Mats

    Ergomat Nitril Anti Fatigue Endurance Mats
    See all 159 items in product family
    Ergomat Nitril Anti Fatigue Endurance Mats Are Used For Electronics Manufacturing And Test Labs And Cleanrooms.

    Ergomat Nitril Anti Fatigue Endurance Mats
    have black nitril foam construction for long lasting durability. Cleanability and antibacterial properties. Withstands autoclaving, petrochemicals, heat, and oil. USDA and CFIA compliant. Cleanroom rated to 100/ISO Class 5. Choose from standard, smooth (used for areas with trolleys or carts) or ESD (conductive)
    types. Three Year Warranty.

    • Always beveled on every edge
    • ISO Cleanroom Class 5(class 100 rated)
    • Autoclavable
    • pH resistance from 5-10
    • Silicone & latex free
    • Exceptional traction in wet/oily environments


    Click for more
  • Ergonomic Anti Fatigue Mats

    Ergonomic Anti Fatigue Mats
    See all 4 items in product family
    AFS-TEX System 2000, 3000 and 5000 Anti-Fatigue Mats

    Unique AFS-TEX Anti-Fatigue system provides the ultimate combination of standing comfort and body support. Reduces pressure on the body by up to 40%. Specifically designed to dramatically reduce the strain on feet, legs knees & back joints caused through prolonged standing. Choose from Midnight Black or Slate Gray in your choice of standard size options

    • Reduce strain on feet, legs, and knees
    • Designed for sit-stand workstations
    • Antimicrobial surface protection
    • Anti-slip base

    Click for more
  • Andersen Hog Heaven Modular Mats

    Andersen Hog Heaven Modular Mats
    See all 30 items in product family
    M+A Matting-Hog Heaven III Modular Tile Comfort , Tile Comfort with Grit Surface
    Modular Tile Comfort and Modular Tile Comfort with GRIT have an outstanding anti-fatigue qualities in a modular design with a wedge locking system that allows for larger custom installations. Available in 36x36" or 18x18" modular mats, both sizes with available "grit top" options. Create a complete ergonomic flooring system, closed cell nitrile rubber surface offers chemical and oil resistance. Electrically conductive.Surface is molded to the cushion backing and will not delaminate, curl or crack. These mats are welding safe and electrically conductive. Offered in black or yellow striped borders. Modular Tile Comfort mats are designed for dry areas.

    M+A Matting Hog Heaven III Modular Traffic Mats
    Interlocks with Hog Heaven III Modular Tile Comfort to create a complete ergonomic flooring system.Versatile modular design with a wedge locking system that allows for larger custom installations. Available in 36 x36" or 18x18" modular mats. Create a complete ergonomic flooring system, molded nitrile rubber surface is molded to the backing and will not delaminate, curl or crack. These mats are welding safe and static dissipative. Offered in black or yellow striped borders. Modular Traffic mats are designed with cart traffice in mind. Static dissipative

    • Configure to fit customizations
    • Welding safe
    • 3/4" Thick
    • 100% Rubber (15-20% Recycled content)
    • Rinse with hose or pressure washer
    Click for more
  • 1 Inch Thick Diamond Tuff Mat

    1 Inch Thick Diamond Tuff Mat
    See all 14 items in product family
    1 Inch Thick Diamond Tuff Mat Provides Maximum Relief for Leg and Back Discomfort For Long Periods of Standing.

    1 Inch Thick Diamond Tuff Mat is a durable anti-fatigue/anti-slip mat with a vinyl diamond plate top surface that provides tractions and sure footing. The 1" thick foam base provides maximum comfort for long periods of standing time. Diamond-Tuffâ„¢ Max is available in workstation/stock sizes and full rolls of 75 feet for applications that require a longer mat such as assembly lines. The non-directional diamond plate top surface is easy to sweep or damp mop clean. Diamond-Tuffâ„¢ Max combines a heavy-duty PVC top surface with a dense closed cell foam base for lasting durability in commercial or industrial environments. Mat color is Black. Border color is Yellow or None. Dimensions vary. ASTM certified.

    Click for more
  • Rhino Mats Soft Woods Anti-Fatigue Mats

    Rhino Mats Soft Woods Anti-Fatigue Mats
    See all 4 items in product family
    Soft Woods Aesthetic Surface Combined With Plush Thickness Adds Comfort And Style To Any Room

    The beautiful Soft Woods anti-fatigue mat establishes a new standard of beauty and anti-fatigue. The rich look of the hardwood flooring enhances your work place while providing the simplest and most effective way to reduce fatigue and stress. Soft Woods have the ability to offer class with comfort for anyone standing in at workstation for long periods of time. Available in Cherry or Walnut color finish. Stock sizes come in 1/2" and 1" thickness. 2 year warranty.

    • 1/2" thick Single Sponge & 7/8" thick Double Sponge
    • Soft and resilient rebound properties
    • Hardwood look iwith anti-fatigue properties
    • Great for sit-stand workstations
    Click for more
  • Get Fit Stand Up Anti-Fatigue Mats

    Get Fit Stand Up Anti-Fatigue Mats
    See all 24 items in product family
    Standing At Your Work Desk Promotes Good Circulation And Healthy Living Habits

    The new trend in office cubicles are stand up desks, and there is nothing better to compliment that than Get Fit Stand Up Mats. Ideal for standing desks and other standing work areas, Get Fit Stand Up Mats are 5/8" thick and constructed of closed cell Nitrile blended cushion. Beveled borders will not crack or curl, and the 100% solution-dyed polypropylene top surface will not fade. Stock size mats come in a variety of colors and dimensions.

    Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.
    • Beveled borders will not crack or curl
    • Reduce fatigue, discomfort and stiffness from sitting
    • Multiple color options
    • 5/8" thick closed cell nitrile base and 100%polypropylene top


    Click for more
  • Andersen Sure Stride and Sure Stride Plush Mats

    Andersen Sure Stride and Sure Stride Plush Mats
    See all 2 items in product family
    M+A Matting (formerly Andersen Co.) Sure Stride and Sure Stride Plush Disposable Mats Reduces Trips and Provides a Safe Walking Surface.



      M+A Matting (formerly Andersen) Sure Stride and Sure Stride Plush Disposable Mats are certified high traction by the National Floor Safety Institute (NFSI) for safe surfaces in buildings, offices, work areas, and more. Low profile design reduces tripping hazards. Adhesive backing keeps mats flat and in place. Carpet surfaces have a moisture barrier and are treated with anti-microbial to keep carpets sanitary. Standard and Plush disposable mat styles available.

      • Mats are made from durable material that will withstand cart traffic
      • Post-consumer recycled PET fiber mat with moisture barrier adhesive backing
      • 1/4" Thick
      • High Traction commercial use hard floor surfaces
      • Moisture barrier keeps liquids from soaking through to the floor, and is easy to clean
      • Installation is quick and easy
      • Cut individual mats as needed from roll for custom size
      • High performance for 3-6 months under normal use
      • Width is 36"
      • Roll lengths are 30" or 100"
      • Mat color is charcoal
    Click for more
  • Andersen 4 x 6' Lift Truck Mats

    Andersen 4 x 6' Lift Truck Mats
    See all 6 items in product family
    M+A Matting (formerly Andersen Co.) 4 x 6' Lift Truck Mats Remove Moisture and Dirt from Lift Truck Wheels and Improve Safety Measures. Andersen 4 x 6' Lift Truck Mats have a rubber backing and a polypropylene carpet top for long lasting durability. Aggressive adhesive taping system keeps tiles from moving, and polypropylene carpet is easy to clean. These mats are modular so they can be customized for use. Mats withstand lift truck traffic up to 14,000 lbs.

    • Mats improve lift truck safety
    • easy installation and fast drying
    • Mats can be customized for specific use
    • Made in the USA
    • Handles lift truck traffic up to 14,000 lbs,
    • Recommended for all buildings where lift trucks must enter and exit a building to and from the outside


    Click for more
  • Modular Matting Tiles

    Modular Matting Tiles
    See all 16 items in product family
    Rejuvenator Modular Matting Tiles
    100% urethane construction. Configure large areas quickly with modular tiles in 3'x3'(91 cm x 91 cm) and 1'x 3'(30 cm x 91 cm) Tiles that interlock on all four sides to customize on-site any floor configuration. Rejuvenator interlocks are seamless and ergonomic creating a stable working environment. available in raised dome, raised square. Molded in ramps reduce installation time. Available in versions where ramps are separate and not molded into tiles as well.
    • 100% Urethane construction
    • Choose from customizable increments of 1 or 3' lengths.
    • 5/8" thickness
    • Raised squares or domed surface
    • Molded in edges or detachable edges available
    • Molded-in edges require both "Ends" & "Middle" be purchased.
    • Modular mats that require ramps are noted below. Purchase of ramps sold separately to create beveled edge is optional

    Click for more
  • Diamond Plate Anti Fatigue Recycled Sponge Mats

    Diamond Plate Anti Fatigue Recycled Sponge Mats
    See all 11 items in product family
    Diamond Plate Anti Fatigue Recycled Sponge Mats Provide Surface Comfort for Applications Including Assembly, Industrial, Manufacturing, and more.

    Diamond plate anti fatigue recycled sponge mats are made of PVC/recycled polyurethane for durability and impact resistance. Ergonomic design improves user comfort for increased productivity. Diamond plate pattern ensures fall prevention for added safety. Recycled construction reduces carbon footprint. Color finish is Black. Dimensions vary per model.

    • 100% recycled urethane base
    • Up to 80% recycled content
    • Economical
    • Available in 5/32", 5/8" and 1" thicknesses


    Click for more
  • Welding Anti-Fatigue Matting

    Welding Anti-Fatigue Matting
    See all 4 items in product family
    Welding Anti-Fatigue Matting Provides Surface Stability and Comfort for Applications Including Assembly, Industrial, Manufacturing, and more.

    Welding anti-fatigue matting is made of natural rubber/nitrile infused sponge blend for durability and impact resistance. Matting repels sparks and hot metal shards in spot-welding applications for user safety. Sponge base ensures user comfort and anti-fatigue benefits. Overall thickness is 9/16". Color is Black. Dimensions vary per model.

    • 500 degree melting point
    • Machine cut beveled edges
    • Available in 9/16" thickness
    • Niticell foam base absorbs compression


    Click for more
  • No Trax® Diamond Top Interlock™ Modular Mats

    No Trax® Diamond Top Interlock™ Modular Mats
    See all 3 items in product family
    1/2" Thick Modular Mats Provide Comfort and Safety With Quick And Easy Assembly. Choose a single workstation mat, or combine center and end mats to configure custom lengths. Configure the mats as desired. This mat is designed to create a Custom length, mat width at 28" is not customizeable

    "End mats have interlocking teeth on one end to serve as an "End" mat. Mat with interlocking teeth on both ends would serve as a "Center" mat in a configuration. Single Mats have no interlocking teeth and are a stand alone mat size. This mat is designed to be expanded to custom lengths with the widths remaining constant at 28". Solid rubber construction for wet or dry environments. Underside of mats have an ergonomically "waffle" design for maximum worker comfort and durability. These 1/2" thick modular tiles are made with black molded rubber Diamond tread plate surface provides an attractive and safe slip resistant work area. Beveled edges on these rubber tiles increase safety by preventing tripping and slipping. Create anti-fatigue matting that fits your work-space.

    Click for more
Featured Items