Browse Mats & Runners

(11,101 items)

Narrow Your Results

Width Range Inches

Length Range Inches

Thickness Inches

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • EZ Flex Sport Mats Wrestling & Martial Arts Mats

    EZ Flex Sport Mats Wrestling & Martial Arts Mats
    See all 252 items in product family
    EZ Flex Rolling Systems Allow You To Set Up/Break Down, Move & Store Competition Mats With Ease

    EZ Flex mats are incredibly lightweight, quick to set up/break down, and easy to move, making them far more versatile for today's wrestling programs than the old heavy style mats. Each mat section can be moved through cramped hallways, stairwells, or between buildings with ease. Mats can be stood up on end when rolled for storage. Heavy duty 24 oz. vinyl and top grade 2.2 lb. density sports foam construction. Bio-Pruf™ antimicrobial-treated surface. Heavy duty 24 oz. vinyl and top grade 2.2 lb. density sports foam construction. Bio-Pruf™ antimicrobial-treated surface. Choose between 1-5/8" and 2" thick. Limited 5 year warranty

    Click for more
  • EZ Flex Sport Mats Cheerleading & Gymnastics Mats

    EZ Flex Sport Mats Cheerleading & Gymnastics Mats
    See all 20 items in product family
    Flexible Rolling Feature Makes Set Up And Storage Fast & Easy

    EZ Flex cheerleading and gymnastics floor mats deliver incredible quality and value. Allows full competition mats to be set up or taken down in minutes. Perfect for multi-purpose facilities where mats have to be moved frequently. A full mat is light enough to be rolled across the floor by just one person, or carried by two. Includes hook and loop storage straps. Standard carpet/foam construction. Limited 3 year warranty.

    Click for more
  • Pawling Athletic Flooring Interlocking Tiles & Pads

    Pawling Athletic Flooring Interlocking Tiles & Pads
    See all 57 items in product family
    Pawling Athletic Flooring Interlocking Tiles & Pads Are Used For fitness Areas, Gyms, Ice Rinks, Lobbies And More.

    Athletic Flooring Interlocking Tiles & Pads are made of virgin rubber for long lasting durability. Hidden interlocks and multi-color layouts can create traffic patterns. Knobbed underside provides additional flexibility and comfort. Available styles are Aerobic, Flip-It, Hid-N-Lock I and II, Pro-Lok I, Protect-O-Pad, and Punishment Pad. Patterns are Raised Square Pattern with Nubs, Hammered Surface, Raised Square Pattern, Raised Disk Pattern and Grain Pattern. Available colors are Black with Green, Blue, Red or Gray Flecks, Blue, Tan, Teal, Taupe, Charcoal, Terra Cotta, Black, gold, Orange. Purple, Crimson and Navy Blue. Measurements vary per model.

    Click for more
  • Rubber-Cal "Elephant Bark" Rubberized Flooring

    Rubber-Cal
    See all 122 items in product family
    Rubber-Cal "Elephant Bark" Rubberized Flooring Is Used For Applications Including Athletic, Educational, Commercial, And More.

    Rubber-Cal "Elephant Bark" rubberized flooring is made of rubber for long lasting durability and corrosion resistance. Flooring is designed to absorb impact, reduce vibration, and withstand heavy duty wear and tear. Units feature precut lengths of up to 50 feet for convenient installation. Package quantity is 1. Colors are Black, Blue Dot, Blue Steel, Candy Corn, Green Dot, and Red Dot. Dimensions vary per model.

    Click for more
  • Rubber-Cal Fitness Equipment Mats

    Rubber-Cal Fitness Equipment Mats
    See all 5 items in product family
    Rubber-Cal Fitness Equipment Mats Are Used For Applications Including Athletic, Industrial, Commercial, And More.

    Rubber-Cal fitness equipment mats are made of rubber for long lasting durability and corrosion resistance. Mats are designed to absorb impact, reduce vibration, and withstand heavy duty wear and tear. Textured surface provides traction for user safety and fall prevention. Unit design prevents user fatigue for added comfort. Available styles include Floor Protection Mat and Rubber Flooring. Package quantity is 1. Color is Black. Dimensions vary per model.

    Click for more