Browse Snow & Ice Removal, Spreaders

(1,053 items)

Narrow Your Results

Availability

Spreader Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Walk Behind Salt Spreaders

    Walk Behind Salt Spreaders
    See all 12 items in product family
    Walk Behind Salt Spreaders Are Used For Driveways, Sidewalks, Small Parking Lots, Store Entrances And More.

    Walk Behind Salt Spreaders are made of welded powder coated steel and polyethylene to provide long lasting durability. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and easy to maintain. Spreader capacities are 70, 100, 150 and 200 lbs. Large pneumatic wheels are corrosion resistant and provide ease of operation. Available color finishes include Black, Blue, Yellow, Yellow/Black and Silver.

    Click for more
  • Global™ Universal Spreader

    Global™ Universal Spreader
    See all 1 items in product family
    Global™ Universal Spreader is used to Spread Everything From Ice Melt to Seeds.

    Our Universal Spreader has a 100 lb. capacity plastic hopper with a screen to prevent materials from jamming spread functions. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. This spreader spreads ice melt, salt, seed, fertilizer, lime, and more, evenly and quickly. Spreader features a welded steel frame and a comfort grip handle with a flow regulator for ease of use. The new enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. the included plastic cover protects materials from rain, wind, and other elements.

    Click for more
  • Pickup Truck & SUV Tailgate Salt Spreaders

    Pickup Truck & SUV Tailgate Salt Spreaders
    See all 13 items in product family
    Tailgate spreaders Attach To The Back Of Your Pickup Truck Or SUV To Provide A Cost Effective Solution For Maintaining Large Commercial Grounds.

    These salt spreaders are made for years of use with a rugged plastic hoppers and powder coat finished steel mounting frames that resist corrosion. Tailgate salt spreaders include a heavy-duty 12V motor housed in a sealed motor chamber for extra protection from salt and elements. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel.

    Click for more
  • SaltDogg Slide-In Salt/Sand Spreaders

    SaltDogg Slide-In Salt/Sand Spreaders
    See all 12 items in product family
    SaltDogg Slide-In Spreaders Are Designed For Use With Bulk Salt And/Or A Sand & Salt Mix.

    Ideal for spreading salt and sand on large driveways, parking lots, and more. The entire assembly ships complete with an in-cab variable controller for precision application control, a powder coated steel top screen, ratchet style tie down kit, and stainless inverted V.

    Click for more
  • ATV Spreaders

    ATV Spreaders
    See all 6 items in product family
    ATV Spreaders Distribute Game Feed, Seed, and Fertilizers.

    These spreaders have a rust-proof polymer hopper to easily spread free-flowing materials like seed and fertilizers - all from an ATV. Spreader types include 100 lb. and 125 lb. capacity spreaders, 15 gallon Spreader, Electric Spreader, and Bagged Rock Salt and Ice Melters Spreader. Spreaders attach to luggage rack or rear rack mounting system, receiver hitch, or a clevis hitch. Some units have a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included. Hopper empties completely in 15 gallon spreaders and adjustable shut-off gate regulates the amount dispersed. 12V battery wiring kit allows easy on/off control from the driver's seat. All installation hardware is included.

    Click for more
  • TurfEx® Seed & Fertilizer Spreaders

    TurfEx® Seed & Fertilizer Spreaders
    See all 5 items in product family
    TurfEx® Spreaders Help Keep Your Maintenance Program Simple!

    Whether you need to start, feed or weed turf, these professional grade push spreaders are engineered to get the job done quickly and easily. Manual ground driven spreaders handle seed, fertilizer and pelletized lime with little effort. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread width of up to 2-2/5 - 12 feet. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use. Protective rain cover is included. Choose from heavy gauge black powder coat steel frame or corrosion-resistant stainless steel frame for years of trouble-free service. Assembles easily.
    Click for more