Browse Awnings, Canopies & Shelters

(14,291 items)

Narrow Your Results

Availability

Free Shipping

Length Feet

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Height Feet

  • Less...
  • More...

Style

Canopy Color

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • ShelterLogic® Backyard Sheds

    ShelterLogic® Backyard Sheds
    See all 7 items in product family
    ShelterLogic® Backyard Sheds Create Affordable, Portable Storage For Outdoor Supplies and Equipment.

    ShelterLogic® Backyard Sheds are durably constructed of UV treated, waterproof polyethylene for long lasting use in all weather. Sheds include an all-steel frame bonded with DuPont™ thermoset powder coat finish to resist chipping, peeling, rust and corrosion. ShelterLock stabilizers provide added strength and stability to the shed frame to prevent collapse in high winds or under heavy snow. Double zippered doors provide increased protection. Available styles include Peaked Roof or Round Roof. Dimensions vary by model.

    Click for more
  • ShelterLogic® AutoShelter® Portable Garages

    ShelterLogic® AutoShelter® Portable Garages
    See all 2 items in product family
    ShelterLogic® AutoShelter® Portable Garages Help Keep Vehicles & Equipment Protected During The Winter.

    Perfect storage solution for ATVs, Jet Skis, snowmobiles, lawn and garden equipment, patio furniture, pool supplies, snow mobiles, tractors, wood or bulk storage. Steel frame features Dupont™ thermoset baked-on, powder coat finish that will not chip, peel, rust or corrode. Stabilizers add strength and stability. UV treated inside, outside and in between with added fade blockers, anti-aging, anti-fungal, and anti-yellowing agents. Triple-layer, rip-stop fabric is 100% waterproof and made of enhanced weave polyethylene. Ratchet-Tite Cover Tensioning ensures a drum tight cover and door panel connection to shelter frame. Easy Slide Cross Rails bolt together to allow easy access to pressure points for optimal performance. 15'L Garage houses smaller compact vehicles, cars, trucks and crossovers up to 14'. 20'L Garages are built primarily to shelter small to full size autos. Features 5 rib, 5' spacing that delivers ultimate strength, ease of installation, portability and best in category value.

    Click for more
  • ShelterLogic® 8 Ft Wide Storage Shelters

    ShelterLogic® 8 Ft Wide Storage Shelters
    See all 12 items in product family
    ShelterLogic® 8’W Storage Shelters Create Small To Large Outdoor Storage Areas For Equipment And Supplies.

    Advanced engineered polyethylene rip-stop woven fabric features heat welded, hot air fused seams for 100% waterproof material. UV treated fabric with added fade blockers anti-aging, anti-yellowing and anti-microbial agents that stands up to the elements. 1-5/8” diameter pipe steel frame with DuPont thermo set powder coated, baked-on finish is peel, rust, chip and corrosion resistant. Double zippered door panels provide secure closure for enhanced safety. Includes stabilizer blocks and 15” Auger anchors for ease of assembly and added rigidity. Ratchet Tite™ cover tensioning system keeps cover tight to prevent flapping in the wind. Easy slide Cross Rail™ system clamps cover tight. Choose between Round Top or Peak Top styles. Peak Frame is cost-efficient and built for ease of installation and storage shelter versatility. Round Top Shelters have a radius steel frame design that quickly sheds snow, water and debris. Low profile round top frame offers enhanced wind resistance. Perfect solution for agriculture, construction or large equipment storage applications. 1 Year Limited Warranty.

    Click for more
  • Mini Garages & Sheds

    Mini Garages & Sheds
    See all 8 items in product family
    ClearSpan Mini Garages And Sheds Are Used For Storing And Protecting Motorcycles, ATVs, Snowmobiles, Bicycles, Backyard Toys, Gardening Equipment And More.

    ClearSpan Mini Garages And Sheds are made with 17-gauge Allied Gatorshield® s
    Click for more
  • Round Storage Buildings

    Round Storage Buildings
    See all 1 items in product family
    Round Style Storage Building 10'W x 8'H x 10'L - Silver/White

    Round style storage buildings are ideal for vehicles, equipment, hay storage or construction sites. Frame is constructed from our 17 gauge, 1.315 OD Allied Gatorshield structural steel tubing. 7.5 oz, 16mil silver/white cover has a long life expectancy. One solid end and one end with a 7'W x 6'H door. Rafter spacing 5'. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B381149 B354301 or B354299.

    Click for more
  • Peak Style Instant Sheds

    Peak Style Instant Sheds
    See all 2 items in product family
    Peak Style Instant Sheds Set Up With Minimal Tools For Fast, Easy Storage Solutions.

    Peak Style Instant Sheds provide portable, temporary, or long-term shelter for vehicles, equipment, or seasonal items. Sheds may also be used as a weather-protected temporary workshop area. Frame is predrilled to permit assembly without drilling or cutting, and requires minimal tools. UV-protected, long life polyethylene with fabric backing is joined by heat welded seams. Zippered opening ensures ventilation and allows equipment to be driven through. Doors can be supported open using a pole (not included) inserted in the provided grommets. Includes earth anchors with stainless steel tethers to tie down the shed at 6 points. Sheds measure 8'L x 8'W x 8'H. Available in Green or Gray.

    Click for more
  • Cycle Cabanas®

    Cycle Cabanas®
    See all 2 items in product family
    Cycle Cabanas® Provide Easy And Cost-Effective Storage For Lawnmowers, Snow Blowers, Motorcycles, Lawn Furniture And More.

    Cycle Cabanas® feature a compact size and easy setup for use in any yard. Industrial grade 10 oz. fabric with zippers at both ends for drive-through convenience. Ends also include provisions for keeping them open with a pole. Assembly with 2 people takes less than an hour. Made from long life UV resistant, fire retardant polyethylene with woven backing with heat-welded seams. Available in two colors, Gray and Green..

    Click for more
  • Seasoning Sheds

    Seasoning Sheds
    See all 3 items in product family
    Seasoning Sheds Create Burnable Wood For Fireplaces And Outdoor Fire Pits.

    Seasoning Sheds are made of translucent polyethylene that allows light to penetrate and retains heat for faster drying. Firewood shed has a vapor barrier floor to keep condensation down and two zippered panels for easy stacking and access to wood. Outdoor canopy is supported by a heavy-duty steel frame to provide a strong, stable building. Dimensions vary per model.

    Click for more
Featured Items