Table Saws
Availability
Free Shipping
Special Price
Length
Height
Color
Brand
Type
Price
Most Relevant

Stationary Table Saws
Compare | Image | Blade Diameter | Voltage | Max Rip Right of Blade | Table Size (L x W) | Max Rip Left of Blade | Model Name/Number | Model # | Price |
---|---|---|---|---|---|---|---|---|---|
![]() | 10 in | 230 V | 30 in | 29 x 20 in | 13 in | Deluxe Xacta | WBB57802 | $3,699.99 | |
![]() | 10 in | 120/240 V | 52 in | 20 x 27 in | 15 in | 36-5052 | WBB2136711 | $1,781.00 | |
![]() | 10 in | 230/460 V | 50 in | 30-1/2 x 22 in | 13-1/2 in | 2000B | WBB2275925 | $5,349.99 | |
![]() | 10 in | 115/230 V | 30 in | 20 x 27 in | 12 in | PM1000 | WBB1140905 | $2,799.99 | |
![]() | 12 in | 230 V | 50 in | 31-1/2 x 24 in | 14 in | JTAS-12-DX | WBB1224567 | $5,799.99 | |
![]() | 10 in | 230 V | 30 in | 30-1/2 x 22 in | 13-1/2 in | 2000B | WBB2275933 | $4,399.99 | |
![]() | 10 in | 230 V | 50 in | 30-1/2 x 22 in | 13-1/2 in | 2000B | WBB2275935 | $5,349.99 | |
![]() | 10 in | 230 V | 52 in | 31 x 20 in | 13-1/2 in | 36-L536 | WBB2185820 | $4,518.00 | |
![]() | 10 in | 230 V | 50 in | 30-1/2 x 22 in | 13-1/2 in | 2000B | WBB2275932 | $4,699.99 | |
![]() | 10 in | 230 V | 30 in | 29 x 20 in | 13 in | Xacta | WBB57800 | $3,399.99 |
Showing 1-10 of 31 results

Portable Table Saws
Compare | Image | Blade Diameter | Voltage | Max Rip Right of Blade | Table Size (L x W) | Max Rip Left of Blade | Model Name/Number | Model # | Price |
---|---|---|---|---|---|---|---|---|---|
![]() | 8.25 in | 120 V | - | - | - | - | WBB3090846 | $438.95 | |
![]() | 8-1/4 in | 20/60 (Cordless) V | 24 in | 19 X 19 in | 12 in | DCS7485T1 | WBB2224245 | $608.00was $715.00 Save $107.00 (15%) | |
![]() | 10 in | 120 V | 32-1/2 in | 26-3/4 X 26-3/4 in | 24 in | DWE7491RS | WB501235 | $843.00 | |
![]() | 10 in | 120 V | - | - | - | - | WBB3090847 | $758.00 |