Browse Drum & Barrel

(1,723 items)

Narrow Your Results

Capacity Gallons Range

Length Inches Range

Width Inches Range

Diameter Inches Range

Height Inches Range

Brand

Price

Go

Recently Viewed

Categories

  • RomoTech Plastic Storage Tanks

    RomoTech Plastic Storage Tanks
    See all 10 items in product family
    RomoTech all-purpose Bulk Storage Tanks are designed for convenient Dispensing of Chemicals.

    RomoTech Plastic Tanks are used for storing water and most agricultural and industrial chemicals. Storage Tanks are constructed of all-virgin, medium-density polyethylene with ultraviolet (UV) inhibiting stabilizers for long-term outdoor storage. Tank material is also FDA approved for the storage of potable water. Plastic tank can be used to contain liquids (excluding flammable liquids / hydrocarbons) with a specific gravity of up to 1.9. Recommended maximum constant operating temperature is 110° F (molded polyethylene itself is rated for 140° F). Low profile design offers an increased safety factor and Tank walls are translucent for visible content level. Each Tank includes one 5" fill, one ¾" drain and gallon/liter graduation marks.
    Click for more
  • Hastings Polyethylene Storage Tanks

    Hastings Polyethylene Storage Tanks
    See all 10 items in product family
    Hastings Polyethylene Storage Tanks store Acids, Corrosives and Non-Hazardous Liquids including Foodstuffs and Potable Water.

    Hastings Polyethylene Storage Tanks feature a one-piece, heavy-duty seamless construction with UV inhibitors and anti-oxidants for durability and strength. Translucent walls with gallonage indicators permit easy liquid level reading. Long life outlet fitting and filler cap have E.P.D.M. gaskets for maximum chemical resistance. 140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

    Self-Standing Storage Tanks have a 6" filler diameter and a 1-1/2" or 2" NPT outlet. Outlet Plug is not included.

    Self-Standing Pickup Truck Tank features a cutout to accommodate standard sized pick-up truck wheel wells. Includes 12" diameter lid and a 2" NPT outlet.

    Forkliftable Tank with Skid provides a very low center of gravity for stable forklifting and transporting. Constructed with heavy gauge steel side channels and wood floor. Includes fill cap and a 2" pipe female coupling outlet.
    Click for more
  • Hastings Stackable Storage Tanks

    Hastings Stackable Storage Tanks
    See all 3 items in product family
    Hastings Stackable Storage Tanks Store Lubricants and Liquids.

    Hastings Stackable Storage Tanks are durable molded poly tanks that feature easy-to-read gallon indicators and two 2" threaded openings with caps and plugs. Plastic Tanks have a 1" threaded opening that provides easy liquid draining. These Plastic Tanks allow forklift access for easy transporting, and stack securely to provide neat, clean liquid storage.

    Optional Tank Stand is constructed of heavy gauge steel finished with a chemical resistant coating.

    Optional Drip Pan attaches to the Tank Stand to catch spills to help promote a cleaner work environment.
    Click for more
  • CECOR® Steel Drum Tank

    CECOR® Steel Drum Tank
    See all 1 items in product family
    CECOR® Steel Drum Tank is used for Applications including Maintenance, Waste Management, Sanitation, and more.

    CECOR® Steel Drum Tank is made of steel for long lasting durability and dependability. Tank provides waste collection and storage for convenient transport and disposal. Door valve allows fluid drainage, leaving solid material behind for collection and disposal ease. Unit features a cleanout door for settled solid removal. Includes fork pockets for convenient forklift access and transport. Features swivel casters for ergonomic mobility and maneuverability. Gallon capacity is 55. Dimensions are 32"L x 32"W x 51"H.
    Click for more
  • RomoTech Pickup Truck Storage Tanks

    RomoTech Pickup Truck Storage Tanks
    See all 2 items in product family
    RomoTech Pickup Truck Storage Tanks are designed for Hauling Water and Chemicals using a Pickup Truck.

    RomoTech Pickup Truck Storage Tanks are constructed from FDA approved food grade virgin polyethylene plastic that is perfect for storing and transporting water in the bed of a full-size Pickup Truck. Tank is designed to rest between and over the wheel wells, maximizing space. Storage Tank is safe for transporting water, fertilizer, and spray chemicals with a specific gravity of 1.7 or less, excluding flammable fuels or volatile hydrocarbons. Linear low-density polyethylene (LLDPE) material offers good abrasion and impact resistance, and has ultraviolet (UV) inhibiting stabilizers for years of service. Four tie-down lugs on the top of the Tank help to safely restrain the Tank in the Pickup Truck bed or on a Flat-bed Truck. Each Truck Tank includes one 12" top fill with cap and lanyard, one 2" drain bung in the rear of the Tank accessible from the tailgate, and gallon/liter graduations on the sidewall for volume.
    Click for more