Lid Closers & Openers
Lid openers and closers are essential tools in material handling, specifically designed to secure and efficiently close and open drum and pail lids. Many models offer adjustable settings to accommodate different lid sizes and types, providing versatility in handling various containers. Available in manual, pneumatic, or electric versions, providing flexibility based on user preferences, the scale of operations, and power source availability. They are ideal for commercial use.
Most Relevant

Manual Drum Deheaders
| Compare | Image | Material | Length | Weight | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Steel | 19-3/4 in | 6.5 lbs | Wesco | Ships Same Day WB226376 | $119.95 | ||
![]() | Steel | 12 in | 25 lbs | Wizard | WB985738 | $3,149.00 | ||
![]() | Steel | 3 in | 4 lbs | Vestil | WBB3147474 | as low as $169.95 Save $19.00 (10%) | ||
![]() | Steel | 12 in | 25 lbs | Wizard | WB985739 | $3,299.00 | ||
![]() | Steel | 17-3/4 in | 6.2 lbs | Wesco | WB986026 | as low as $91.95 Save $7.00 (7%) | ||
![]() | Steel | 3/16 in | 0.73 lbs | Wesco | WB226378 | $39.95 | ||
![]() | Steel | 3/16 in | 0.35 lbs | Wesco | WB226388 | $195.95 |

Electric Drum Deheaders

Air-Powered Drum Deheaders

Drum Lid Removal Tools

Drum Lid Closers & Presses

Fiber Drum Dechimers