Browse Hand Trucks & Dollies

(1,144 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Width Inches

Length Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Pallet Dollies - Caster Style

    Pallet Dollies - Caster Style
    See all 52 items in product family
    Caster Style Pallet Dollies provide Transportation of Large Heavy Materials in Garages, Workshops, Industrial and Commercial Environments.

    Caster Style Pallet Dollies are made of aluminum or steel construction for long lasting durability. Dollies are available with Open Decks or Solid Decks, with a variety of handle and brake combinations. Capacities range from 900 to 3600 lbs. Wheel diameters are 3", 5", 6" or 8". Wheel types are Mold-On Rubber, Phenolic, Polyurethane and Rubber. Dimensions vary per model.
    Click for more
  • Pallet & Container Transporters

    Pallet & Container Transporters
    See all 21 items in product family
    Pallet and Container Transporters Reduce the Dependency on Forklift Trucks by providing Mobility for Pallets and Crates.

    Pallet and Container Transporters feature all welded construction for long lasting durability. Powder coat finish protects steel frame against rust and corrosion. Available in combinations of Fixed Height or Adjustable Height with Open Deck or Solid Deck. Capacities of 3600 or 4000 lbs. Casters and dimensions vary per model.
    Click for more
  • Aluminum Pallet Dollies - Roller Style

    Aluminum Pallet Dollies - Roller Style
    See all 28 items in product family
    Roller Style Aluminum Pallet Dollies move Pallet Loads quickly without the use of a Forklift or Pallet Jack.

    Roller Style Aluminum Pallet Dollies are made with an aluminum channel frame for strength. Dollies provide smooth transport of large pallet loads, and are available with Tilt Rollers that allow the Dolly to turn or Non-Tilt Rollers for straight-line movement. Choose from a variety of sizes and styles. Weight capacities range from 4000 up to 8000 lbs.
    Click for more
  • Vestil Steel Pallet & Machine Dollies

    Vestil Steel Pallet & Machine Dollies
    See all 2 items in product family
    No Need to Wait for a Forklift or Pallet Truck when using Vestil Steel Pallet & Machine Dollies!

    All-welded Vestil Steel Pallet & Machine Dollies have six high-capacity, abrasion-resistant wheels on fixed axles to move heavy pallets, machinery, containers, and other equipment. Center wheels project lower than the end wheels to allow easy turning. Cast iron wheels have roller bearings for long life. Durable powder coat finish.
    Click for more