Browse Hand Trucks & Dollies

(1,144 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Product Family

Hand Truck Capacity Lbs

  • Less...
  • More...

Wheel Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Aluminum 2-in-1 Convertible Hand Trucks

    Aluminum 2-in-1 Convertible Hand Trucks
    See all 21 items in product family
    Aluminum 2-in-1 Convertible Hand Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

    Aluminum 2-in-1 Convertible Hand Trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Adjustable push handle converts unit from a Hand to Platform Truck. Includes wheels for convenient maneuverability. Available types are Full Pneumatic, Microcellular Foam, No Flat, Pneumatic, and Rubber. Styles are Gemini XL, Junior, and Senior. Hand Truck weight capacities are 500, 600, and 800 lbs. Platform Truck weight capacities are 800, 1000, 1200, and 1250. Dimensions vary per model.
    Click for more
  • Aluminum 3-in-1 Convertible Hand Trucks

    Aluminum 3-in-1 Convertible Hand Trucks
    See all 7 items in product family
    Aluminum 3-in-1 Convertible Hand Trucks combine a Platform Truck and Incline Truck with a Standard Two-Wheel Hand Truck.

    Aluminum 3-in-1 Convertible Hand Trucks quickly convert from a standard two-wheel Hand Truck to either a 45-degree incline Truck or a four-wheel Platform Truck. Convertible Hand Trucks are made using aluminum for lightweight operation and long lasting durability. All Hand Trucks feature 12"W bed width. Hand Truck capacities are 500 and 600 lbs. Platform Truck capacities are 650, 750, and 900 lbs. Available wheel types include Microcellular Foam, Pneumatic and Semi Pneumatic.
    Click for more
  • Harper™ Ultra Lite Nylon Hand Trucks

    Harper™ Ultra Lite Nylon Hand Trucks
    See all 3 items in product family
    Harper™ Ultra Lite Nylon Hand Trucks are Lightweight and as Strong as Aluminum or Steel.

    Harper™ Ultra Lite Nylon Hand Trucks black nylon frame helps make these Hand Trucks some of the lightest on the market. Ultra Lite Nylon frame is also chemical and corrosion resistant for extra durability. The steel handle and 14-1/2"W x 7"D steel noseplate allow long life. Stair glides are integrated into the frame to help ease movement up and down stairs. Shipped assembled. 1 Year Limited Warranty.

    Standard Harper Hand Truck is 48"H and rolls easily on 10" x 3-1/2" full pneumatic wheels.

    2-in-1 Convertible Hand Trucks easily convert from a standard Hand Truck to a convenient Platform Truck in seconds.
    Click for more
  • Steel 2-in-1 Convertible Hand Trucks

    Steel 2-in-1 Convertible Hand Trucks
    See all 9 items in product family
    Steel 2-in-1 Convertible Hand Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

    Steel 2-in-1 Convertible Hand Trucks are made of high quality materials for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Removable push handle converts unit from a Hand to a Platform Truck. Includes wheels for convenient maneuverability. Types are Full Pneumatic, Pneumatic, Semi-Pneumatic, and Solid Rubber. Hand Truck weight capacities are 300, 600, and 800 lbs. Dimensions vary per model.
    Click for more
  • Multi-Cart® Convertible Hand Trucks

    Multi-Cart® Convertible Hand Trucks
    See all 6 items in product family
    Multi-Cart® Convertible Hand Trucks Transform in 2 Seconds!

    Multi-Cart® Convertible Hand Trucks carry bulky cargo with ease and fold compactly for storage. The lightweight, rugged steel frame with powder coat finish has a non-skid surface that extends in seconds using a quick action release. Hand Trucks also include integral stair climbers.

    MHT Mini Hand Truck features an 18" folding nose and rolls smoothly with 6" no-flat wheels.

    8-in-1 Hand Trucks transform into any of 8 configurations. Trucks have foldable sides that lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted no-flat rigid wheels.
    Click for more
  • Multi-Function Convertible Hand Trucks

    Multi-Function Convertible Hand Trucks
    See all 2 items in product family
    Versatile Multi-Function Hand Trucks easily Convert for a Multitude of Uses.

    Multi-Function Convertible Hand Trucks are for office use and fold compactly for storage and transport. Easily converts into multiple configurations and fits inside most car trunks. Rolls smoothly with 8" x 1-¾" semi-pneumatic wheels and 2-½" rubber swivel casters. Easy assembly.
    Click for more
  • Steel 3-in-1 Convertible Hand Trucks

    Steel 3-in-1 Convertible Hand Trucks
    See all 2 items in product family
    Steel 3-in-1 Convertible Hand Trucks easily Convert to Suit your Needs!

    Steel 3-in-1 Convertible Hand Trucks feature a 45 degree incline Truck position and can be used as a Hand Truck or Platform Truck. Heavy duty Truck is made with 1" diameter x 14-gauge welded tubular steel for maximum durability. Truck features a 14"W steel noseplate and integral wheel guards to help protect loads. Convertible Hand Trucks include a Folding 29" Nose extension and roll smoothly with 10" pneumatic wheels and 3-½" urethane swivel casters.
    Click for more
  • Magliner® Bulk Container Edition Hand Trucks

    Magliner® Bulk Container Edition Hand Trucks
    See all 2 items in product family
    Magliner® Bulk Container Edition Hand Trucks accept a Plastic Container for Hauling Bulk Goods.

    Magliner® Bulk Container Edition Hand Truck provides you with the features of a Hand Truck and a Platform Truck, and is engineered to carry a Magliner® Bulk Container for moving goods in manufacturing facilities, laundries, and mail rooms. Compact, lightweight, high strength aluminum construction is balanced to accommodate high capacity loads throughout your workplace. Just press the release bar and the main frame slides down into the platform style. Extra wide, 18"W x 7-1/2"D beveled aluminum nose plate, non-marring 4-ply 10" x 3-1/2" pneumatic wheels and 5" x 1-1/2" rubber wheel swivel casters. Available in Straight Back and Curved Back frames. 1 Year Limited Warranty.

    Note: The Gemini Senior Bulk Container Edition Hand Truck is not the standard Magliner® Gemini Convertible Hand Truck. The Container Bin cannot be mounted onto standard Gemini Convertible Hand Trucks.

    Note: Bulk Container sold separately.
    Click for more
  • Vestil Aluminum Hand Truck with Folding Workbench

    Vestil Aluminum Hand Truck with Folding Workbench
    See all 1 items in product family
    Vestil Aluminum Hand Truck with Folding Workbench Converts into a worker-friendly Platform in Seconds!

    Vestil Aluminum Hand Truck features an integral Work Bench that can be moved where it's needed most. Portable Workbench surface opens to 30"L x 13"W x 40"H providing a comfortable, ergonomically correct working position. The 100 lb. capacity mobile bench folds flat within the Cart in seconds. Welded aluminum frame is strong yet lightweight and the 14"W x 7-1/2" cast aluminum nose plate accepts large loads. Loop style handle offers one-handed steering. Rolls smoothly on 10" full pneumatic tires that offer a 500 lb. capacity.
    Click for more
  • Snack Route Aluminum Hand Trucks

    Snack Route Aluminum Hand Trucks
    See all 4 items in product family
    Snack Route Aluminum Hand Trucks feature Extra Long Nose Plates used for Transporting and Handling Large Cartons and Boxes.

    Snack Route Aluminum Hand Trucks are made using lightweight aluminum for durability as well as ease of use. Large platform allows easy accommodation of cartons and boxes. Hand Trucks have a U-loop handle for easy one-handed steering. Available in different sizes with 2 Wheel and 4 Wheel configurations.
    Click for more