Browse Hoists & Cranes

(6,668 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Lift Feet

Series

  • Less...
  • More...

Type

  • Less...
  • More...

Chain Falls

  • Less...
  • More...

Effort to Move Max Capacity Lbs

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Manual Chain Hoists

    Manual Chain Hoists
    See all 8 items in product family
    These manual hoists feature drop forge steel swivel hooks with a safety latch and a hardened steel load chain for long life. Chain hoists have tempered molybdenum steel gears and the lubrication free load brake offers positive load control. The lightweight construction of these overhead hoists is used for low ceiling applications.
    Click for more
  • Low Headroom Hoist & Trolley Combos

    Low Headroom Hoist & Trolley Combos
    See all 12 items in product family
    These hoist and trolley combo packs feature a compact design which is perfect for use in locations where more headroom is required. Manual hand chain hoist is used to raise and lower the hook a full 10' of travel. Anti-drop straps are included for safety. Both the hoist and trolley are constructed of heavy duty industrial steel with a durable enamel finish for long life.

    Standard Trolleys offer free-floating movement along the I-beam.

    Geared Trolleys feature a chain gear drive for precise trolley/hoist positioning. This unit is not free-floating on the I-beam. Hanging chain length is 10 feet.
    Click for more
  • CM® Columbus McKinnon Hand Chain Hoists

    CM® Columbus McKinnon Hand Chain Hoists
    See all 15 items in product family
    CM® Columbus McKinnon Hand Chain Hoist Provides Secure, Efficient Leverage In Confined Spaces.

    CM® Columbus McKinnon Hand Chain Hoist has lightweight steel construction for easy installation and long lasting durability. Weston-type load brake requires no lubrication. Hand wheel cover with guide slots minimizes jamming and slipping. Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack. Lift capacity in pounds are 1000, 2000 and 4000 lbs. Lift heights are 10, 15, 20 and 30 feet. Metric rated. Dimensions vary per model.

    Click for more
  • Milwaukee® Manual Chain Hoists

    Milwaukee® Manual Chain Hoists
    See all 3 items in product family
    Milwaukee® manual chain hoists are equipped with a hardened load chain for flexibility and long wear. Wheel cover with guide slots minimizes jamming and slipping. Available with 1/2 to 5 Ton capacity and 8 ft. to 20 ft. lift, Milwaukee® has a Hand Chain Hoist for any job.

    Click for more
  • CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos

    CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos
    See all 42 items in product family
    CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos Are Used For Easy Maneuvering In Tight Places.

    CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos have an aluminum construction for long lasting durability and dependability. The simple, efficient design features a manual chain lever and standard load limiter automatic overload protection. Reduced headroom, side clearances and end approach ensure reliable maneuverability and crowned tread and flanged wheels minimize friction. Choose from Hand Chain Hoists On Low Headroom Plain Trollies or Hand Chain Hoists On Low Headroom Geared Trollies for increased versatility. Available with capacities ranging from 1000 Lbs. to 12,000 Lbs. Lift feet, head room and dimensions vary per model. Lifetime Warranty. Made in the U.S.A.

    Click for more
  • Harrington CF Hand Chain Hoists

    Harrington CF Hand Chain Hoists
    See all 18 items in product family
    Harrington CF Hand Chain Hoists Are Designed Using Fewer Parts, Making Maintenance Simple and Trouble-Free.

    Construction-grade design is both portable and durable. Thick die-cast aluminum body with h igh-strength, heat-treated main pinion shaft and load gear. Weston-style load brake incorporates two moisture-resistant brake pads with four braking surfaces for positive braking action. Pre-lubricated ball bearings and precision machined drive train components ensure smooth lifting. Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight. Forged and heat-treated alloy steel hooks open slowly and will not fracture under excessive loads.
    Click for more
  • R&M EZ Lift Series II Manual Chain Hoists

    R&M EZ Lift Series II Manual Chain Hoists
    See all 27 items in product family
    R&M Series II Manual Chain Hoists Are Used For Automobile Repair Facilities, Machine Shops, Warehouses, Factories And Other Heavy Lifting Applications.

    R&M Series II Manual Chain Hoists are made for long lasting durability and dependability. High strength, 80 grade alloy steel load chain with corrosion resistant galvanized finish. Hooks are made of heat treated alloy steel and equipped with hook latches and inspection points. Overload limiting device prevents lifting loads beyond rated capacity. Dual pawl Weston-style brake with two brake friction discs provides four braking surfaces. Meet or exceed international standards, including ASME B30.16. 500 to 20,000 lb. capacity hoists are available in 10, 15 or 20 foot lift sizes with 0.835 to 2.36 inch bail openings, 11 to 30.1 inch head room and 1, 2, 3 or 4 chain falls.

    Click for more
  • CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos

    CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos
    See all 72 items in product family
    CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos Are Designed For A Variety Of Tough Lifting Applications.

    CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos have an aluminum construction for long lasting durability and dependability. Rugged steel load bars are connected directly to the hoist frame for added strength. Used for maneuvering in tight places. Features standard load limiter automatic overload protection for added safety and universal tread trolley wheels for use on sloped or flat flanged beams. Choose from Geared Trolley or Plain Trolley models for increased versatility. Available with capacities ranging from 500 Lbs. to 24,000 Lbs. Lift feet, head room and dimensions vary per model. Lifetime Warranty. Made in the U.S.A.

    Click for more
  • CM® Columbus McKinnon Cyclone Hand Chain Hoists

    CM® Columbus McKinnon Cyclone Hand Chain Hoists
    See all 33 items in product family
    CM® Columbus McKinnon Cyclone Hand Chain Hoists Are Designed For A Variety Of Tough Lifting Applications.

    CM® Columbus McKinnon Cyclone Hand Chain Hoists have an aluminum construction for long lasting durability and dependability. Rugged hoist alloy chain provides added strength and the fully machined, forged liftwheel pockets ensure easier lifting and smooth free chaining. An enclosed, contoured, Weston-type automatic brake allows for positive load control and the high efficiency spur gearing provides greater lift with minimum effort. Available with capacities ranging from 500 Lbs. to 20,000 Lbs. for increased versatility. Lift feet, head room and dimensions vary per model. Inspected over 75 times to meet or exceed HMI and ASME/ANSI performance and safety standards. Lifetime Warranty. Made in the U.S.A.

    Click for more
  • CM® Columbus McKinnon Hurricane 360° Hand Chain Hoist

    CM® Columbus McKinnon Hurricane 360° Hand Chain Hoist
    See all 20 items in product family
    CM® Columbus McKinnon Hurricane 360° Hand Chain Hoists Are Designed For Reduced Wear And Accurate Movement Of The Load Chain.

    CM® Columbus McKinnon Hurricane 360° Hand Chain Hoists have heat-treated steel gearing for long lasting durability and strength. Powder coated finish provides added corrosion protection. Weston style braking system ensures reliable positive load control and the chain guide and stripper assure load chain alignment. Features a standard load limiter for simple, automatic overload protection and a precision 4-pocket liftwheel for reduced wear. The manual chain lever design requires minimal maintenance and is easily disassembled, requiring no special tools. Available with capacities of 1000 Lbs., 2000 Lbs., 4000 Lbs., 6000 Lbs., 10,000 Lbs. and 20,000 Lbs. Choose from models with lift feet ratings of 10, 15, 20 or 30 for increased versatility. Head room and dimensions vary per model. Meets ASME B30.16 and European CE Standard. 5 Year Warranty (against defects in materials and workmanship).

    Click for more
  • Harrington CX Mini Hand Chain Hoists

    Harrington CX Mini Hand Chain Hoists
    See all 2 items in product family
    Harrington CX Mini Hand Chain Hoists Are The World's Smallest Industrial Hoists

    Perfect for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, home automobile maintenance and crane repair. Aluminum body with steel frame. Load limiter prevents the hoist from being used to lift damaging loads beyond the rated capacity. Very low force is required to lift load. Metal chain guide allows smooth operation. Grade 100 nickel-plated load chain is corrosion and wear resistant. Strong hook latches include safety tip. Meets ASME B30.16 requirements.

    Click for more
  • JET® L-100 Series Manual Chain Hoists

    JET® L-100 Series Manual Chain Hoists
    See all 80 items in product family
    JET® L-100 Series Manual Chain Hoists Are Designed With A Patented Fused Brake System To Reduce Maintenance Costs And Limit Downtime.

    JET® L-100 Series Manual Chain Hoists integrate innovation, durability, and safety enabling it to perform material handling in the most demanding industrial environments. Heat treated, case hardened and corrosive resistant coated internal parts provide long lasting life in the harshest of environments. Features all-steel impact resistant construction and Grade 100 load chain. Industrial rated alloy steel hooks rotate 360° for easy rigging and slowly stretch to indicate an overload situation to increase jobsite safety. Sealed ball bearing design increases efficiency and promotes smooth operation. Optional overload protection prevents the lever hoist from lifting or pulling damaging loads beyond its rated capacity. Manual chain hoists available With and Without Overload Protection. Load capacities range from 550 to 44,000 lbs. Lift heights are 10, 15, 20, and 30 feet. Head room and dimensions vary per model.

    Click for more
  • JET® S90 Series Manual Chain Hoists

    JET® S90 Series Manual Chain Hoists
    See all 16 items in product family
    JET® S90 Series Manual Chain Hoists Are Sturdily Designed For Light Duty Material Handling In Factories, Warehouses And Other Industries.

    JET® S90 Series Manual Chain Hoists are designed with reliability and durability to perform in light-duty industrial applications. Heat treated, case hardened and corrosive resistant coated internal parts provide long lasting life in the harshest of environments. Weston style dual pawl brake design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security when hoisting. Features all-steel impact resistant construction and Grade 80 load chain. Industrial rated alloy steel hooks rotate 360° for easy rigging and slowly stretch to indicate an overload situation to increase jobsite safety. Available load capacities are 1100, 2200, 3300, 4400, 6600, 11,000, and 22,000 lbs. Lift heights are 10, 15, 20, and 30 feet. Head room and dimensions vary per model.

    Click for more
  • OZ Lifting Manual Chain Hoists

    OZ Lifting Manual Chain Hoists
    See all 25 items in product family
    OZ Lifting Manual Chain Hoists Are Made From Lightweight Yet Robust All Steel Materials For Easy Mounting And Long Lasting Use.

    OZ Lifting Manual Chain Hoists feature a selector switch to raise and lower a load or put the hoist lever in neutral for quick rigging jobs. Durable rigging systems feature alloy hooks made of forged steel with bolt and lock nut connection, a stainless steel ID tag with load rating information, a shroud that acts as a chain guide, and a tag that keeps the chain clean. Chain is zinc-plated so there is no oil on the chain, which will help to keep the mechanism clean and clear of debris. An end-stop acts as a means to pull the chain and as a lock to prevent unchaining the hoist. Optional overload protection is integral with hoist to prevent the operator from overloading and halts operation. Available load capacities range between 500 and 60,000 lbs. Chain lifts are 5, 10, and 20 feet. Chain falls are 1, 2, 4, 8, and 12 feet. Includes 1 year limited warranty. Hook opening size and headroom clearance varies per model.

    Click for more