Browse Hoists & Cranes

(6,900 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • M & W Alloy Steel J-Hooks

    M & W Alloy Steel J-Hooks
    See all 24 items in product family
    M&W Steel J-Hooks Are Suitable For A Variety Of Jobsite Or Warehouse Applications.

    M&W Steel J-Hooks are constructed with rust and corrosion resistant powder-coated steel hooks for long lasting durability. Designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable. Maximum temperature use 400°. +/-4% on dimensions. Manufactured to exceed all ASME B30.20 and OSHA regulations. Proof load certificates available upon request. Ships assembled. Available in a variety of styles and diameters. Capacities are 100, 200, 365, 650, 1,000, 1,450, 1,900 and 2,600. Color finish is Raw Steel.

    Click here for illustrated drawing.
    Click for more
  • M & W Alloy Steel Latching J-Hooks

    M & W Alloy Steel Latching J-Hooks
    See all 17 items in product family
    M&W Alloy Steel Latching J-Hooks Provide Secure, Reliable Connections In Construction And Jobsite Material Hosting Applications.

    M&W Alloy Steel Latching J-Hooks are constructed of alloy steel with a rust and corrosion resistant powder-coated finish for long lasting durability. Latch provides additional safety when in use. Maximum temperature use is 400°. +/-4% on dimensions. Manufactured to exceed all ASME B30.20 and OSHA regulations. Proof load certificates available upon request. Ships assembled. Available diameters range from 1/4 to 1 inch. Capacities range from 125 to 2300 lbs. Color finish is Raw Steel. Drawing dimensions vary per model.

    Click here for illustrated drawing.
    Click for more
  • M & W Alloy Steel S-Hooks

    M & W Alloy Steel S-Hooks
    See all 27 items in product family
    M&W Alloy Steel S-Hooks Provide Secure Attachments In Commercial And Industrial Applications.

    M&W Alloy Steel S-Hooks are constructed of steel alloy with a rust and corrosion resistant powder-coated finish for long lasting durability. Maximum temperature use is 400°. +/-4% on dimensions. Manufactured to exceed all ASME B30.20 and OSHA regulations. Proof load certificates available upon request. Ships assembled. Available in a variety of styles, diameters and drawing dimensions. Capacities are 195 lbs, 365 lbs, 445 lbs, 795 lbs, 980 lbs, 1,245 lbs, 1,790 lbs, 2,440 lbs and 3,190 lbs. Color finish is Black.

    Click here for illustrated drawing.
    Click for more
  • M & W Alloy Steel Foundry Hooks

    M & W Alloy Steel Foundry Hooks
    See all 10 items in product family
    M&W Alloy Steel Foundry Hooks Feature Corrosion Resistance For Jobsite And Warehouse Material Hoisting.

    Alloy Steel Foundry Hooks are manufactured with steel to exceed all ASME B30.20 and OSHA regulations for long lasting durability. Tapered tip hooks available in Long and Short Reach. Load capacities range from 450 to 3000 lbs. Maximum use temperature is 400°F. Diameters vary per model.

    Click here for illustrated drawing
    Click for more
Featured Items