Browse Laboratory Equipment

(3,702 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Quincy Lab Incubators

    Quincy Lab Incubators
    See all 12 items in product family
    Quincy Lab Incubators Are Used For Laboratories, Classrooms, Clinics And More.

    Quincy Lab Incubators are compact incubators for use with cultures, test kits, eggs and more. Incubators operate in analog, digital, or digital-with-fan for a faster warm-through time. Incubators are made with high-grade aluminum interiors and cold-rolled steel exteriors. Powder coat finish for added durability. Adjustable shelf and fixed bottom shelf are chrome-plated. Thermometer included. Acrylic Door Incubators feature a see-through door and a temperature range of up to 143° F. Steel Door Incubators feature a temperature range of up to 200° F. Available in several sizes and styles.

    Click for more
  • GENIE® Incubators

    GENIE® Incubators
    See all 4 items in product family
    GENIE® Incubators Are Used For A Variety Of Laboratory Specimen Applications.

    GENIE® Incubators are made of high quality materials for long lasting durability. Orbital shaker attachment, serial cable, stackable shelf and bag expansion kit also available. Multi-functional shaking incubator also for use as hybridization oven. Incorporates magnetic platform with clip plate system for various size tubes, plates, bags and other containers that attach magnetically to platform. Platform rocks and rotates. Multi-functional Enviro-Genie Benchtop Refrigerated Incubator combines Peltier driven temperature-controlled chamber, magnetic rotating/rocking platform, and two stir cells into one compact and convenient unit. Precise microprocessor controls easily achieve desired rotating, rocking, and stirring speeds (1-35RPM, 2-70 cycles per minute and 1-2000RPM respectively) as well as temperature and time control. Types are Enviro-Genie Refrigerated Incubator, Enviro-Genie Refrigerated Incubator/No Plug, Incubator-Genie Shaking Incubator and Incubator-Genie Shaking Incubator/NoPlug. Voltages are 120 and 230. Rotating speeds are 1-35 RPM and 3-35 RPM. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
  • Memmert Climate Chambers

    Memmert Climate Chambers
    See all 4 items in product family
    Memmert Climate Chambers Regulate Temperature For Applications Including Medical, Laboratory, Industrial And More.

    Memmert climate chambers are made of stainless steel for long lasting durability and corrosion resistance. Units feature state of the art temperature control technology with integrated active humidity control system. Double doors prevent contamination and temperature change while providing inventory visibility. Styles include Humidity Chamber and Constant Climate Chamber. Circulation includes Compressor and Peltier. Cubic feet capacities range from 3.8 to 26.5. Liter capacities range from 108 to 749. Voltages are 115V and 230V. Wattages range from 650W to 2000W. Dimensions vary per model.

    Click for more
  • SHEL LAB® General Purpose Incubators

    SHEL LAB® General Purpose Incubators
    See all 7 items in product family
    SHEL LAB® General Purpose Incubators Deliver Superior Temperature Uniformity for Medical and Laboratory Applications.

    SHEL LAB® General Purpose Incubators are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Precise microprocessor controller and unique warm air jacket design provide high performance. Triple wall construction allows heated air to circulate within an open plenum between inner chamber and exterior walls. Blowers and fans not needed within incubator chamber where samples are susceptible to cross contamination and the drying effects of convection. Strategically placed heating elements and a heated outer door ensure uniform heating. Available styles include General Purpose Lab Incubator and Reach-In Large Capacity Lab Incubator. Cubic feet capacity ranges from size from 2 to 38.6. Liter capacities range from 56-1092. Number of shelves supplied are 2 supplied/6 and 9 maximum, 3 supplied/12 maximum, or 6 supplied/12,16,20 and 24 maximum. Dimensions vary per unit.

    Click for more
  • SHEL LAB® CO2 Incubators

    SHEL LAB® CO2 Incubators
    See all 9 items in product family
    SHEL LAB® CO2 Incubators are used for Sensitive Tissue and Cell Culture applications in Medical and Laboratory Environments.

    SHEL LAB® CO2 Incubators are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Infrared (IR) CO2_Sensor quickly recovers CO2 levels and air jacket design provides excellent temperature uniformity of +/-0.25°C at 37°C. Humidity levels re maintained through evaporation of up to 95%. Units have data logging capabilities and are designed to minimize contamination. Patented copper-caged HEPA filter included. Heated door ensures superior temperature uniformity and reduces potential for condensation to form on inner glass door. Heated copper CO2 inlet prevents moisture in the chamber. Styles include CO2 Air Jacketed Incubator, CO2 Water Jacketed Incubator, High Heat Decontamination Co2 Incubator and Large Capacity CO2 Air Jacketed Incubator. Cubic feet capacities range from 1.5 - 58. Liter capacities range from 42 - 1642. Autoclavable shelving system. Number of shelves supplied are 3 supplied/8 and 16 maximum or 6 supplied/16 and 30 maximum. Copper shelving option. Dimensions vary per unit.

    Click for more
  • SHEL LAB® Refrigerated Incubators

    SHEL LAB® Refrigerated Incubators
    See all 5 items in product family
    SHEL LAB® Refrigerated Incubators Eliminate the need for a Refrigeration Compressor or Halogenated Gasses in Medical and Laboratory Environments.

    SHEL LAB® Refrigerated Incubators are made of aluminum interior and powder coat steel exterior to provide long lasting durability. Thermoelectric cooling technology uses up to 71% less power and reduce room air conditioning loads by 75%. High-capacity shelves eliminate sagging. Mechanical convection system ensures even air distribution. Digital temperature set controller, over temperature limit control, and a digital temperature display provide optimum performance. One amp interior outlet allows use of shakers, stirrers, roller bottles or other apparatus. Units are supplied with adjustable leveling feet. Low Temperature Incubators are ideal for testing sewage and wastewater, as well as other low and room temperature applications. Available styles include B.O.D. Thermoelectric Cooled Incubator and Drosphilia Peltier Refrigerated Incubator. Cubic feet capacities are 3.0, 6.5 and 19.3. Liter capacities are 85, 185 and 546. Incubators meet APHA specifications for Biochemical Oxygen Demand (BOD) Units include microprocessor control system, P.I.D. temperature control, LED temperature display, interior electrical outlet, and fan assisted/forced-air circulation. Dimensions vary per style.

    Click for more
  • SHEL LAB® Shaking Incubators

    SHEL LAB® Shaking Incubators
    See all 6 items in product family
    SHEL LAB® Shaking Incubators have a Counter Balance Weighting System for Smooth Operation in Medical and Laboratory Environments.

    SHEL LAB® Shaking Incubators are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Units accommodate off-center loads, varying capacities and stroke lengths, allowing smoother operation. The user adjustable rotational stroke accommodates different types of cells and provides maximum oxygen transfer. The unit has a small footprint and includes shelf space for static incubation during shaking. Temperature, RPM and time have alarms to alert user to deviations from set parameters. Overtemperature protection is provided via a safety thermostat. Digital keypad operation offers the ability to calibrate the temperature controller to a reference thermometer. Available styles include Benchtop Shaking Incubator, Freestanding Shaking Incubator, High Speed Refrigerated Shaking Incubator, Large Capacity Refrigerator Shaking Incubator, Large Capacity Shaking Incubator and Refrigerated Shaking Incubator. Cubic feet capacities are 3.3, 5.5 and 10.3. Liter capacities are 92, 144, and 293. Units include microprocessor control, load flexibility, and interior light. Shaking Platform included. Shaking Accessories sold separately. Dimensions vary per model.

    Click for more
  • SHEL LAB® Humidity Test Chambers

    SHEL LAB® Humidity Test Chambers
    See all 8 items in product family
    SHEL LAB® Humidity Test Chambers Control Chamber Humidification Medical and Laboratory Settings.

    SHEL LAB® Humidity Test Chambers are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Low-pressure water vapor generator controls chamber humidification is achieved by injecting saturated water vapor into the recirculating air duct. Steam introduces additional heat to the chamber atmosphere, which compromises temperature control and maintain uniform temperature and humidity. Units provide testing for packaging, shelf life, component aging, and more. All Chambers include microprocessor control, seamless corrosion-resistant stainless steel interior, high limit back-up controller and environmental uniformity. Available styles include Refrigerated Humidity Test Chamber and Standard Humidity Test Chamber. Cubic feet capacities are 10 and 28. Liter capacities are 283.2 and 792.9. voltages are 230V or 115V. Number of shelves supplied are 3 supplied/8 maximum or 6 supplied/16 maximum,. Dimensions vary per unit.

    Click for more
  • ELOS Breed Incubators

    ELOS Breed Incubators
    See all 2 items in product family
    ELOS Breed Incubators are suited for incubation in Microbiological Laboratories, and Sample Conditioning in Research and Industry For Medical And Laboratory Industries.

    ELOS Breed Incubators provide superior accuracy at higher temperatures to ensure optimum performance. Incubators also available with natural convection N and forced air circulation F styles. Internal glass door. Available cubic feet is 1.9 and 3.8. Liters are 53 and 108. Watts are 1200 and 1400. Dimensions vary. 115V.

    Click for more
  • LW Scientific Digital Incubators

    LW Scientific Digital Incubators
    See all 3 items in product family
    LW Scientific Digital Incubators Support Medical Testing For Pediatric Wards, Physician Offices, Laboratories, and more.

    These digital incubators provide a controlled environment for cultures, egg incubation, test kits, and other microbiological uses. The convection heat allows optimal heat distribution and uniformity for testing speed and efficiency. The digital PID microprocessor controls improve temperature stability and accuracy. The LED temperature display shows the constant temperature in Celsius or Fahrenheit for user ease. The aluminum and stainless steel components are corrosion resistant and easy to clean for low maintenance. The incubator design leaves a small footprint for reduced working environments.
    • Convection heat
    • Digital PID microprocessor
    • LED temperature display
    • Aluminum and stainless steel construction
    • Liters are 10, 20, and 30
    • Available shelves are 1 and 2
    Click for more
  • Thermo Scientific™ CO2 Incubators

    Thermo Scientific™ CO2 Incubators
    See all 7 items in product family
    Thermo Scientific™ CO2 Incubators Are Used For Applications Including Medical, Laboratory And More.

    Thermo Scientific™ CO2 incubators are made of stainless steel for long lasting durability and corrosion resistance. Incubators are designed to promote bacterial growth and provide valuable sample protection. Units include microprocessor-based systems for comprehensive control, monitoring and display of all incubator systems for operation efficiency and safety. Provides elevated RH to prevent product desiccation and maintain temperature uniformity during equipment installation, ambient temperature fluctuations, or disrupted power. Includes fast recovery characteristics and user-interface touchscreen for operator convenience. Available styles include Heracell™ 150i CO2 Incubator, Heracell™ 150i CO2 Incubator on Mobile Stand, Large Capacity Reach In CO2 Incubator, Midi 40 Small Capacity CO2 Incubator and Water Jacketed CO2 Incubator. Cubic feet ranges from 1.4 to 29. Liter capacity ranges from 40 to 821. Shelf quantities are 3, 4, 5 and 6 (3 Per Chamber). Color finish is Light Gray. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Heratherm™ Microbiological Incubators

    Thermo Scientific™ Heratherm™ Microbiological Incubators
    See all 19 items in product family
    Thermo Scientific™ Heratherm™ Microbiological Incubators Are Used For Drying Applications Including Medical, Laboratory, And More.

    Thermo Scientific™ Heratherm™ microbiological incubators are made of powder coat steel for long lasting durability and corrosion resistance. Incubators include dual convection technology for application versatility and temperature consistency. Intuitive user interface and advanced digital timer allows convenient temperature and cycle control. Internal socket allows internal equipment use including shakers, stirrers, and more. Includes large, easy to read vacuum fluorescent display for user convenience. Features internal glass door for sample visibility without impacting temperature. Compact design and easy to clean. Available styles include Heratherm Advanced Protocol Microbiological Incubator. Cubic feet ranges from 0.65 to 26.4. Liters range from 18 to 747. Voltages are 100-240V and 120V. Hertz are 50/60Hz and 60Hz. Wattages range from 45W to 1560W. Amps range from 0.45 - 0.85A to 13A. Color finish is Light Gray. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Precision High Performance Incubators

    Thermo Scientific™ Precision High Performance Incubators
    See all 2 items in product family
    Thermo Scientific™ Precision High Performance Incubators Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    Thermo Scientific™ precision high performance incubators are made of powder coat steel for long lasting durability and corrosion resistance. Incubators provide uniform heating, drying efficiency, and precise temperature control. Blower circulates heated air for efficient heat distribution. Fixed set points eliminate required tuning and offset feature enables easy calibration. Safety back-up maintains temperature if primary heater control fails. Visual alarm indicates when temperature exceeds 3°C set point. Includes microprocessor PID controls with digital LED readout for user convenience. Convections are Gravity and Mechanical. Wattages are 450 and 520. Volts are 120. Hertz are 60Hz. Color finish is Light Gray. Dimensions vary per model.

    Click for more
  • Nor-Lake® BOD Refrigerated Incubators

    Nor-Lake® BOD Refrigerated Incubators
    See all 2 items in product family
    Nor-Lake® BOD Refrigerated Incubators Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

    Nor-Lake® BOD refrigerated incubators are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top or bottom mount refrigeration systems and corrosion resistant finish. Styles include BOD Refrigerated Incubator and Undercounter BOD Refrigerated Incubator. Temperature ranges are -10°C to 50°C and 5°C to 50°C. Door type is Solid. Door quantity is 1. Drawer quantities are 2 and 4. Shelf quantities are 3 and 6. Voltage is 115V. Cubic feet capacities are 5.5 and 20.3. Color finish is White. Dimensions vary per model.

    Click for more
  • Nor-Lake® Large Capacity Incubators

    Nor-Lake® Large Capacity Incubators
    See all 4 items in product family
    Nor-Lake® Large Capacity Incubators Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

    Nor-Lake® large capacity incubators are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top mount refrigeration system and corrosion resistant finish. Styles include Large Capacity CO2 Incubator and Large Capacity Incubator. Temperature ranges are 5°C to 60°C and 8°C to 60°C. Door types are Glass and Solid. Door quantity is 1. Drawer quantity is 3. Caster quantity is 4. Voltages are 115V and 230V. Cubic feet capacity is 33.1. Color finish is White. UL and C-UL listed. Dimensions vary per model.

    Click for more
  • Nor-Lake® Humidity/Temperature Stability Test Chambers

    Nor-Lake® Humidity/Temperature Stability Test Chambers
    See all 32 items in product family
    Nor-Lake® Humidity/Temperature Stability Test Chambers Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

    Nor-Lake® humidity/temperature stability test chambers are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top mount refrigeration system and corrosion resistant finish. Styles include Humidity/Temperature Stability Test Chamber and Temperature Stability Test Chamber. Temperature ranges are 4°C to 70°C and 20°C to 60°C. Door types are Glass and Solid. Door quantities are 1, 2 and 3. Drawer quantities are 3, 6 and 9. Caster quantities are 4 and 6. Voltages are 115V, 208/230V and 230V. Cubic feet capacities are 24.1, 33.1, 51.9 and 79.9. Color finish is Powder Coated Steel. UL and C-UL listed. Dimensions vary per model.

    Click for more
  • Nor-Lake® Select™ Lighted Chambers

    Nor-Lake® Select™ Lighted Chambers
    See all 10 items in product family
    Nor-Lake® Select™ Lighted Chambers Maintain Optimal Storage Temperature For Applications Including Medical, Pharmaceutical, Laboratory And More.

    Nor-Lake® Select™ lighted chambers are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes top mount refrigeration system and corrosion resistant finish. Styles include Select™ Lighted Arabidopsis Chamber, Select™ Lighted Arabidopsis Chamber w/ Humidity, Select™ Lighted Germinator Chamber, Select™ Lighted Germinator Chamber w/ Humidity, Select™ Lighted Incubator Chamber, Select™ Lighted Incubator Chamber w/ Humidity, Select™ Lighted Plant Growth Chamber, Select™ Lighted Plant Growth Chamber w/ Humidity and more. Temperature range is 4°C to 44°C. Door type is Solid. Door quantity is 1. Drawer quantities are 2, 4 and 5. Caster quantity is 4. Voltage is 120V. Cubic feet capacity is 33.1. Color finish is White. Defrost type is Automatic. UL and C-UL listed. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Forma™ Environmental Chambers

    Thermo Scientific™ Forma™ Environmental Chambers
    See all 4 items in product family
    Thermo Scientific™ Forma™ Environmental Chambers Are Used For Applications Including Medical, Laboratory, And More.

    Thermo Scientific™ Forma™ environmental chambers are made of powder coat steel for long lasting durability and corrosion resistance. Chambers accommodate clinical applications, including elevated temperature stability and shelf-life testing. Units feature a horizontal laminar airflow system, stainless-steel interior, and microprocessor controls for increased capacity and performance. Visible/audible safety alarms alert to significant temperature or humidity deviation. Includes locking swivel casters, leveling feet, and reinforced shelving and flooring for unit stability. Features interior receptacles and access ports for probes and sensors. Available styles include Forma Incubated Environmental Chamber, Forma Incubated/Refrigerated Environmental Chamber, and Forma Incubated/Refrigerated Environmental Chamber w/ Humidity Control. Cubic feet capacities are 11 and 29. Liter capacities are 311.5 and 821.2. Voltages are 115V, 120V, and 208/220V. Hertz are 50/60Hz and 60Hz. Color finish is Light Gray. UL listed. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Plant Growth Chambers

    Thermo Scientific™ Plant Growth Chambers
    See all 2 items in product family
    Thermo Scientific™ Plant Growth Chambers Are Used For Applications Including Medical, Laboratory, Educational And More.

    Thermo Scientific™ plant growth chambers are made of powder coat steel for long lasting durability and corrosion resistance. Chamber thermostat controls ambient temperature for sample and condition protection. Removable control panel provides convenient unit maintenance and added security. Includes main power switch, heater output, fan, thermostat, and programmer switches for operator control. Features a 24-hour timer for light and temperature control. Doors allow easy sample access and visibility. Type is Incubators. Available styles include Educational Countertop Plant Growth Chamber and Educational Plant Growth Chamber. Cubic feet capacities are 14.2 and 17.6. Liter capacities are 396 and 498.4. Dimensions vary per model.

    Click for more