Dock Locks & Vehicle Restraints
Dock locks and vehicle restraints are crucial safety devices designed to secure trucks and trailers during loading and unloading operations at docks. They provide a reliable means of preventing accidental vehicle separation, reducing the risk of accidents and injuries. Dock locks and vehicle restraints typically consist of heavy-duty components that securely engage with a truck's rear impact guard or ICC bar to effectively immobilize the vehicle. They are commonly used in logistics facilities, warehouses, and distribution centers.
Most Relevant
Truck & Vehicle Restraints

Compatible with most mechanical, hydraulic, or pneumatic levelers, including units at the top or edge of the dock, Truck and Vehicle Restraints promote safety and efficiency when loading and unloading cargo on loading docks. Restraint systems have an interior control panel and exterior lighting to maintain communication between drivers and dock attendants, alerting them when conditions are safe.
| Compare | Image | Lock Type | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | - | Galvanized Steel | DLM | WB984971 | $3,249.00 | ||
![]() | - | Galvanized Steel | DLM | WB984970 | $3,199.00 | ||
![]() | - | Galvanized Steel | DLM | WB984972 | $4,749.00 |

Air Brake Glad Hand Locks
Trailer King Pin Locks

With a keyed design that helps deter unwanted access, Trailer King Pin Locks are designed to fit over the king pin of spotted trailers and RVs, preventing thieves from coupling the trailer and driving off. Fifth wheel locks are crafted from steel to provide strength and security, and they are shaped to keep the tractor’s fifth wheel from jamming in accidental hookups.
Electric Hydraulic Trailer Lock System

Electric Hydraulic Trailer Lock System installs in front of the loading dock to securely hold a semi-trailer’s ICC bar in place for safe loading and unloading. Designed with a highly-visible traffic light and an interior control panel, the trailer lock system provides a constant visual indication of lock status with a beeper and warning lights alert workers when the restraint isn’t properly engaged.
Air Brake Truck Locks

Designed to block access to a truck’s interior air brake knobs, Air Brake Truck Locks help prevent theft of medium-duty trucks, buses, and RVs when they’re on the road, in truck yards, or at repair shops. They are compatible with most trucks, even ones with curved dashboards and oversized knobs, for versatile use, and the cast-aluminum construction is made to provide strength and durability.