Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inplant Offices

Inplant offices create separate, private work spaces within existing production floors or warehouse areas. Their modular design ensures easy setup, flexibility, and portability to suit any location in need of a dedicated office space. Inplant offices feature doors for privacy and noise reduction as well as windows to accommodate natural light. They can function as indoor or outdoor pre-screening stations, security guard shacks, and are well-suited for health screenings, temperature checks, and security protocols.
71 Results

12 ft x 12 ft Modular Inplant Offices

12 ft x 12 ft Modular Inplant Offices
Create a more productive and efficient workplace with our 12 ft by 12 ft modular inplant office space. With an industrial strength aluminum frame construction, this office space is designed to withstand heavy use and provide a comfortable, sound and climate-controlled environment for your employees.
CompareImageBrandLayoutFire RatingSTC RatingColorLight FixturesModel #Price
Global Industrial™ Modular Inplant Office W/2 Windows, Class A, 12'Wx12'D, Gray
Global Industrial
4 Wall
Class A
31
Gray
2
WBB2379091$10,449.00
Global Industrial™ Modular Inplant Office W/2 Windows, Class C, 12'Wx12'D, Gray
Global Industrial
4 Wall
Class C
21
Gray
2
WBB2379097$8,599.00
Porta-King Inplant Office, White Vinyl Int & Ext, 12x12, 2-Wall, Class A Fire & STC31 Sound
Porta-King
Class A
31
2
WBB2171501$6,499.00
Porta-King Inplant Office, White Vinyl Int & Ext, 12x12, 2-Wall, Class C Fire & STC27 Sound
Porta-King
Class C
27
2
WBB2171661$6,299.00
Porta-King Inplant Office, White Vinyl Int & White Stl Ext, 12x12, 2-Wall,Class A Fire & STC27 Sound
Porta-King
Class A
31
2
WBB2171484$8,899.00

8 ft x 12 ft Modular Inplant Offices

8 ft x 12 ft Modular Inplant Offices
This 8 ft x 12 ft modular inplant office is a versatile and customizable solution for your workspace needs. With easy assembly and installation, this inplant office is a cost-effective and practical solution for expanding your workspace.

8 ft x 8 ft Modular Inplant Offices

8 ft x 8 ft Modular Inplant Offices
This modular inplant office is an efficient and cost-effective solution for creating additional workspace within a larger facility. The unit comes with various window options to provide natural light and visibility, and is made with Class A or Class C fire-rated walls for added safety.

8 ft x 10 ft Modular Inplant Offices

8 ft x 10 ft Modular Inplant Offices
Expand your workplace with this high-quality and versatile inplant office. Each unit features a two or four wall enclosure with one light fixture and a prefinished vinyl covered drywall for high level sound control and thermal insulation. With pre-engineered components and detailed instructions, the 8 ft x 10 ft modular inplant office is easy to install.

12 ft x 16 ft Modular Inplant Offices

12 ft x 16 ft Modular Inplant Offices
Create highly functional space anywhere inside your facility with our 12 ft by 16 ft modular inplant offices. Featuring prefinished vinyl covered drywall laminated to a solid EPS core, this office provides excellent sound control and thermal insulation. This inplant office is ideal for industrial warehouses, factories or any commercial building.

10 ft x 12 ft Modular Inplant Offices

10 ft x 12 ft Modular Inplant Offices
Our 12 ft x 20 ft modular inplant offices are the perfect solution for businesses looking to create a separate workspace within their existing facility. With a vinyl finish designed to create a lightweight yet durable impact resistant surface, this office space is perfect for manufacturing plant environments. Available in grey or white.

10 ft x 10 ft Modular Inplant Offices

10 ft x 10 ft Modular Inplant Offices
Our 10 ft x 10 ft inplant offices are the perfect solution for creating additional workspace within your facility. These vinyl finished wall panels are easy to assemble and configurable to accommodate your industrial demands. Made from durable materials, these modular inplant offices are designed to withstand heavy use and provide a comfortable environment for your employees.

12 ft x 20 ft Modular Inplant Offices

12 ft x 20 ft Modular Inplant Offices
Invest in a modular inplant office to increase productivity and create a more organized and efficient workspace. Equipped with LED light fixtures and 115V electrical outlets, these offices are sure to create highly functional space anywhere inside your facility. Available in Class A and Class C fire ratings for added safety.

16 ft x 20 ft Modular Inplant Offices

16 ft x 20 ft Modular Inplant Offices
With 3 powerful LED light fixtures and various wall-layout options, this 16 ft x 20 ft modular inplant office can create a highly functional space anywhere inside your facility. Equipped with Class A or Class C fire rating, rest assured that your space has sound attenuating characteristics or thermal insulation.

20 ft x 20 ft Modular Inplant Offices

20 ft x 20 ft Modular Inplant Offices
Equipped with a 20-gauge steel door, this 20 ft x 20 ft inplant office is the perfect addition to any facility. This modular inplant office features a 1/2" vinyl finished drywall interior and exterior surface laminated to a solid EPS insulating core, available in grey and white color match.

8 Ft x 16 Ft Modular Inplant Offices

8 Ft x 16 Ft Modular Inplant Offices
Create a fast, affordable office space anywhere you need it with these 8 ft x 16 ft high quality modular inplant offices. Equipped with class A or class C wall panels and 2 LED Lights, 3 duplex outlets, a light switch, and a 6 circuit load center, productivity will be a priority.

10 ft x 16 ft Modular Inplant Offices

10 ft x 16 ft Modular Inplant Offices
Create a highly functional space inside your environment with this 10 ft x 16 ft modular inplant office. Equipped with 2 light fixtures and multiple pre-engineered components, this inplant office is easy to install to minimize downtime in your facility. Choose from gray or white color options to perfectly fit your needs.

10 ft x 20 ft Modular Inplant Offices

10 ft x 20 ft Modular Inplant Offices
Add additional space to your facility with our 10 ft x 20 ft modular inplant offices. This office features Class A fire rated panels, and offers outstanding sound attenuating characteristics making it ideal for noisier plant environments. With pre-engineered components, these offices are easy to install to minimize down time.

16 ft x 16 ft Modular Inplant Offices

16 ft x 16 ft Modular Inplant Offices
Discover a perfect modular inplant office for your facility with this 16 ft x 16 ft unit. Its 1/2" vinyl finished drywall interior and exterior surface are laminated to a solid EPS insulating core, providing excellent sound attenuation properties, making it perfect for noisy plant environments. With 2 light fixtures and many wall layout options, this office is customizable to fit your needs.

12 ft x 24 ft Modular Inplant Offices

12 ft x 24 ft Modular Inplant Offices
This spacious 12 ft x 24 ft modular inplant office is essential for creating highly functional space anywhere inside your facility. Constructed using sturdy materials, this inplant office is built to withstand the rigors of industrial environments. With 3 light fixtures and optional windows for natural light, this office creates a bright and welcoming workplace for a productive day.

Indoor Pre-Screening Stations

Indoor Pre-Screening Stations
Screening stations are the perfect solution for maintaining a safe environment indoors. This four-wall indoor screening station is equipped with wall panels that include a prefinished vinyl covered drywall laminated to a solid EPS core for excellent sound control and thermal insulation.

Outdoor Pre-Screening Stations

Outdoor Pre-Screening Stations
This preassembled 6 ft x 6 ft pre-screening station is made of satin anodized aluminum and is perfect for conducting health screenings, temperature checks, and other wellness procedures in public places such as schools, offices, and healthcare facilities. This screening station is also equipped with two light fixtures for added visibility.
Swiftwall Lactation Room Pop Up Pods

Swiftwall Lactation Room Pop Up Pods