Browse Pallet Trucks & Jacks

(337 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Best Value Pallet Jack Trucks

    Best Value Pallet Jack Trucks
    See all 5 items in product family
    Durable and Economical, Global Industrial™ Pallet Jack Trucks offer the Best Value for your Material Handling needs.

    Best Value Pallet Jack Trucks have tapered forks that are reinforced for strength. Skid Lift Truck features a spring-loaded self-righting safety loop handle and is easy-to-operate with 3-function hand control (Raise, Neutral, Lower) for smooth operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this Lift Jack. Floor protective polyurethane steer and load wheels, and includes entry rollers to ease pallet entry. Durable powder coat finish. 1 Year Limited Warranty.
    Click for more
  • Best Value Pallet Jack Truck & (10) Nestable Plastic Pallets Combo Kit

    Best Value Pallet Jack Truck & (10) Nestable Plastic Pallets Combo Kit
    See all 1 items in product family
    Save Over 7%! – Each Combo Kit includes (1) 5500 Lb. Cap. Best Value Pallet Jack Truck with 27" x 48" Forks and (10) 48" x 40" Nestable Plastic Pallets!

    Rugged construction and excellent pricing make this Global Industrial™ Pallet Truck the Best Value for your material handling needs. 27"W x 48"L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This Pallet Jack has a 3-function hand control (Raise, Neutral and Lower) and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this Skid Lift Jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish. 1 Year Limited Warranty.

    The featherweight Nestable Plastic Pallets resist weather, splitting, mildew and rot. Plastic Pallets are made from 100% ACM (PE virgin material and PE recycled material) recyclable black material. Pallets nest for efficient storage when not in use (1-½" nesting height); ideal for one-way shipping. Sturdy construction offers 3500 lb. static or 2200 lb. dynamic capacity (load weight must be evenly distributed) and allows 4-way forklift entry (3-½" x 11-½" fork clearance). 9 feet on the bottom of each Pallet support the weight. Each Pallet measures 48"L x 40"W x 5.2"H. Note: Due to use of recycled plastic material, Pallets will vary in color.
    Click for more