Galvanized & Stainless Steel Pallet Jack Trucks
The same great features of a standard pallet jacks, but made of stainless steel or galvanized steel. Clean environment pallet jacks are specifically designed for corrosive or extremely wet environments and ideal for use in the foodservice industry, laboratories, and clean rooms. Available in a range of weight capacities.
Most Relevant
Stainless Steel Pallet Jack Trucks

Suitable for use in laboratories, food service industries, and other clean and/or sterile environments, Stainless Steel Pallet Jack Trucks are constructed from durable stainless-steel to resist bacterial growth, rust, and corrosion. The hand-operated mechanism enables simple raising, lowering, and control, with smooth-rolling wheels that provide convenient mobility.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4400 lbs | 27 in | 48 in | 3 in | 7-1/2 in | Global Industrial | Ships Same Day WB241629 | as low as $2,609.00 Save $140.00 (5%) |
Galvanized Pallet Jack Trucks

Constructed from durable and strong galvanized steel for corrosion resistance and easy maintenance, Galvanized Pallet Jack Trucks allow workers to transport bulk items in labs, food service jobs, and other workplaces that prioritize a sterile environment. The built-in wheels roll smoothly for efficient maneuverability, and hand-operated controls facilitate easy use.