Browse Trucks & Carts

(5,411 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Shelf Quantity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Welded Steel Shelf Storage Trucks

    Heavy Duty Welded Steel Shelf Storage Trucks
    See all 46 items in product family
    Heavy Duty Welded Steel Shelf Storage Trucks Provide Storage And Transportation For A Variety Of Material Handling Applications.

    Heavy Duty Welded Steel Shelf Storage Trucks are made of welded steel for long lasting durability and dependability. Various brands offer wide selection of rugged service carts to meet particular requirement or application. Designed with heavy duty angled steel posts and wheels for easy transport of products, tools or other utilities. Shelf lip helps retain cargo during transit. Tubular push handle allows easy cart maneuvering. Available in a variety of types, sizes and popular brands. Shelf quantities are 3, 4, and 5. Dimensions, color finishes, wheel types, wheel diameters and capacities vary per type.
    • Welded steel design
    • Flat or Lip Up shelves available
    • Weight capacities from 800 to 1,000 lbs
    • Easy access on all sides
    • Tubular steel push handles for maneuverability

    Click for more
  • Heavy Duty KD Steel Shelf Storage Trucks

    Heavy Duty KD Steel Shelf Storage Trucks
    See all 21 items in product family
    KD Steel Shelf Storage Trucks - Ready To Assemble Transport And Deliver Various Sized Components To Assembly Lines, Workstations Or Other Industrial Environments.

    Steel Shelf Storage Trucks - Ready To Assemble are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. One-piece tray construction design helps prevent cargo from falling during transport operations. Convenient push handle allows for hand comfort. 2 swivel, 2 rigid wheels provide easy mobility. Ships unassembled. Available in a variety of styles, sizes and popular brands. Shelf quantities are 4 and 5. Color finishes are Gray, Textured Dove Gray or Textured Regal Blue. Wheel diameter is 5 in.. Wheel types are Polypropylene, Polyurethane and Rubber.
    • Assembly required
    • Choose from Lip-Up, Lip Down, or Reversible shelves
    • Tubular steel handle for controlled cart movement
    • Open access on all sides
    • Weight capacities from 275 to 1,000 lbs.

    Click for more
  • 3-Sided Clearview Steel Mesh PanelFixed Shelf Trucks

    3-Sided Clearview Steel Mesh PanelFixed Shelf Trucks
    See all 48 items in product family
    Three-Sided Clearview Steel Mesh Fixed Shelf Trucks Keep Cargo In Place While Maintaining Visibility During Transport.

    Three-Sided Clearview Steel Mesh Shelf Trucks have mesh walls on three sides for easy viewing of cargo and bulky packages while ensuring it stays in place. Trucks are easily maneuverable with push handle and four casters (two swivel, two fixed). Trucks are offered in a variety of sizes and styles, with 1, 2, 3 or 4 fixed shelves. Weight capacities range from 2000 lbs. up to 3600 lbs. Three-Sided Clearview Steel Mesh Package Trucks are offered from several trusted brand names.

    • Weight capacities from 2,000 to 3,600 lbs.
    • Lip Down or Lip-Up shelves
    • Large 6" casters for maneuverability
    • Steel base for durability
    • Mesh panel sides to easily view load


    Click for more
  • 3-Sided Slatted Panel Slopped Shelf Trucks

    3-Sided Slatted Panel Slopped Shelf Trucks
    See all 1 items in product family
    Sloped Steel Three-Sided Slatted Panel Shelf Trucks Are Used For Applications Requiring A Clear View Of Contents During Transport.

    Sloped Steel Three-Sided Slatted Panel Shelf Trucks are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Three sided design provides limited one side access and allows clear visibility of contents. Sloped shelves help prevent cargo from falling during transport operations.. Bottom shelf does not slope. Shelf quantities are 2, 3, and 4. Wheel diameter is 6 inches. Wheel types are Phenolic, Polyurethane and Steel. Colors are Blue, Gray, and Red. Dimensions vary per model.

    • Shelves slope front to back of cart to retain cargo
    • 3-Sided design limits access
    • Great for storing or stocking
    • Weight capacities is 2000 lbs
    • Flat slats on a tubular steel frame
    • 4-swivel casters for ultimate maneuverability

    Click for more
  • 2-Sided Steel Shelf Trucks with Mesh End Panels

    2-Sided Steel Shelf Trucks with Mesh End Panels
    See all 8 items in product family
    Two-Sided Steel Shelf Trucks with Mesh End Panels Allow Light, Air, And Sprinkler Circulation While Maintaining Safe Transport.

    Two-Sided Steel Shelf Trucks with Mesh End Panels are made of steel for long lasting durability and dependability. Variety of types, sizes and brands available to meet job requirements. Used for warehouse, stockroom and shipping areas. Expanded mesh sides provide two-sided entry for easy access and clear visibility of shelf contents. Tubular steel push handle offers smooth radius bend for comfort. Wheels provide safe mobility. Available in a variety of styles, sizes and popular brands. Color finish is Gray. Shelf quantities are 2, 3, and 4. Wheel diameter is 6 in.. Wheel types are Phenolic and Polyurethane. Weight capacities are 3,000 lbs. and 3,600 lbs.

    • 2-Sided access
    • Mesh is 13-gauge expanded metal
    • 12-gauge steel shelves
    • Quiet 6" Casters
    • All-welded construction
    • End panels extend 48" above deck height

    Click for more
  • Steel Order Picking Stock Trucks

    Steel Order Picking Stock Trucks
    See all 11 items in product family
    Steel Order Picking Stock Trucks Are Used For Warehouse, Stockroom And Shipping Areas.

    Steel Order Picking Stock Trucks are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Built-in sloped writing surface with end stop retains literature and writing utensils. Shelves with raised edges retain contents during transport. Push handle offers radius bend for added comfort. Larger capacity design allows user to pick more orders in fewer trips. Wheels provide easy mobility. Dimensions vary by Model. Color finish is Gray. Shelf quantities are 3, 4 and 5. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacities are 3,000 lbs. and 3,600 lbs..
    • Lip-Up or Lip-Down option
    • Built in sloped writing surface
    • Tubular steel push handle for ease of use
    • Available with writing shelf pocket
    • Larger footprint for better order picking
    • All-welded construction

    Click for more
  • Jamco Steel Stock Trucks with Ergonomic Handle

    Jamco Steel Stock Trucks with Ergonomic Handle
    See all 6 items in product family
    Steel Stock Trucks with Ergonomic Handle Transports Cargo Up To 3,000 pounds.

    Steel Stock Trucks with Ergonomic Handle are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Used for warehouse, stockroom and shipping areas. Shelves with raised edges retain contents during transport. Ergonomically designed tubular steel push handle offers smooth radius bend for comfort. Wheels provide easy mobility. Lengths are 36 in., 48 in., 60 in. and 72 in.. Widths are 24 in., 30 in. and 36 in.. Heights are 48 in., 60 in. and 72 in.. Color finish is Gray. Shelf quantities are 3, 4 and 5. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacity is 3,000 lbs.. .

    • 6" Phenolic casters
    • Ergonomically designed tubular steel push handle
    • All-welded steel
    • 3,000 lb load capacity
    • 1-1/2" Raised edges retain shelf contents

    Click for more
  • 3-Sided Mesh Panel Adjustable Shelf Trucks

    3-Sided Mesh Panel Adjustable Shelf  Trucks
    See all 4 items in product family
    Three-Sided Steel Stock Trucks Provide Secure Transport Of Large Cartons, Boxes And Packages.

    Steel Shelf Stock Trucks are made of steel for long lasting durability and dependability. Enclosed on three sides with mesh panels. Three sided design helps prevent cargo from falling during transport operations. 12 gauge shelves allow handling heavy bulky packages. Adjustable shelves can be positioned with 1-1/2" lip up or lip down. Durable powder coated gray finish

    • Adjustable shelves can be positioned offer lip up or lip down options
    • 6x2" polyurethane casters 2 swivel 2 rigid
    • Weight capacity 3,600 lbs.
    • Mesh panels interior height is 48" above deck

    Click for more
  • Mesh Panel Steel Fixed Shelf Trucks

    Mesh Panel Steel Fixed Shelf Trucks
    See all 7 items in product family
    Mesh Shelf Steel Stock Trucks Provide Increased Visibility Of Cargo During Transport Operations.

    All Welded Mesh Shelf Steel Stock Trucks are made of steel for long lasting durability and dependability. Used for warehouse, stockroom and shipping areas. Expanded metal shelves provide increased visibility, air circulation and reduced dust accumulation. Shelves with raised edges retain contents during transport. Ergonomically designed tubular steel push handle offers smooth radius bend for comfort.

    • Casters provide easy mobility with 2 swivel, 2 rigid
    • Weight capacity 2,000 lbs.
    • Fixed shelves have a lip up edges to assist in retaining objects
      Click for more
    • Double Sided Sloped Shelf Trucks

      Double Sided Sloped Shelf Trucks
      See all 3 items in product family
      Sloped Shelf Clearview Steel Mesh Stock Trucks Provide Easy Transport In Storage Areas, Workshops And Other Stockroom Environments.

      Clearview Steel Mesh Stock Trucks are made of steel for long lasting durability and dependability. Little Giant®Four fixed sloped Upper shelves slope toward center to keep cargo in place. Two flat bottom shelves have 1-1/2" retaining lip.Durham Mfg.®Four shelves adjustable on 4" centers. Two flat bottom shelves have 1-1/2" retaining lip. Expanded metal sides and center divider wall allow air circulation and easy visibility of shelf contents. 6 inch casters provide smooth transport. Quick-turn diamond caster pattern allows narrow-aisle maneuvering and steering from either end.

      • 4 Sloped/2 Level shelves with retaining lip to contain contents during transport
      • 6" Diameter Diamond caster pattern for optimal mobility
      • Choose from expanded metal visibility or a solid back divider


      Click for more
    • Little Giant® 3-Sided Mesh Panel Fixed Shelf Trucks -Forkliftable

      Little Giant® 3-Sided Mesh Panel Fixed Shelf Trucks -Forkliftable
      See all 2 items in product family
      Little Giant® Forkliftable Order Picking Trucks Are Used For Storage Rooms, Warehouses, Factories And More.

      Little Giant® Forkliftable Order Picking Trucks are made of solid all welded steel construction with gray powder coat finish for long lasting durability and dependability. Designed to securely attach to order picker. Diamond-shaped expanded metal sides provide exterior visibility. Two full width fork pockets on 24 inch centers and 1-1/2 inch steel grab bar make attachment easy. Shelves have 19 inch clearance. 2 rigid and 2 swivel 6 inch diameter polyurethane casters assure easy mobility. 48 inch length, 68 inch height units are available in 24 and 30 inch widths.

      • (2) Full width fork pockets on 24" centers
      • 1-1/2" steel grab bar for easy attachment
      • 19" Clearance between shelves
      • 2-rigid and 2-swivel casters
      • Flat shelves for easy access

      Click for more
    • Little Giant® Drop-Shelf Steel Bulk Storage Trucks

      Little Giant® Drop-Shelf Steel Bulk Storage Trucks
      See all 4 items in product family
      Drop-Shelf Steel Storage Trucks Are Used For Use In Storage Rooms, Shipping Departments, Warehouses And Other Stockroom Locations.

      Drop-Shelf Steel Storage Bulk Trucks are made of steel for long lasting durability and dependability. Drop shelf trucks designed with top shelf that may be dropped down or removed completely to make room for extra large items.

      • Enclosed on three sides with either 13-gauge mesh or 1-1/2" x 3/16" slat steel siding
      • 6x2" Non-marking polyurethane casters 2swivel/2rigid provide smooth transport
      • Sides extend 48"H above deck
      • Weight capacity is 3,600 lbs.
      Click for more
    • Steel Shelf Trucks with Shelf Bin Dividers

      Steel Shelf Trucks with Shelf Bin Dividers
      See all 7 items in product family
      Steel Shelf Trucks with Shelf Bin Dividers

      These Steel Shelf Trucks with Bin Dividers come complete with 2-side panels and a back panel. Bin Dividers are 12" high for easy separation of products or parts during transport. Multiple sizes can be contoured to any need. Additional dividers available upon request.

      • Tubular steel handle for easy maneuvering
      • 5" Casters glide easily in indoor environments
      • Great for storing, staging, or transport!

      Click for more
    • Little Giant® Adjustable Height Multi-Shelf Trucks

      Little Giant® Adjustable Height Multi-Shelf Trucks
      See all 4 items in product family
      Little Giant® Adjustable Height Multi-Shelf Trucks Include Shelves That Can Be Positioned Horizontally Or At Angles of 7° or 15°.

      Little Giant® Adjustable Height Multi-Shelf Trucks are made of heavy duty all welded steel for long lasting durability. Reversible shelves feature a 1-1/2" lip on one side and flush surface on the other. Shelves adjust in 2-1/4" increments to accommodate various size loads. Bottom shelf is fixed with a 1-1/2" retaining lip. Shelf supports are 48" high. Capacity is 3600 lbs. Two rigid and two swivel casters. Wheel size of 6" Diameter. Wheels are Non-Marking Polyurethane. Available in a variety of sizes with 3 or 4 shelves.

      • Shelves adjust in 2-1/4" increments
      • Shelves can be adjusted or bolted in place
      • Shelves can be inverted for flat shelf use or lipped version
      • Position shelves for easy access at 7°, or 15°
      • Bottom shelf is fixed

      Click for more
    • 3-Sided Tubular Steel Bulk Trucks

      3-Sided Tubular Steel Bulk Trucks
      See all 12 items in product family
      3-Sided Tubular Steel Bulk Trucks are used to Stage or Transport Large and Bulky Materials.

      All of these steel bulk trucks have a 12 gauge reinforced deck with a 1-1/2” lip edge, and a push-bar handle for sturdy dependability. 2 swivel and 2 rigid casters provide smooth transport. All-welded units have a powder coated finish and ship fully assembled.

      • 3-sided bulk truck measures 60"L x 30"W x 57H"
      • Shelf quantity is 1
      • 6" Diameter Polyurethane Casters


      Click for more
    • 3-Sided Mesh Panel Bulk Trucks

      3-Sided Mesh Panel Bulk Trucks
      See all 10 items in product family
      Little Giant® 3-Sided Mesh Bulk Trucks Can Store and Transport Bulky Items Easily.

      These three sided trucks have mesh sides to allow visibility and air circulation. Heavy duty 12 gauge shelves are enclosed on three sides 48” high above the deck in sturdy 1-1/2” angle iron corners and top trim. Polyurethane casters provide easy mobility.

      • Available shelf quantities are 1, 2, and 3
      • Casters are 6 inch diameter polyurethane
      • Weight capacity is 3600 lbs
      • 1-1/2" Retaining Lip on shelves
      • Lengths are 53.5" and 65.5"
      • Widths are 24" and 30"


      Click for more
    • Slatted Fixed & Adjustable Shelf Trucks

      Slatted Fixed & Adjustable Shelf Trucks
      See all 3 items in product family
      Slatted Fixed & Adjustable Shelf Trucks

      These versatile slatted shelf trucks feature 3 slatted sides and an adjustable or fixed shelf option for transport of small or large packages. The 3-sided design and large weight capacities allow for easy mobility. Tubular steel handles allow easy maneuvering on 2-rigid and 2-swivel casters. Shelves feature a 1-1/2" raised edge for retaining cargo during transport. Powder coat finish. 1 Year Limited Warranty
      • 3,000 or 3,600 lb. weight capacity
      • 12-gauge steel shelves with 1-1/2" raised edges
      • 3-slat sides
      • Tubular steel handles

      Click for more
    • 3-Sided Tubular Steel Shelf Trucks

      3-Sided Tubular Steel Shelf Trucks
      See all 5 items in product family
      3-Sided Tubular Steel Shelf Trucks

      Multi-purpose, high-end shelf truck is the perfect choice for both storage and transportation. Sturdy 1 1/2" x 1/8" angle iron frame. Quality-made truck features 2 reinforced cross-braced ends and back frame with durable blue enamel finish. Sturdy and attractive 3/4" plywood shelf. Assembles easily. Order additional shelves separately

      • Great for storage & transportation
      • Multiple shelf options
      • Trucks can accomodate up to 7 shelves
      • Easy to assemble
      • Cross-braced ends and back frame
      • Durable blue enamel finish

      Click for more