Browse Trucks & Carts

(5,411 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

Length Inches

Height Inches

Capacity Lbs.

Construction

  • Less...
  • More...

Capacity Cubic Yards

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Deluxe Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity

    Deluxe Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity
    See all 19 items in product family
    Deluxe Plastic Tilt Trucks - Up To 2-1/2 Cu. Yd. Capacity Allow Convenient Material Transport for Food Service Environments, Retail Stores, Plant Operations, and more.

    These heavy duty plastic tilt trucks are designed for collecting, transporting, and dumping bulky materials. The rotationally molded polyethylene body is impact and corrosion resistant, leak proof, and easy to clean. The rubber load wheels and swivel casters provide easy unit maneuverability and surface protection. An easily accessible push handle gives you steering control for easy truck handling. Multiple color options are available.
    • Lift handle allows easy dumping of contents
    • Polyethylene construction
    • Push handle
    • Load wheels and swivel casters
    • Tilt truck types are Extra Heavy Duty, Heavy Duty, Standard Duty, and Extra Heavy Duty-Forkliftable
    • Cubic yard capacities are 1/2, 1, 1-1/2, and 2-1/2
    • Weight capacities range from 750 to 2750 lbs.
    Click for more
  • Bayhead Products Plastic Tilt Trucks - up to 3 Cu. Yd. Capacity

    Bayhead Products Plastic Tilt Trucks - up to 3 Cu. Yd. Capacity
    See all 34 items in product family
    Bayhead Products Plastic Tilt Trucks Have up to 3 Cu. Yd. Capacity for a Variety of Material Handling Needs.

    These Tilt Trucks are available in sizes from 1/3 cubic yards for working with narrow doorways, and up to 3 cubic yards for handling large and bulky materials. All units stack to save space and shipping costs. Molded seamless polyethylene body is secured to a strong tubular steel chassis (except 1/3 cu. yd. model) for structural strength and integrity. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability.
    • Trucks are Light, Medium, and heavy duty
    • Light duty tilt truck has rubber on polymer wheels
    • Medium and Heavy duty tilt truck wheels have roller bearings and grease-proof neoprene tires
    • Truck capacities range from 275 lbs - 2800 lbs.
    • Trucks are available in black, blue, gray, green, orange, red, white, and yellow colors
    • Dimensions vary


    Click for more
  • Rubbermaid® Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity

    Rubbermaid® Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity
    See all 20 items in product family
    Rubbermaid® Plastic Tilt Trucks Have up to 2-1/2 Cu. Yd. Capacity and are Designed for Single-User Operation for Efficient Waste Handling.

    Rubbermaid Tilt Trucks are FDA and OSHA approved for handling food waste and recyclables as well as other waste. Seamless, smooth ribbed plastic construction is made of polyethylene for durability and easy cleaning. Rolls smoothly on rubber wheel casters. Optional Hinged Lid fits snug and allows access to contents without removal.

    • Counterbalance design helps prevent "backing-up" when tilting
    • Truck types are Heavy Duty, Light Duty, Standard Duty, Utility Duty, Standard Duty with Recycle logo and Standard Duty-Forkliftable
    • Cubic yard capacities are 1/2, 1, 1-1/2, and 2-1/2.
    • Pound capacities range from 300 lbs to 2300 lbs.
    • Heavy duty model has sturdy side rails to help prevent buckling
    • Available colors are black, blue, red, and yellow
    • Dimensions vary


    Click for more
  • Suncast® Commercial Tilt Trucks - up to 1-1/2 Cu. Yd. Capacity

    Suncast® Commercial Tilt Trucks - up to 1-1/2 Cu. Yd. Capacity
    See all 6 items in product family
    Suncast® Commercial Tilt Trucks Allow Ergonomic Content Disposal For Applications Including Commercial, Industrial, Waste Management And More.

    Suncast® commercial tilt trucks are made of rotationally molded MDPE for long lasting durability and corrosion resistance. Tilt feature allows convenient material access and disposal. Interior surface enhances maintenance efficiency. Features a towable design for multiple unit connection. Accommodates forklift access. Lids sold separately. Color finish is Gray.

    • Industrial-strength rubber casters with integrated brake
    • 1 & 1-1/2 Cu. Yd. Trucks have a towable design feature to link and tow multiple trucks
    • Cubic yard capacities are 1/2,1& 1-1/2
    • Capacity pound range from 800 lbs to 2200 lbs
    • Dimensions among models
    Click for more
  • Techstar Plastic FDA Tilt Trucks - up to 1.1 Cu. Yd. Capacity

    Techstar Plastic  FDA Tilt Trucks - up to 1.1 Cu. Yd. Capacity
    See all 2 items in product family
    Techstar Tilt Trucks - Molded-In Handle - 35"Wx63"Dx41"H

    Tilt truck nests for space-saving, convenient storage. Transport in-process material, refuse, and recyclables in this versatile TECHSTAR Tilt Truck. Truck features heavy-duty rotationally molded -1/4" thick polyethylene body and handle, and large recessed wheels and swivel casters. Materials have been approved to meet FDA standards.

    Click for more
  • MEESE Poly-Trux® Tilt Trucks - up to 1-1/2 Cu. Yd. Capacity

    MEESE Poly-Trux® Tilt Trucks - up to 1-1/2 Cu. Yd. Capacity
    See all 4 items in product family
    MEESE Poly-Trux® Tilt Trucks Are Used For Transporting And Unloading Loads.

    MEESE Poly-Trux® Tilt Trucks are made of HDPE High Density Polyethylene with powder coated steel support frame for long lasting durability. Rotational molding delivers up to 30% more strength than many one-yard tilt trucks that rely on structural foam or blow-molding with polypropylene (PP). Powder coated round metal handle, torque resistant molded-in inserts, a built in tube frame support and a powder coated metal nose guard. (2)12" x 3" wheels & (2) 5" x 2" swivel casters attached to a powder coated steel base provide easy mobility. 1 Year Limited Warranty.

    • Environmentally friendly construction made of 70% “post consumer” recycled material
    • Built in tube frame support provides a metal free interior
    • Textured outer surface to maintain appealing appearance
    • Easy on/off wheels for quick replacement
    • Cubic yard capacities are 5/8, 1,and 1.5
    • Capacity in pounds range 1250 lbs to 2200 lbs.
    • Truck types are Standard, Heavy Duty, or Extra Heavy Duty
    • Dimensions vary per model
    Click for more
  • Rubbermaid® Heavy-Duty Towable Plastic Tilt Trucks

    Rubbermaid® Heavy-Duty Towable Plastic Tilt Trucks
    See all 3 items in product family
    Towable And Trainable Tilt Trucks Are Great For Heavy-Duty Use.

    Towable tilt trucks handle industrial waste efficiently and feature a heavy duty tow bar, hitch and frame for multiple truck towing and training up to 5 mph. These durable polyethylene trucks have a smooth, seamless surface that is easy to clean and resists pitting and corroding. Counterbalance design helps to prevent backing-up when tilting. Rubbermaid towable tilt trucks meet USDA, FDA and OSHA food and sanitary requirements. Pneumatic load wheels provide smooth movement over rough terrain.

    Click for more
  • Rubbermaid® Structural Foam Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity

    Rubbermaid® Structural Foam Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity
    See all 7 items in product family
    Plastic Tilt Trucks Allow You To Collect, Transport And Dump Bulk Materials Effortlessly.

    Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows tilt truck to fit through standard doorways. Durable rubber swivel casters and axle-mounted wheels. Nests 3 high for compact storage.

    Optional Hinged Lid helps control odors and protects cargo.

    Optional Vinyl Caddy Bag installs easily with snaps to carry cleaning solutions and tools where needed (does not fit 3/4 Cu. Yd. models).
    Click for more
  • Toter® Universal Plastic Tilt Trucks - up to 1-1/2 Cu. Yd. Capacity

    Toter® Universal Plastic Tilt Trucks - up to 1-1/2 Cu. Yd. Capacity
    See all 11 items in product family
    Toter® Universal Plastic Tilt Trucks Feature Sanitary One-Piece Molded Construction To Resist Bacteria And Contamination.

    Toter® Universal Plastic Tilt Trucks feature rotationally molded polyethylene bodies with extra material at critical wear points for long lasting durability. Lighweight plastic tilt truck is easier to operate than steel trucks. Rounded corners protect walls from scratches and dents. Quick disconnect wheels for efficient cleaning and maintenance. Colors available are Blue, Gray, Industrial Gray and Recycling Blue. Capacities and dimensions vary per model..
    • Quick disconnect wheels for efficient cleaning and maintenance
    • Polyethylene construction
    • Molded in Push Handle
    • Cubic yard capacities are 1/2, 3/4, 1, 1-1/2
    Click for more
  • Akro-Mils® Low-Profile Plastic Tilt Carts

    Akro-Mils® Low-Profile Plastic Tilt Carts
    See all 5 items in product family
    Akro-Mils® Tilt Carts Transport Waste, Parts And Other Bulk Materials Easily!

    Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Large grab handles are located in the front and rear of frame to help aid maneuverability. Garbage cart body is constructed of high density, UV-stabilized, oil and chemical resistant polyethylene. Thermo-forming creates a smooth finish for easy dumping and cleaning. All models are equipped with 12" semi-pneumatic rear wheels. Available in colors to help differentiate department or cargo.

    • Polyethylene construction body with extra-thick walls for durability
    • 1" Steel frame with 5/8" Axle - Medium Duty 16 gauge galvanized - Heavy Duty 13 gauge powder coated
    • Two large support rear wheels - One swivel steering front caster
    • Latch bars extend around the frame for added support
    Click for more
  • Rubbermaid® Big Wheel® Utility, Agriculture & Farm Cart

    Rubbermaid® Big Wheel® Utility, Agriculture & Farm Cart
    See all 1 items in product family
    This Wheelbarrow Is Designed For Heavy Duty, Long Lasting Use.

    Great for outdoor environments including nurseries, barns, farms, yard work and more. Smooth one-piece plastic tub is easy to clean. Easy steer 2-wheel tilt truck design allows easy dumping of contents. Offers 300 lb. capacity and 7.5 cubic foot capacity. Large 20"” pneumatic wheels and ergonomic push handle allows smooth maneuvering over any surface. Shipped assembled.
    Click for more
  • Poly-Tuf® Tapered Polyethylene Tilt Carts

    Poly-Tuf® Tapered Polyethylene Tilt Carts
    See all 4 items in product family
    Polyethylene Carts Are Used For All Purpose Feed Or Material Handling Applications.

    Polyethylene Carts are made from high-density, food-grade polyethylene material with all-welded bolt-on steel frames for long lasting strength, durability and dependability. Wheel brackets attach directly to frame for greater structural stability. Rounded edges prevent damage to doors and walls. Large, rugged swivels with grease fittings allow for quick turning in stationary circle. 3 or 4 wheel units are available in 500, 600 or 1000 lb. load and 11 or 20 bushel capacities.
    Click for more
  • Low-Profile Steel Hopper Trucks

    Low-Profile Steel Hopper Trucks
    See all 6 items in product family
    Low Profile Hopper Fits Under Machinery And Conveyors To Collect Debris And Waste.

    Designed for containment of scrap metal shavings, cutoff, scraps and chips produced by metalworking, These hoppers have a low tapered "scoop" side that allows easy use and unloading of excess waste machinery or other work area's. Low profile hopper trucks are made with welded steel for strength. Low profile trucks include a push handle and roll smooth on Phenolic or rubber caster options.
    Click for more
  • Vestil Low-Profile Steel Hopper with Fork Pockets

    Vestil Low-Profile Steel Hopper with Fork Pockets
    See all 1 items in product family
    This Unique Tilt Truck Is Designed For Convenient Parts Dumping With The Assistance Of A Fork Truck.

    The low-profile, 18”H design allows the hopper front to be placed underneath machinery as a catch basin for parts. This scrap and refuse cart is designed to reduce the hazards, inconveniences and time associated with collecting parts off the floor. This 10-gauge steel dumping hopper has fork pockets for dumping at 90° with a fork truck. Once the material is dumped, the tilt truck will return to the locked position when lowered to the ground. Rolls easily on 4” x 2” phenolic casters (2 rigid, 1 swivel, 1 swivel with brake), and includes a removable push handle.
    Click for more
  • Vestil Steel Hopper Tilt Trucks with Fork Pockets

    Vestil Steel Hopper Tilt Trucks with Fork Pockets
    See all 3 items in product family
    Conveniently Manage Waste And Bulk Materials With These Portable 12-Gauge Steel Tilt Trucks.

    These all-welded steel bin trucks feature fork entry tubes that allow the hoppers to be moved over rough terrain with ease (not to be used as a self-dumping hopper). The powder-coated steel tilt trucks include foot operated caster locks. Hoppers tilt with assistance from an operator handle for dumping contents, but units must be attached to a fork lift truck when dumping.
    Click for more
  • Steel Tilt Trucks

    Steel Tilt Trucks
    See all 11 items in product family
    Steel Tilt Trucks Are Used For Applications Including Maintenance, Waste Management, Sanitation, And More.

    Steel tilt trucks are made of powder coat steel for long lasting durability and corrosion resistance. Trucks are designed for collecting bulk content and waste for convenient transport and disposal. Includes twin handles and tilt guards for ergonomic handling and dumping control. Features swivel casters for convenient mobility and maneuverability. Cubic yard capacities range from 0.3 to 1.5. Weight capacities range from 360 to 2000 lbs. Wheel diameters are 3", 4", 5", and 6". Color finishes are Black, Blue, and Gray. Dimensions vary per model.

    Click for more
  • Tapered End Steel Waste & Chip Trucks

    Tapered End Steel Waste & Chip Trucks
    See all 8 items in product family
    Single and Dual Tapered Ended Steel Tilt Trucks. These Trucks Are Also Known As Waste And Chip Trucks.

    Tapered ends allow tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. The tapered ends can fit under Tapered trucks are made of 14-gauge steel with leak-proof, solid-welded seams. Hemmed lip around top edge of truck allows for reinforcement with bulky loads.

    Click for more
  • CECOR® Dumping Truck

    CECOR® Dumping Truck
    See all 7 items in product family
    CECOR® Dumping Truck Is Used For Applications Including Maintenance, Waste Management, Sanitation, And More.

    CECOR® dumping truck is made of steel for long lasting durability and dependability. Trucks are designed for collecting bulk content and waste for convenient transport and disposal. Unit design allows convenient loading access, maximizes storage capacity, and minimizes footprint. Low height accommodates machine tool discharge and other low-clearance plant equipment. Includes push handles for ergonomic handling and dumping control. Features swivel casters for convenient mobility and maneuverability. Available types include Heavy Duty Dumping Cart, Heavy Duty Low-Profile Cart, Heavy Duty Low-Profile Dump Cart, and Heavy Duty Low Profile Dumping Cart. Handle types are Removable and Removable Push Handle Fits Sockets At Both Ends of Container. Weight capacities are 1000 and 1500 lbs. Gallon capacities range from 31.5 to 101.57. Wheel diameters are 4", 5", and 6". Color finish is Black. Dimensions vary per model.

    Click for more