Bandages & Dressings
Brand
Length
Material
Width
Type
Color
Price
Related Products
Soft and adaptable dressings, providing a moist wound environment with an antimicrobial effect and a silver compound. Superior absorption effectively locks away exudate while releasing silver for optimal healing. Dynarex's SiliGentle AG Silver Silicone Bordered and Non-Bordered Foam Dressings excel in exudate management and antimicrobial protection. Soft and adaptable, they provide a moist wound environment to accelerate healing. The silver foam core not only absorbs exudate, but also releases silver ions into the wound bed for an antibacterial effect. Features: Soft and conformable, ...
A non-bordered, sterile dressing used to manage and treat chronic and acute partial and full thickness wounds. The dressing provides a warm, moist and cushioned healing environment. Dynarex's™ CuraFoam Dressing provides a sterile, warm, moist healing environment, preventing bacterial contamination to promote faster healing. It is made of a non-adherent, absorbent polyurethane foam that allows exudate to be absorbed while providing cushioning for comfort to the wound. Available in three convenient sizes, the dressing, helps manage pain, prevents bacterial contamination and accelerates ...
Highly absorbent dressings with a vapour permeable waterproof film to lock away exudate to minimize pain and trauma. Dynarex'€s™ SiliGentle Silicone Bordered and Non-Bordered Foam Dressings excel in exudate management. They are soft and adaptable to provide a moist wound environment to accelerate healing. It has a highly absorbent pad with a vapour permeable waterproof film to lock away exudate and minimize pain and trauma. The silicone layer easily moves without losing its adherence protecting the wound. Choose this as a primary or secondary dressing for high exuding wounds, such as ...
A sterile, highly absorbent, non-bordered dressing that provides a warm, moist wound environment with continuous antimicrobial protection to prevent colonization on the dressing. Dynarex'€s™ CuraFoam™AG Silver Foam Dressings are sterile, non-adherent, highly absorbent foam dressings infused with silver ions to provide excellent exudate management with antimicrobial effects. The dressing enables optimal wound handling to support and maintain a moist wound environment, with continuous antimicrobial protection for exuding wounds with delayed healing due to bacteria. Use as a ...
SmartCompliance large metal ANSI B first aid cabinet with medications for food service delivers cost savings and a convenient replenishment system that keeps a business ANSI compliant Contents: (40) BZK Antiseptic Wipes (20) First Aid Burn Cream Packets (40) Alcohol Wipes (20) Ibuprofen Tablets (3) First Aid Tape, 1/2"x5yd (20) Antacid Tablets (1) Conforming Gauze Roll, 4" (20) Extra-Strength Non-Aspirin Tablets (50) Metal Detectable Fabric Bandages, 1" x 3" (2) Trauma Pads, 5" x 9" (25) Foam Metal Detectable Bandages, 1" x 3" (10) Sterile Gauze Pads, 3" x 3" (30) Antibiotic Ointment ...