Browse Laboratory Equipment

(2,444 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • SCILOGEX Linear and Orbital Shakers

    SCILOGEX Linear and Orbital Shakers
    See all 6 items in product family
    SCILOGEX Laboratory Shakers Are Used In Both Chemical And Biological Applications To Stir Or Agitate Liquids.

    SCILOGEX Laboratory Shakers are made for long lasting durability and dependability. Offer a range of shaking speeds, from 100 to 500 RPM, allowing the user to select lower speeds for applications in which a more gentle shaking action is required, such as when creating cell cultures, and a faster speed for when more vigorous mixing is required. Built-in timer specifies the length time required for agitation so unit may be left unattended. LCD digital displays clearly show the speed and length of shaking time. Available in Linear or Orbital types with plate dimensions of 9 square inches, 12 square inches, or 9 x 11 inches.

    Click for more
  • GENIE® Large Capacity Shakers

    GENIE® Large Capacity Shakers
    See all 2 items in product family
    GENIE® Large Capacity Shakers Provide Vortexing Action Used For Use In A Variety Of Laboratory Applications.

    GENIE® Large Capacity Shakers are constructed with a heavy cast iron housing for long lasting durability. Unique vortex mixer with 4. 0mm orbit holds up to 24 tubes, vials, or cylinders of various sizes. Tube racks supplied with unit or use unit to vortex up to six 250mL flasks or bottles. Adjustable roller bars up and down and back and forth allow for use with odd shaped vessels. Vessels strongly clamped with tension bars to stay in place even at highest speeds. Specially designed feet prevent walking. Available with and without plug. CE approved. Multi-Tube Rack also available. Types are Multi Vortex-Genie Large Capacity Shaker and Multi Vortex-Genie Large Capacity Shaker/NoPlug. Voltages are 120 and 230. RPMs are 200-1,000. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
  • GENIE® Orbital Shakers

    GENIE® Orbital Shakers
    See all 6 items in product family
    GENIE® Orbital Shakers Provide Platform Design For Use With A Variety Of Clamp Types And Sizes.

    GENIE® Orbital Shakers are made of high quality materials for long lasting durability. Benchtop design provides flat platform with adhering rubber mat used for use with open containers. Orbital-Genie Standard Flask Clamps platform accepts various size flasks or beakers or can be equipped with all same size flask clamps. Orbital-Genie Ratcheting Clamps design provides flexibility for using mix of different size and shape vessels on single platform. Available with and without plug. Flask clamps, non-slip mat for low speed, adhering mat, ratcheting clamp and double-sided adhering tape also available. Types are Orbital-Genie Adhering Mat, Orbital-Genie Ratcheting Clamps and Orbital-Genie Standard Flask Clamps. Voltages are 120 and 230. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
  • Pipette Shakers

    Pipette Shakers
    See all 1 items in product family
    Pipette Shakers Provide Consistent Results In Specimen Separation.

    Pipette Shakers are made of plastic for long lasting durability. Pipette Shaker, 6 Pipette Capacity are especially effective for blood preparation. Continuous motion or timed motion options, 15-minute timer and compact size provide user ease and convenience. Color finish is Cream. Capacity is 6 Pipettes. Maximum RPM is 2500.

    Click for more
  • GENIE® Cell Disruptors

    GENIE® Cell Disruptors
    See all 4 items in product family
    GENIE® Cell Disruptors Is An Affordable Alternative To Expensive Ultrasonic Disruptors.

    GENIE® Cell Disruptors are made of high quality materials for long lasting durability. Patented design provides multi-directional action, which simultaneously agitates and vortexes at high speed, dramatically increasing cell disruption or sample re-suspension efficiency. Affordable alternative to expensive ultrasonic disruptors. Holds up to twelve 1. 5ml or 2. 0ml microtubes (snap-top or screw-cap). Digital control of speed and time with speed alarm. In addition, supplied pop-off cup (Part No. 146-3011-00) easily attaches for use as standard single-tube vortex mixer. Includes magnetic platform. Available with and without plug. Disruptor beads and universal microtube holder and also available. Clip plates sold separately. CE Approved. Types are Disruptor Genie Cell Disruptor/Homogenizer and Disruptor Genie Cell Disruptor/Homogenizer/No Plug. Voltages are 120 and 230. Microns are 5,000 Gal @ 1 GPM, 7,500 Gal @ 1 GPM, 10,000 Gal @ 1 GPM, 12,500 Gal @ 1 GPM and 25,000 Gal @ 1 GPM. Dimensions vary per type. RPM is 5-35. Package quantity is 1. 2 Year Warranty.

    Click for more
  • Thermo Scientific™ Laboratory Shakers

    Thermo Scientific™ Laboratory Shakers
    See all 14 items in product family
    Thermo Scientific™ Laboratory Shakers Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ laboratory shakers are made of high quality materials for long lasting durability and dependability. Shakers accommodate cell culture, solubility studies, extraction procedures, protein expression and more. Units accommodate various vessel quantities and capacities for application versatility. PID control ensures consistent shaking results. Scratch-resistant lid allows convenient visibility without disturbing chamber temperature. Includes timer range and automatic overload shutdown for operation ease and unit stability. Features a digital display, microplate top and tube rack accessories. Type is Shakers. Available styles include Compact Digital Microplate Shaker, MaxQ 2000 Benchtop Orbital Shaker, MaxQ 2506 Reciprocating Shaker, MaxQ 2508 Dual-Action Orbital Reciprocating Shaker, MaxQ 3000 Benchtop Orbital Reciprocating Shaker, MaxQ 4000 Large Incubated/Refrigerated Shaker, MaxQ 4000 Large Incubated High Temperature Shaker, MaxQ 4000 Large Incubated Shaker and more. Max load ranges from 8.8 to 75 lbs. Controls are Analog, Digital, Digital CO2 Resistant and Feedback Control PID. Speed ranges from 10 to 250 RPM to 150 to 1200 RPM. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Laboratory Shaker Platforms

    Thermo Scientific™ Laboratory Shaker Platforms
    See all 15 items in product family
    Thermo Scientific™ Laboratory Shaker Platforms Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ laboratory shaker platforms are made of high quality materials for long lasting durability and dependability. Platforms provide sample storage for cell culture, solubility studies, extraction procedures, protein expression and more. Units accommodate various vessel quantities and capacities for application versatility. Features non-slip surface. Type is Shaker Platforms. Available styles include 5-Tier Dedicated Platform, Adjustable Vessel Platform, Dedicated Platform w/ Clamps, Shaker Platform Utility Tray and Universal Platform w/o Clamps. Places range from 2 to 160. Capacities range from 10" x 10" Platelet Bags to 600 mL Beakers. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Laboratory Shaker Clamps

    Thermo Scientific™ Laboratory Shaker Clamps
    See all 37 items in product family
    Thermo Scientific™ Laboratory Shaker Clamps Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ laboratory shaker clamps are made of high quality materials for long lasting durability and dependability. Clamps provide labware stability and spillage prevention during shaker testing. Units accommodate various quantities and capacities for application versatility. Type is Shaker Clamps. Available styles include Erlenmeyer Flask Clamp, Fernbach Flask Clamp, Flask Clamp Starter Kit, Full-Size Test Tube Rack Clamp, Half-Size Test Tube Rack Clamp, Low Form Culture Flask Clamp, Microplate Clamp and Microplate/Deep-Well Plate Clamp. Capacities range from 1.5 ml Microcentrifuge Tubes to Mircroplate/Deep-Well Plate. For use with MaxQ 8000 Shakers, MaxQ Shaker Platforms and MaxQ Shaker Universal Platforms. Package quantity is 1. Color finishes are Blue, Green, Orange, Red, Stainless Steel and White. Dimensions vary per model.

    Click for more