Browse Medical Equipment

(2,313 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Step Stools

    Step Stools
    See all 21 items in product family
    Chrome-Plated or Stainless Steel Rigid Medical Step Stools are used in Patient Exam Rooms, Supply Closets and more.

    Medical step stools are made in chrome-plated, cast aluminum or stainless steel for lasting durability and strength. Stool surface is covered by a slip-resistant rubber mat. Black rubber tips on the bottom of each leg provide traction for added safety. Weight capacities range from 250 - 500 lbs. Step stools are available with or without handrail.

    Click for more
  • Mayo Instrument Stands

    Mayo Instrument Stands
    See all 19 items in product family
    Mayo Instrument Stands Are Used For Hospital Operating Rooms, Healthcare Facilities And For General Utility Applications.

    Mayo Instrument Stands are made of stainless steel and stainless steel finish for long lasting durability. Sizes vary. Available styles include Single Post Stand, Double Post Stand and Foot Operated Automatic Stand.

    Click for more
  • Physician Stools

    Physician Stools
    See all 6 items in product family
    Physician Stools Are Used For Hospitals, Health Care Centers, Doctors' Offices And Clinics.

    Physician Stools have solid steel shafts and standard metal bases for long lasting durability. Some stools include pneumatic adjustment for easy-touch seat height adjustment. Stools have 14-inch round or square padded seat for comfort. Weight capacity is 250 lbs. or 300 lbs. Casters provide easy mobility. Seat colors are Black or Gray. Dimensions vary per model.

    Click for more
  • IV Pole Stands

    IV Pole Stands
    See all 26 items in product family
    IV Pole Stands Are Used For Hospitals, Doctor's Offices, Patient Care Facilities and More.

    IV Pole Stands are made of chrome or stainless steel for long lasting durability. Sizes vary. Styles include Twist Lock Stand, Twist Knob Stand, Automatic Thumb Control Stand and Foot Operated Stand.
    Click for more
  • Overbed Tables

    Overbed Tables
    See all 17 items in product family
    Overbed Tables Are Used For A Variety Of Medical Facilities and Healthcare Environments.

    Overbed Tables are made of melamine, steel and other high quality materials for long lasting durability and dependability. Variety of types and styles available. Pivot and tilt arm allows height, angle and tilt adjustments. Pediatric designs create cheerful environment for younger patients. Wheels allow for smooth transportation and maneuverability. Types are Bariatric Overbed Table, Overbed Table and Pediatric Overbed Table. Weight capacities are 40 lbs, 50 lbs, 100 lbs and 500 lbs. Colors are Chrome, Gray/Black, Gumballs, Hand Prints, Jelly Beans, Kids Slam, Monster Trucks, Oak, Silver Vein, Sports Combo and Walnut. Table adjustment and table surface dimensions vary per type. Quantity is 1.

    Click for more
  • Omnimed® Power Lifter® Medical IV Stands

    Omnimed® Power Lifter® Medical IV Stands
    See all 2 items in product family
    Omnimed® Power Lifter® Medical IV Stands Provide Healthcare Workers With Hazard-Free, Ergonomic Lifting Solutions During Surgical Procedures.

    Omnimed® Power Lifter® Medical Stands are constructed of an anodized aluminum pole with stainless steel hanger assembly for added stability and long lasting durability. Stand neutralizes bag weight to ease raising and lowering and prevent workplace hazards. Used for arthroscopic, cystoscopic, orthopedic, and TUR surgeries. Safe, air operated (pneumatic) system allows operation by one person and provides an internal, rechargeable 12V battery. Heavy 48 lb. base increases unit stability on 6 nonconductive casters. Plugged in unit will not operate while charging for OR safety. Styles are Power Lifter Irrigation Stand and Power Lifter II Irrigation Stand. Types are Single Column and Dual Column. Capacity is 40 lbs. (20,000 cc) /10 lbs. (5,000 cc) per Hook. Adjustable height is 67" to 108". Base diameter is 24". 1 Year Limited Warranty.
    Click for more
  • Over Door Exercise

    Over Door Exercise
    See all 3 items in product family
    Over Door Exercise Is Used For Medical Patients, Caregivers, Physical Therapists And More For Patient Recovery.

    Over Door Exercise has a metal support and self-attaching closures for long lasting durability. Unit fits easily over a standard door and arrives complete with a door bracket, pulleys, cord and handles. Available styles are Over Door Cervical Traction Set and Over Door Exercise Pulley. One size fits all. Machine washable.

    Click for more
  • Stat I.D. Bands

    Stat I.D. Bands
    See all 3 items in product family
    Identification Bands Are Used For Emegency Departments, Outpatient Clinics, Disaster Drills, Ambulances And More.

    Identification Bands have easy to apply surfaces that accept writing, typing, or embossing and resist tearing and smearing even when wet. Available in Pressure Sensitive Adhesive that has easy peel backing or Interim tab and slotted attachment type.

    Click for more
  • Patient Alarms

    Patient Alarms
    See all 24 items in product family
    Patient Alarms Are Sensor Activated To Alert Health Care Professionals To Patient Movement.

    Patient Alarms provide medical and health care staff with alerts for patient movement monitoring. Sensor pad is placed under patient bedding or chair. Alarm sounds when weight is removed from the sensor pad, alerting the caregiver to respond. Alarm automatically resets when patient returns to safe position, reducing false alarms. Chair pads are covered with soft, comfortable vinyl. Thicker pads are more effective for lighter patients and for extended use. Moisture resistant and easy to clean. Several styles available.

    Click for more
  • Trapeze Bars

    Trapeze Bars
    See all 3 items in product family
    Trapeze Bars Provide Stability To Patients When Getting In And Out Of Bed.

    Trapeze Bars are made from a variety of high quality materials for long lasting durability and dependability. Variety of types and styles available to meet lifting needs and requirements. Designed to help patient change positions in bed or aid in transfer from bed to chair. Some models fold easily for storage and transport. Available styles are Competitor Trapeze Bar, Free-Standing Silver Vein Trapeze, and Heavy Duty Trapeze Bar. Weight capacities are 450 lbs, 650 lbs and 1,000 lbs. Colors are Silver, White and Silver Vein.

    Click for more
  • Bedpan Racks

    Bedpan Racks
    See all 6 items in product family
    Bedpan Racks Are Used For Hospitals, Convalescent Homes And Other Facilities Requiring Personal Care And Maintenance.

    Bedpan Racks are made of Stainless Steel or Aluminum construction for long lasting durability and dependability. Securely fasten to a wall or bedside cabinet. Prevent cross contamination and easily mount to any surface. 12 inch height units are available in 12 or 14 inch width Single or 28 inch width Double rack types.

    Click for more
  • Patient Lifts

    Patient Lifts
    See all 19 items in product family
    Patient Lifts Are Used For Hospital Patient Transfer Applications.

    Patient Lifts are solidly manufactured for long lasting durability and dependability. Provide smooth, controlled ascent and descent of patient from lift to bed or from bed to lift. Require only one attendant. Reduce personnel costs and save time. Eliminate personal back strain and injury. Manual With Crank unit has easy to use cranking system for less physical strain to caregivers. Power Assisted With Keypad unit operates on low voltage 24V DC power with an onboard charging system which plugs into any 115 VAC standard outlet. Quiet, smooth operation is controlled by a simple handset. Mechanical compartment is fully enclosed to give a cosmetically clean overall look. Dimensions vary per model.

    Patient Lift Slings Are Sold Separately. Click here for Patient Lift Slings

    Click for more
  • Patient Lift Slings

    Patient Lift Slings
    See all 22 items in product family
    Lifts/Lift Slings Provides Patients With Safe, Stable Assistance While Standing, Transferring Or Toileting.

    Lifts/Lift Slings are made from a variety of high quality materials for long lasting durability and dependability. Available styles include Electric Patient Lift, Patient Lift Swing, Patient Lift and Stand Assist Patient Lift to meet lifting needs and requirements. Weight capacities are 400 lbs, 450 lbs, 500 lbs and 600 lbs. Dimensions and colors vary per type.

    Click for more
  • Hip High Chairs

    Hip High Chairs
    See all 1 items in product family
    Drive Medical 17100-BV High Hip Chair with Padded Seat

    Post-hip surgery residents won't be forced to bend at the hip with this Deluxe Hip-High Chair by Drive Medical, which provides sitting without having to bend at the hips and a comfortable padded seat. Contoured armrests, which are covered in the same soft, attractive vinyl as the seat and backrest, allow you to sit and stand safely. The product is constructed from strong and durable steel in an attractive brown vein finish.

    Features and Benefits
    • Designed for post-hip surgery residents
    • Allows for sitting without bending at the hip
    • Attractive, durable brown-vein finish is easy to maintain and less institutional looking
    • Contoured armrests are comfortable and durable
    • Attractive vinyl seat and backrest are soft, washable, comfortable and water resistant

    Product Specifications
    • Actual Product Weight: 37 lbs
    • Armrest to Floor Height: 32"
    • Floor to Footrest: 6"
    • Overall Product Height: 40.75"
    • Overall Product Length: 29"
    • Overall Product Width: 22"
    • Primary Product Color: Brown Vein
    • Primary Product Material: Steel
    • Product Weight Capacity: 300 lbs
    • Seat to Floor Height: 26"
    • Width Between Arms: 17.5"
    • Warranty: Limited Lifetime on Frame; 1 Year on Upholstery
    Click for more
  • Medical Recliners

    Medical Recliners
    See all 41 items in product family
    NK Medical Products Transport Chairs Are Used For Secure And Comfortable Hospital, Convalescent And Home Patient Transfer Applications.

    NK Medical Products Transport Chairs are solidly manufactured for long lasting durability and dependability. All units feature comfortable cushioned easy to clean vinyl seats and backs and come equipped with 5 inch casters, side table, push bar and foot rest. Choose models with additional features including Infinite Recline and/or Dual Swing Arms for greater comfort and accessibility. Choose from wide selection of colors including Aquamarine, Bonnie Blue, Colonial Blue, Cranberry, Gray, Iced Mist, Natural Beige, and Tea Rose. 300 lb. capacity. Measure 48 in. H x 32 in. W x 47 in. L.

    Click for more
  • Kick Buckets

    Kick Buckets
    See all 6 items in product family
    Kick Buckets Are Used For Applications Including Medical, Laboratory, Storage, And More.

    Kick buckets are made of stainless steel for long lasting durability and corrosion resistance. Buckets provide convenient content storage and transport for hospitals, clinics, and more. Optional bumper frame/dolly with casters allows ergonomic bucket mobility and furnishing protection. Bail handle allows handling and transport ease. Package quantity is 1. Color is Stainless Steel. Dimensions vary per model.

    Click for more
  • Treatment Tables

    Treatment Tables
    See all 42 items in product family
    Treatment Tables Are Essential Medical Equipment For Physicians, Physical Therapists, Chiropractors And Other Clinicians.

    Treatment Tables feature steel or wood frames for superior stability during patient exams. Table cushions are upholstered in seamless vinyl for lasting durability and easy cleanability. Exam treatment tables are available in height adjustable and fixed height versions with or without backrests to meet specific clinical needs. Flat 1-Section or 2-, 3-, 5- and 7-Section styles listed to allow easy positioning of patients. Weight capacity range from 300 lbs. to 900 lbs. Dimensions vary per model. Large selection of upholstery colors and wood finishes available. To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.

    Click for more
  • Platform Tables

    Platform Tables
    See all 35 items in product family
    Platform Tables Provide Plenty Of Space For Physical Therapy Exercises Or Chiropractic Treatments.

    Platform Tables are built with steel or wood frames for lasting durability and support. Upholstered cushioned top provides a comfortable surface for patients to stretch and exercise. Exam treatment tables are available in fixed or adjustable height versions to meet specific clinical needs. Weight capacities are 350 lbs. or 500 lbs. Dimensions vary per model. Large selection of upholstery colors and wood finishes available. To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.

    Click for more
  • Work Tables

    Work Tables
    See all 30 items in product family
    Work Tables Are Widely Used By Doctors And Therapists For One-On-One Patient Consultations.

    Work Tables feature heavy-duty laminated tops for lasting durability. Work tables are available with either Fixed Hardwood Legs or Adjustable Center Pedestal to meet specific clinical requirements. Some tables have cut-out access to accommodate wheelchairs. Color finishes are Butcher Block, English Oak, Maple and Natural. Dimensions vary per model.

    Click for more
  • Tilt Tables

    Tilt Tables
    See all 3 items in product family
    Tilt Tables Are Widely Used Medical Equipment For Early Mobilization And Weight Bearing Exercises in Therapy Clinics And Medical Offices.

    Tilt Tables feature welded steel construction for lasting support and durability. Tables tilt from vertical to 9 degrees below horizontal for complete access to patients with profound weakness or low blood pressure. Metal walk-off footplate with treadplate surface increases patient safety. 4" pneumatic casters roll smoothly over uneven floors. Tilt tables also include three wide safety straps. Manual Tilt and Electric Tilt listed available for specific use. Dimensions vary per model. Large selection of upholstery colors and wood finishes available. To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.

    Click for more
  • Drive Medical Safetycare Floor Mats

    Drive Medical Safetycare Floor Mats
    See all 3 items in product family
    Drive Medical Safetycare Floor Mats Help Prevent Injury For Hospitals. Medical Centers, Nursing Homes And More.

    Drive Medical Safetycare Floor Mats are made of high-density polyurethane foam and waterproof vinyl for long lasting durability. Mats help prevent injury in the event of an accidental bed roll-off. Available styles are 1 Piece with Masonguard Cover and Bi-Fold with Masonguard Cover. Dimensions vary.

    Click for more
  • Family Practice Tables

    Family Practice Tables
    See all 3 items in product family
    Family Practice Tables are used for Private Physicians, Family Practices, Urgent Care, and other Healthcare Facilities.Family Practice Tables have a pneumatic backrest that adjusts from either side for ease of use. Two-position, pull-out stirrups fold neatly out of sight when not in use. Styles are Family Practice Table and Family Practice Table w/Step Stool. Tables have premium vinyl upholstery over 2" firm, foam padding for patient comfort. Storage compartment is accessible from both sides. Tables measure 58.5"L x 28.5"W x 31"H. Weight capacity is 400 lbs. Tables are CARB II compliant.

    Click for more
  • Power Tables

    Power Tables
    See all 11 items in product family
    Power Tables are Padded Tables for use in Doctor Offices and Healthcare Facilities.

    Power Tables have two inches of firm foam padding with premium, knit-backed vinyl for patient comfort. Welded steel construction is durable enough for repeated use over time. General Power Ultrasound and Open Base Multi-Use tables available with 3-section top, adjustable backrest, flat top, stirrups, drop window, drop section, and one piece top. Power exam and imaging tables are an economical solution. Adjustable footrest and easy to use hand control. Paper dispenser included. Lengths are 72" and 76". Heights are 18" -35" and 21-1/2" to 37-1/2". Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1.Optional side rails & casters available (sold separately). Load capacities are 450 lbs and 550 lbs. 5 year limited warranty.

    Click for more
  • Blood Drawing Chairs

    Blood Drawing Chairs
    See all 19 items in product family
    Blood Drawing Chairs are used in Hospitals, Medical Facilities, and other Healthcare Environments.

    Blood Drawing Chairs are available in several styles to accommodate area space and patient needs. Styles are H Series, Lab X Series, Recliner Series, and Standard Lab Series. Chairs styles have padded arms, flip arms and drawers, extra tall chairs, chairs with Clinton clean arms, Thick foam padded seat and backrest on some models help keep patient comfortable. Foot pedal adjusts patient comfort. Chairs hold up to 700 lbs. Arm adjustments are 6" or 7". Seat dimensions vary per model.

    Click for more