Browse Medical Equipment

(1,854 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Pediatric Wheelchairs

    Pediatric Wheelchairs
    See all 1 items in product family
    Drive Medical Kanga TS Pediatric Tilt In Space Wheelchairs Are Versatile And Economic Seating And Transfer Systems.

    Drive Medical Kanga TS Pediatric Tilt In Space Wheelchairs are solidly manufactured of lightweight aluminum frame construction for long lasting durability and dependability. Features include depth-adjustable seat, five-point harness, depth-adjustable abductor, hip guides, lateral supports, curved headrest and more. Wheelchair frames accommodate most custom rehab seating and positioning systems. Available colors are Black, Yellow, Red or Blue. Seat widths are 10, 12, 14, 16, 18 and 20 inches. Latex free.

    Click for more
  • Pediatric Seating & Positioning

    Pediatric Seating & Positioning
    See all 2 items in product family
    Pediatric Seating And Positioning Help Maintain Proper Body Alignment And Provides Stability And Support.

    Pediatric Safety Rollers are made of aluminum, steel and other high quality materials for long lasting durability and dependability. Variety of types available to meet user requirements. Designed to assure good seating posture. Used for use in classroom, clinic or residential locations. Sizes are Small, Medium and Large. Back heights are 12 in., 14 in., 15 in., 16-1/2 in. and 17 in.. Weight capacities are 50 lbs, 75 lbs, 100 lbs and 200 lbs. Color is Blue. Overall dimensions vary per type. Quantity is 1.

    Click for more
Featured Items