Browse Mobility Aids & Wheelchairs

(340 items)

Narrow Your Results

Availability

Free Shipping

Brand

Weight Capacity

Seat Width

  • Less...
  • More...

Seat Depth

  • Less...
  • More...

Overall Height

  • Less...
  • More...

Color

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Transport Chairs

    Transport Chairs
    See all 24 items in product family
    Transport Chairs Provide The Elderly, Handicapped Or Disabled Persons With Mobility From One Place To Another.

    Transport Chairs are made of aluminum and other high quality materials for long lasting durability and dependability. Variety of types available to meet user needs and requirements. Used for use in hospitals, home care centers, assisted living facilities and more. Variety of types available to meet user requirements. Weight capacities are 250 lbs, 300 lbs and 450 lbs. Colors are Black, Blue, Burgundy, Chrome, Green, Red, Silver, Silver Vein, Silver Vein/Black and Tan Plaid. Sizes are 17 in., 18 in., 19 in., 20 in. and 22 in.. Quantity is 1.

    Click for more
  • Standard Wheelchairs

    Standard Wheelchairs
    See all 16 items in product family
    Drive Medical Standard Wheelchairs Are Used For Secure And Versatile And Mobile Seating And Transfer Applications.

    Drive Medical Standard Wheelchairs are solidly manufactured of sturdy Steel frames for long lasting durability and dependability. Blue Streak Wheelchairs have solid rubber tires mounted on composite wheels to provide a smooth, stable ride over most surfaces. Nylon upholstery is lightweight and easy to clean. feature flip back padded desk arms, elevating foot rests and calf pads for added comfort. Available in 16, 18 or 20 inch seat widths. Rebel Wheelchair is lightweight and very maneuverable making it extremely easy to turn in even the tightest areas. Quick release rear wheels allow it to fit in tighter storing places. Back and frame are foldable to fit almost any size trunk. 18 inch seat width.

    Click for more
  • Poly-Fly Lightweight Wheelchair & Transport Chair Combo

    Poly-Fly Lightweight Wheelchair & Transport Chair Combo
    See all 3 items in product family
    Poly-Fly Lightweight Wheelchair & Transport Chair Combo Can Be Used As A Standard Self-Propelled Wheelchair Or A Transport Chair.

    Quick release 24” diameter wheels can be removed to transition to a transport chair. All aluminum frame for lightweight, durable construction. Includes 2 sets of aluminum wheel locks; one for each position. Fold down back and leg bracing for easy folding. Nylon upholstery. Swing away footrests with footplates and heel loops. Limited Lifetime Warranty.

    Click for more
  • Cruiser III Lightweight Wheelchairs

    Cruiser III Lightweight Wheelchairs
    See all 6 items in product family
    Cruiser III Lightweight Wheelchairs Weigh Less Than 36 Lbs. But Withstand Capacities Up To 350 Lbs.

    Removable flip back arms allow easy transfer. Made using a carbon steel frame with a silver vein finish. Frame style eliminates seat guides and accepts custom back inserts and accessories. Tool free adjustable front riggings. Black nylon upholstery. Composite, mag-style wheels. Precision sealed wheel bearings in front and rear ensure long lasting performance. 8” front casters are adjustable in 3 positions. Includes push to lock wheel locks. Available with Swing-Away Footrest or Elevating Legrest. Limited Lifetime Warranty.

    Click for more
  • Full Reclining Wheelchairs

    Full Reclining Wheelchairs
    See all 7 items in product family
    Full Reclining Wheelchairs Features A State-Of-The-Art Hydraulic Reclining Mechanism Allows Infinite Adjustments Up To 180°.

    Made using carbon steel framing with a coated chrome finish for a chip-proof, attractive appearance. Padded armrests provide added comfort. Composite Mag-style wheels are maintenance-free. Precision sealed wheel bearings ensure long lasting performance. Includes swing-away elevating legrests. Headrest extension with cushioned head for enhanced comfort. Sentra Wheelchairs feature heavy gauge Naugahyde upholstery. Includes crack-proof aluminum footplates and a carry pocket. Viper Plus Wheelchairs features heavy gauge, flame retardant nylon upholstery that resists mildew and bacteria. Includes urethane rear tires and casters. Silver Sport Wheelchairs have nylon upholstery. Limited Lifetime Warranty.

    Click for more
  • Silver Sport Wheelchairs

    Silver Sport Wheelchairs
    See all 10 items in product family
    Silver Sport Wheelchairs Provide Convenience, Comfort And Affordability In One Unit.

    Silver Sport Wheelchairs are made using steel framing with a silver vein powder coat finish. Padded armrests for enhanced comfort. Urethane Tires are mounted on composite wheel for low maintenance. Includes push-to-lock brakes and plastic footplates. Carry pocket on backrest. Silver Sport 2 features embossed vinyl upholstery that is easy to clean. Silver Sport 1 has nylon upholstery. Blue Streak Wheelchair features a blue powder coated steel frame. Flip back, padded desk length arm. Solid rubber tires on composite wheels. Includes calf strap and swing away footrests with plastic footplates. 3 Year Limited Warranty.

    Click for more
  • Viper Plus GT Aluminum Wheelchairs

    Viper Plus GT Aluminum Wheelchairs
    See all 4 items in product family
    Viper Plus GT Aluminum Wheelchairs Are Easier To Propel And Transport Than Standard Weight Wheelchairs.

    Viper Plus GT Aluminum Wheelchairs are made of aluminum and other high quality materials for long lasting durability and dependability. Adjustable height, flip back, padded arms standard. Weighs under 32lbs so easier to propel and transport than standard weight chair. Adjustable back heights provide added patient comfort ad versatility. New frame style eliminates seat guides and allows for custom backs and accessories. Durable, heavy gauge flame retardant nylon upholstery with hook/loop modesty flaps, resists mildew and bacteria. Lightweight and maintenance free mag type wheels. Precision sealed wheel bearings ensure long lasting performance and reliability. Front caster forks with 3 height adjustments and angle adjustability. Standard three position quick release axle provides easy transition of seat height. Urethane rear tires and casters offer superior performance, smoother ride. Adjustable anti-tipper with wheels flip up. Seat widths are 16 in., 18 in., 20 in. and 22 in.. Seat depths are 16 in. and 18 in.. Colors and overall heights vary per type. Quantity is 1.

    Click for more
  • Wheelchair Accessories

    Wheelchair Accessories
    See all 15 items in product family
    Wheelchair Accessories Help Modify Wheelchairs To Meet Varying Patient Needs.

    Wheelchair Accessories help replace or upgrade old, worn out or broken components, or add customizations to wheelchairs. Swing-Away Front-Rigging Footrests easily attach to the front riggers on wheelchairs. Overhead Adjustable Anti-Theft Device is width adjustable to fit most wheelchairs. Overhead bar limits access of wheelchairs through doorways to help deter theft. Seat Belts are adjustable to accommodate various waist sizes. Available with hook and loop or Auto-type closures. Anti-Tippers with or without wheels helps prevent wheelchairs from falling back for safety. Other accessories include Wheel lock extensions, Carry pouches, Trays, Telescoping IV Poles and much more. Available colors are White, Black, Chrome, and Walnut.

    Click for more