Browse Metalworking Machines - Machinery

(2,222 items)

Narrow Your Results

Availability

Free Shipping

Motor Horsepower

  • Less...
  • More...

Motor Phase

Motor Voltage

  • Less...
  • More...

Size

  • Less...
  • More...

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Drill Presses

    Drill Presses
    See all 77 items in product family
    Drill Presses are used for Woodworking, Metalworking, Construction, And More.

    Drill presses are made of high quality material for long lasting durability. Presses are fixed and can be mounted to a stand or bolted to a floor or workbench. Drill types include Bench, Direct Drive, Floor Drill, Floor, Geared Head, Head-Only Drill, and Head and Column Assembly. Drill. Swing ranges from 5-1/2" to 33". Motor HP ranges from 0.0625 HP to 7.5 HP. Motor volts range from 110V to 460V. Motor phases are 1Ph and 3Ph.Dimensions vary per model.

    Click for more
  • Electromagnetic Drill Presses & Accessories

    Electromagnetic Drill Presses & Accessories
    See all 4 items in product family
    Electromagnetic Drill Presses And Accessories Smoothly Bore Into Steel And Other Metals For Personal And Professional Construction Applications.

    Electromagnetic Drill Presses And Accessories create very regular holes in a short amount of time for superior reliability. Press tools are durably made for long lasting strength and dependability. Lightweight and portable design provides strong magnetic mounting base for versatility. Line Lock-Out prevents tool from operating should voltage be restored to an interrupted line. Arbor assemblies available for threaded shank Steel Hawg® Cutters. Heavy duty motor units are built for production drilling and will take the toughest drilling jobs. Available types include Adjustable Position, Compact, Compact w/Case, and Fixed Position. Accessories include Arbor Assembly, Base, Motor, Quick Change Arbor, and Shank Arbor. Dimensions vary per model.

    Click for more
  • Radial Drills

    Radial Drills
    See all 5 items in product family
    Radial Drills Are Built To Withstand Exceptionally Heavy Drilling And Boring Loads To Insure Maximum Accuracy.

    Radial Drills are constructed with Meehanite, cast iron, and steel to handle the heaviest of jobs for long lasting durability. Spindle is supported by double row taper roller and thrust ball bearings at the nose, with thrust and radial axis bearings at the top. Arm raising safety device prevents arm from dropping. Tools feature counter balanced mechanism for spindle return. 6 Speeds/3 Feed rates make exotic materials easier to drill, bore and tap. Independent arm electric clamping system locks and unlocks the head and column. Controls stored in rear of the arm for dust- and humidity-free protection while making them easily accessible for maintenance. Drills include Built-In Work Light, Coolant Pump, Tool Kit, and Box Table. Available drilling capacities are 1, 1-1/4, 1-1/2, and 2-3/8 inches for Cast Iron, and 3/4, 1, and 2 inches for Steel. Dimensions and motor types vary per model.

    Click for more