Browse Metalworking Machines - Machinery

(2,323 items)

Narrow Your Results

Availability

Free Shipping

Capacity Tons

  • Less...
  • More...

Brand

  • Less...
  • More...

Maximum Pressure

  • Less...
  • More...

Style

  • Less...
  • More...

Type

  • Less...
  • More...

Recently Viewed

Categories

  • Shop Presses

    Shop Presses
    See all 132 items in product family
    Shop Presses Are Used For Metal Pressing, Bending, Straightening And Other Metalworking Operations.

    Shop Presses are solidly manufactured for long lasting durability and dependability. Various Hydraulic or Electro-Hydraulic type presses are available for particular metal pressing or fabrication needs or applications. Selected features include welded press frame to prevent excessive flexing under maximum load, reinforced head bolster for added strength, variable speed pump with remote pendant control, winch with non-slip safety clutch and steel cable rollers for easy raising and lowering of press bed, gauge that reads internal working pressure and force in tons, heavy duty internal return springs for fast ram retraction, bed plates and ram head and more. Dimensions and pressure ratings vary per model.

    Click for more
  • Arbor & Bench Presses

    Arbor & Bench Presses
    See all 36 items in product family
    Arbor Presses Are Used For Staking, Riveting, Bearing Removal And Installation And Other General Purpose Production Or Assembly Applications.

    Arbor Presses are solidly constructed for long lasting strength, durability and dependability. Available styles include Single Leverage and Ratcheting that offer a 4-way anvil and lever arm that allows user to easily change positions comfortably for maximum leverage. Hydraulic and Compound Leverage styles allow greater pressure application with minimal effort. Pressure ratings range from 1/5 to 15 tons. Several models available.

    Click for more
  • Steel Letter & Figure Stamp Sets

    Steel Letter & Figure Stamp Sets
    See all 60 items in product family
    Letter Stamp Set

    • Hand held, hammer struck
    • Crowned striking insures full force to the center of stamp
    • Packed in durable storage containers
    • Letter Set contains 27 pieces, A thru Z plus ampersand (&)
    Click for more