Lobed Knobs
Brand
Type
Material
Price
Material
Cast Iron
Hole Size/Thread
1/2-13
Knob Diameter
2.5 in
J.W. Winco 1.97" Diameter Plastic Hand Knob w/ 3/8"-16 Hole Size 1.18" Hole Depth
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
1.97 in
Material
Cast Iron
Hole Size/Thread
3/8-16
Knob Diameter
2 in
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.21" Hole Depth
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 0.47" Hole Depth
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
Through Thread Plastic Hand Knobs - M6x1.0 Thread - 32mm Knob Dia. - 20mm Knob Height - 713206
Material
Plastic
Hole Size/Thread
M6 x 1.0
Knob Diameter
32mm in
Through Thread Plastic Hand Knobs - 1/4-20 Thread - 1-1/4" Knob Dia. - 13/16" Knob Height - 7132AC
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1-1/4 in
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
1.97 in
Series
EN5337.2
Through Thread Plastic Hand Knobs - 3/8-16 Thread - 2" Knob Diameter - 1-1/4" Knob Height - 7150AE
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Series
FPKS
Material
Plastic
Hole Size/Thread
M8 x 1.25
Knob Diameter
2.17 in
Series
VBA
Material
Aluminum
Hole Size/Thread
M10 x 1.5
Knob Diameter
1.97 in
Series
DIN6335-TP
Plastic Hand Knobs - M10x1.5 Thread - 50mm Knob Diameter - 32mm Knob Height - PHK-154 - Pkg Qty 5
Material
Plastic
Hole Size/Thread
M10 x 1.5
Knob Diameter
50mm in
Material
Plastic
Hole Size/Thread
5/16-18
Knob Diameter
1.57 in
Series
EN5337.5
J.W. Winco 1.57" Diameter Plastic Hand Knob w/ 5/16"-18 Hole Size 0.91" Hole Depth
Material
Plastic
Hole Size/Thread
5/16-18
Knob Diameter
1.57 in
Material
Aluminum
Hole Size/Thread
M8 x 1.25
Knob Diameter
1.57 in
Series
GN6335.4-SK
Material
Plastic
Hole Size/Thread
M8 x 1.25
Knob Diameter
1.57 in
Series
EN5337.2
Material
Aluminum
Knob Diameter
2.5 in
Series
CKS
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
Series
EN5337.5
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 0.94" Hole Depth
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
Material
Aluminum
Hole Size/Thread
M8 x 1.25
Knob Diameter
1.57 in
Series
GN6336.3
Material
Aluminum
Hole Size/Thread
M8 x 1.25
Knob Diameter
1.97 in
Series
GN6335.2
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
Series
EN5337.2
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2.48 in
Series
EN5337.2
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
Series
EN5337.5
Material
Plastic
Hole Size/Thread
M6 x 1.0
Knob Diameter
1.26 in
Series
EN5337.4
Material
Cast Iron
Hole Size/Thread
5/16-18
Knob Diameter
1.5 in