Browse Welding

(5,186 items)

Recently Viewed

Categories

  • Blast Cabinets

    Blast Cabinets
    See all 30 items in product family
    Blast Cabinets Provide Irregular Surface Finishing For Automotive Rebuilding, Aviation Maintenance, and more.

    These blast cabinets are designed to clean rust, paint, discoloration, and more from metals, wood, and plastic. The cabinets are made of a heavy duty polyethylene or steel for lasting strength and durability. The heavy duty blast gloves protect you from accidental injury while operating the unit. The oversized front door allows you to easily load heavy or bulky items into the cabinet. Includes bright lighting, a large viewing window, and dust collectors for high working visibility.
    • Polyethylene and steel construction
    • Blast gloves
    • Oversized front door
    • Available types are Foot Operated and Trigger Operated


    Select models 10% off!

    Click for more
  • Sandblasting & Tumbling Accessories

    Sandblasting & Tumbling Accessories
    See all 181 items in product family
    Sandblasting and Tumbling Accessories Provide Additional Finishing Equipment For Maintenance, Industrial, and Commercial Applications.

    These sandblasting and tumbling accessories are designed to add or customize your existing equipment to suit your needs. The deluxe hood with lens provides complete head coverage including a fabric hood, an internal bump cap, and rear breather vents. The lightweight suit is made of nylon and cotton to keep you cool while reducing work fatigue. The blast gloves are made of leather or rubber giving you long lasting hand protection. The window underlay film helps protect the viewing window from ricochets and damage. This abrasive strainer separates debris from any media while preventing clogged nozzles from paint, rust, and other materials. Other accessories are available.
    • Hood with lens
    • Lightweight suit
    • Blast gloves
    • Window underlay film
    • Abrasive strainer
    • Available types are Abrasive Recovery Bag, Abrasive Strainer, Adapter, Air Jet, Air Jet Washer, Blast Gloves, Blast Suit, and more
    Click for more
  • Portable Sandblasters

    Portable Sandblasters
    See all 16 items in product family
    Portable Sandblasters Provide Heavy Duty Finishing for Maintenance, Industrial, and Commercial Environments.

    These portable sandblasters are designed to handle your heavy-duty rust and paint removal projects without harming the surface. This unit can be filled with various blasting media including glass beads, silica sand, or aluminum oxide for blasting efficiency. The sandblasters are made of heavy duty steel for long lasting strength and durability. The large wheels make the sandblaster easy to move over rough terrain. Includes a pressure relief valve, manual pull up tank closure, and an adjustable abrasive flow valve. Available colors are light gray and red.
    • Steel construction
    • Large wheels
    • Available types are Blaster w/ Vacuum, Deadman Blaster, Deadman Blaster w/ Soda Attachment, Portable Pressure Blast System, and Siphon Fed Blaster
    • PSI’s are 80-110, 80-125, and 100
    • CFM are 15, 23, 6-20, 7-20, and 7-125


    Select models 10% off!

    Click for more
  • PSA Discs - 6"

    PSA Discs - 6
    See all 132 items in product family
    PSA Discs - 6" Effectively Blend, Deburr, and Finish Metal Alloys, Plastics, and Composites.

    PSA Discs - 6" attach to disc sanders, random orbital sanders, or stationary disc sanders. High strength, pressure sensitive backing adheres to backup pad or steel platen for efficient application and removal. Heat-resistant resin bond and cloth backing accommodates high heat and heavy-duty sanding applications. Material types include Aluminum Oxide, Ceramic Grain, Diamond, and more. Additional specifications vary per model.

    Click for more
  • Flap Discs - 4-1/2"

    Flap Discs - 4-1/2
    See all 504 items in product family
    Flap Discs Provide Final Finish For Weld Grinding, Deburring, Rust Removal, Edge Grinding And Weld Seam Blending Applications.

    Flap Discs are made with overlapping layers of abrasive-coated, fiber-reinforced flaps that fan out from a central hub to provide long lasting durability. The overlapping layers continually wear away with use to expose fresh abrasive mineral for a fast, consistent cut, while the cushioning of the flaps creates a blended finish. Flap discs typically generate a finish one grade finer than the disc is graded, reducing finishing steps. A grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. Flap discs are used on a right angle grinder. One-step alternative to bonded wheels and fiber discs, flap discs grind and finish in a single step, making them a time and cost-saving solution. Flexibility provides easy curve lines and contours with less gouging. Available materials Aluminum, Aluminum Oxide, Assorted, Ceramic, Coated and Non-Woven, Precision Shaped Ceramic Grain, Non-Woven, Seeded Gel Ceramic, Silicon Carbide, Zirconia, Zirconium and Zirconia Alumina. Grades are Coarse, Extra Coarse, Fine, Medium, Super Fine and Very Fine. Grit types range from 24 - 600 and up to P120. RPMs range from 12,200- 25,0000.

    Click for more
  • Quick Change Discs - 2”

    Quick Change Discs - 2”
    See all 259 items in product family
    Quick Change Discs Feature Open-Web Material that Runs Cool and Resists Loading for Consistent Results.

    Quick Change Discs are made of aluminum oxide and other premium materials to provide long lasting durability. Coating removal discs provide more surface area than wire brushes. The quick attachment and removal feature also provides fast and easy disc change-out when performing multi-step finishing processes. The industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. The quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw on so that operators can conveniently change discs with a simple twist-off, twist-on motion swapping from one application to the next in seconds. Grades are Coarse, Extra Coarse, Medium, Fine, Very Fine, and Super Fine. Grits range from 24 - P80. Disc diameter is 2". Max RPMs range from 18000- 30000. Attachment types vary.

    Click for more
  • Fiber Discs - 4 1/2" to 5"

    Fiber Discs - 4 1/2
    See all 325 items in product family
    Fiber Discs - 4 1/2" to 5" are Designed for Aggressive, High Pressure Grinding Applications.

    Fiber Disc Abrasives cut exceptionally fast, and have a long service life. Chemically engineered abrasives in unit provide a consistent sharp crystalline structure. Fresh cutting edges on the surface of disc ensure extended high performance and functionality. Material types include Aluminum Oxide, Ceramic Grain, Precision Shaped Ceramic Grain, and more. Additional specifications vary per model.

    Click for more
  • Cut Off Wheels

    Cut Off Wheels
    See all 324 items in product family
    Cut Off Wheels Cut Steel and Other Metals In Metalworking, Manufacturing, Industrial, and Other Applications.

    Cut Off Wheels are designed for cutting efficiency and unit longevity. Units are made of high quality materials for long lasting durability and dependability. Double reinforced fiberglass provides safety and security. Accommodates steel, carbon, and other metals. Mineral types include Aluminum Oxide, Blended, Ceramic Grain, and more. Additional specifications vary per model.

    Click for more
  • Depressed Center Wheels

    Depressed Center Wheels
    See all 525 items in product family
    Depressed Center Wheels are an Economical Solution for General Purpose Grinding and Cutting Applications on Steel.

    Depressed Center Wheels are made of premium materials to provide long lasting durability. Rigid bonded wheel is used for heavy weld removal and other heavy-duty grinding applications. Depressed Center Wheels are formulated for use on stainless steel, mild steel, and aerospace alloys. The flexible depressed center grinding wheels offer enhanced flexibility and a contoured fit, providing a smoother finish. Available grades are Coarse, Extra Coarse, Fine and Medium. Grits range from 20 - 120 and XCS. Wheel diameters range from 3" - 9-1/2". RPMS range from 6,600 - 23,900. Other dimensions vary per style.

    Click for more
  • Bench & Pedestal Grinding Wheels

    Bench & Pedestal Grinding Wheels
    See all 151 items in product family
    Bench & Pedestal Grinding Wheels Provide Removal of Burrs on Steel Parts.

    Bench & Pedestal Grinding Wheels can also sharpen high speed cutting tools in construction applications with bench and pedestal grinders. Abrasive materials are Aluminum Oxide, Ceramic Aluminum Oxide, Silicon Oxide and White Aluminum Oxide. Grades are Coarse, Extra Coarse, Fine, Medium, and Very Fine. Grits range from 24 - 150. Center hole diameters range from 1" - 5". Max RPMs vary per style.

    Click for more
  • Surface Grinding Wheels

    Surface Grinding Wheels
    See all 292 items in product family
    Surface Grinding Wheels



    Surface Grinding Wheels are primarily used to grind flat stock or surfaces within a workpiece. Surface Grinding Wheels can be used in applications like heavy stock removal and precision tolerance operations.
    Click for more
  • Sanding Hand Pads

    Sanding Hand Pads
    See all 29 items in product family
    Sanding Hand Pads Are Used For Deburring, Blending, Polishing, And General Sanding Applications.

    Sanding hand pads are made of aluminum oxide, non-abrasive, aluminum silicate and silicon carbide for long lasting durability. Hands pads can be used for general sanding for wood, metal, and ceramic applications. Unit flexibility allows ergonomic access to hard-to-reach areas for a uniform finish. For wet or dry use. Grades are Heavy Duty, Medium, Fine, Extra Fine, Non-Abrasive Very Fine, Super Fine, and Ultra Fine. Grits range from 120/180 to VFN. Colors are Black, Brown, Gray, Maroon, Red, Tan, White, and Yellow. Dimensions vary per model.

    Click for more
  • Shop Rolls

    Shop Rolls
    See all 164 items in product family
    Shop Rolls Feature Flexible Backing for General Purpose Metalworking and Heavy Duty Grinding or Tool Polishing Applications.

    Shop Rolls are made with light, J-weight cloth backing that provides the flexibility needed to conform to circular edges, angles, or other contours. Desired length of strip can be torn from the roll for custom applications. Cloth remains durable even when bent or rolled, without tearing or shelling. Strips can be torn by hand when a smaller piece is needed, without compromising the sanding surface. Available material types include Aluminum Oxide, Aluminum Silicate, Emery, and more. Additional specifications vary per model.

    Click for more
  • Sandpaper Sheets

    Sandpaper Sheets
    See all 135 items in product family
    Sandpaper Sheets provide Deburring, Blending, Polishing And General Sanding For Wood And Metal Applications.

    Sandpaper Sheets are made of premium materials for long lasting durability and dependability. Abrasive particles are resin-bonded for heat and pressure resistance and continuous cutting life. Load resistant, open-web material maintains abrasive mineral cutting by limiting nylon fiber clogging. Unit flexibility allows ergonomic access to hard-to-reach areas for a uniform finish. Washable and reusable. Mineral types include Aluminum Oxide, Aluminum Silicate, Ceramic Aluminum Oxide, Diamond, Garnet, Non-Woven, Regalite, Silicon Carbide, and Talc. Grades are 500, Coarse, Extra Coarse, Medium, Fine, Extra Fine, Super Fine, Very Fine and Ultra Fine. Grades range from 500 - Very Fine. Grits range from 9 Micron to VFN. Dimensions vary per model.

    Click for more
  • Sanding Belts - Wide Finishing

    Sanding Belts - Wide Finishing
    See all 31 items in product family
    Sanding Belts - Wide Finishing are Designed for Applications Including Construction, Commercial, and Industrial.

    Sanding belts are used for stock removal and suitable for a variety of wood and metal applications. Units are made of high quality materials for long lasting durability. Abrasive particles are resin-bonded to a cotton cloth backing for heat and pressure resistance and a continuous cutting life. Washable backing is used in high production environments to remove soft wood resin or pitch buildup. Open coat and load-resistant coating accommodates soft wood sanding. Material types are Alumina Zirconia, Aluminum Oxide, and more. Additional specifications vary per model.

    Click for more
  • Sanding Belts – Aluminum Oxide - Medium

    Sanding Belts – Aluminum Oxide - Medium
    See all 181 items in product family
    Sanding Belts – Aluminum Oxide - Very Fine Are Used For Applications Including Construction, Carpentry, Metalwork And More.

    Sanding Belts – Aluminum Oxide - Very Fine are made of high quality materials for long lasting dependability. Microreplication technology produces pyramids of abrasive minerals for a consistent cut and finish. Abrasive is coated on a rayon backing for durability under heat and pressure. Fits most industrial belt sanders. Grits range from 150 to VFN. Colors are Brown, Gray and Tan. Dimensions vary per model.

    Click for more
  • Sanding Belts - Band File Belts

    Sanding Belts - Band File Belts
    See all 48 items in product family
    Sanding Belts - Band File Belts are Designed for Applications Including Construction, Commercial, Industrial, and more.

    Sanding belts accommodate deburring, blending, and general sanding for wood and metal applications. Units are made of high quality materials for long lasting durability and dependability. Abrasive grains are resin-bonded to a firm XE-weight rayon cloth backing for heat and pressure resistance and a continuous cutting life. Units should not be wet when operated. Bright color finish on select units allows high visibility. Available types are Alumina Zirconia, Aluminum Oxide, Ceramic, and more. Additional specifications vary per model.

    Click for more
  • Deburring & Surface Conditioning Wheels

    Deburring & Surface Conditioning Wheels
    See all 93 items in product family
    Deburring, Strip And Finishing Wheels Are Used For Applications Including Construction, Commercial, Industrial, And More.

    Deburring, strip, and finishing wheels are made of high quality materials for long lasting durability and dependability. Wheels effectively smooth, deburr, and finish metal alloys, plastics, composites, and more. Various densities and grades accommodate gentle and aggressive materials for application versatility. Load resistant, open-web material maintains abrasive mineral cutting by limiting nylon fiber clogging. Minimizes heat buildup for use on heat sensitive materials. Reduces smearing for efficiency and maintenance ease. Mineral types are Aluminum Oxide, Ceramic, Precision Shaped Ceramic Grain, and Silicon Carbide. Grits range from 80 to XCS. RPMs range from 1900 to 60,000. Dimensions vary per model.

    Click for more
  • Flap Wheels

    Flap Wheels
    See all 441 items in product family
    Flap Wheels Provide a Combination of Cutting Functions for Construction, Commercial, and Industrial Industries.

    Flap wheels are designed for grinding, blending, graining, and more. Wheels feature a load resistant design and abrasives, improving consistency and control over polishing and aesthetic finishing. Constructed sections of non-woven material bonded to a cylindrical core provide lasting durability. Units accommodate copper, brass, stainless steel, and more. Material types include Aluminum Oxide, Ceramic, Nylon, and more. Additional specifications vary per model.

    Click for more
  • Scratch Brushes

    Scratch Brushes
    See all 10 items in product family
    Scratch Brushes Provide Stripping, Scouring And Cleaning For A Variety Of Materials.

    Scratch Brushes feature stiff bristles made from Brass, Carbon Steel, Hardened Steel, Nylon, Stainless Steel and Steel to provide long lasting durability and performance. Available brush types are Angle Back, Curved Handle, Curved, Flat, Laced Handle, Plastic Handle Shoe and Shoe Handle. Bristle rows range from 2x9 - 24x6.

    Click for more
  • Cup Brushes

    Cup Brushes
    See all 25 items in product family
    Cup Brushes Are Used For Deburring, Surface Finishing, Scale Removal And More.

    Cup Brushes are made for use with portable mini-grinder tools. Brushes wire types are Bistle, Crimped, Cup and Knot. Bristle materials are used for surface preparation, burr removal, finishing and more. Wire materials are Brass, Carbon, Carbon Steel, Nylon, Silicon Carbide, Stainless Steel and Steel. Brush diameters range from 1/2" up to 6". Center hole diameters range from 1/4" - M10 x 1.25. Wire diameters vary per style.

    Click for more
  • Wire Wheels

    Wire Wheels
    See all 36 items in product family
    Wire Wheels Provide Aggressive Brushing Action For Use In Cleaning, Edge Blending, Finish Preparation And More.

    Wire Wheels are available in a variety of sizes and styles to perform a range of applications. Available wire types are Cable Twist, Crimped, Knot, Radial, Stringer Bead and Twist Knot. Wire wheel brush materials are Carbon, Carbon Steel, Stainless Steel and Steel. Wheel diameters range from 3/4" to 8". Center hole diameters range from 1/4" - M10 x 1.25.

    Click for more
  • End Brushes

    End Brushes
    See all 7 items in product family
    End Brushes Allow Easy Cleaning And Deburring For Corners And Crevices Of Metal Surfaces.

    End Brushes are used with die grinders and flexible shaft tools for high-powered cleaning and deburring of metal surfaces. Wire styles include Crimped, End, Knot and Knotted to provide surface preparation, burr removal, finishing and more. Maximum end brush speeds are 4,500, 20,000 and 22,000. Wire materials are Nylon, Stainless Steel and Steel. Brush diameters range from 1/2" - 1-1/8". Wire diameters vary per model.

    Click for more
  • Tube Brushes

    Tube Brushes
    See all 12 items in product family
    Tube Brushes Are Made For Easy Cleaning And Deburring Of Drilled Holes, Edges, Keyways And More.

    Tube Brushes are available in a wide range of sizes and wire diameters to suit a variety of jobs. Tube brush lengths range from 1" up to 5", with brush diameters ranging from 1/8" up to 2-1/4". Available wire materials are Silicate, Nylon, Brass, Aluminum Oxide and various types of Steel. Choose from several trusted brand names.

    Click for more
  • Accessories & Attachments

    Accessories & Attachments
    See all 115 items in product family
    Accessories And Attachments Are Used For Metalworking, Woodworking, Manufacturing, And More.

    Accessories and attachments are made of high quality materials for long lasting durability and dependability. Accessories support various equipment including disc pads, sanders, grinders, and more. Units accommodate sanding, deburring, finishing, polishing, and more. Available accessories include Adapter, Adapter Kit, Adjustable Spanner Wrench, Backup Pads/Disc, Disc Pad Holder, Foam pad, Lock Nut, Mandrel, Power Tool Accessory, Strip Shaft and more. Various dimensions, materials, and attachments allow application versatility and operator convenience. Dimensions vary per model.

    Click for more
Featured Items