AC Parallel Gearmotors
Full Load Amps
Horsepower Range
Price
Leeson M1145031.00, 1/6 HP, 30 RPM, 115/230V, 1-Phase, TEFC, P240, 58:1 Ratio, 295 In-Lbs
Ratio To 1
58
Overhung Load
330 lbs
Gearmotor RPM
30 rpm
Horsepower
1/6 HP
Leeson 096014.00, 1/3 HP, 85 RPM, 230/460V, 3-Phase, TEFC, PE350, 20:1 Ratio, 218 In-Lbs
Ratio To 1
20
Overhung Load
300 lbs
Gearmotor RPM
85 rpm
Horsepower
1/3 HP
Leeson 107034.00, 1/2 HP, 59 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 29:1 Ratio, 496 In-Lbs
Ratio To 1
29
Overhung Load
625 lbs
Gearmotor RPM
59 rpm
Horsepower
1/2 HP
Leeson 107002.00, 1/4 HP, 26 RPM, 115/208-230V, 1-Phase, TEFC, P1100, 66:1 Ratio, 569 In-Lbs
Ratio To 1
66
Overhung Load
650 lbs
Gearmotor RPM
26 rpm
Horsepower
1/4 HP
Leeson 107017.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs
Ratio To 1
42
Overhung Load
650 lbs
Gearmotor RPM
41 rpm
Horsepower
1/2 HP
Leeson M1145023.00, 1/15 HP, 15 RPM, 115/230V, 1-Phase, TENV, P240, 114:1 Ratio, 250 In-Lbs
Ratio To 1
114
Overhung Load
407 lbs
Gearmotor RPM
15 rpm
Horsepower
1/15 HP