Browse Electric Motors-General Purpose

(3,909 items)

Narrow Your Results

Availability

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Baldor-Reliance Single Phase General Purpose Motors, Totally Enclosed

    Baldor-Reliance Single Phase General Purpose Motors, Totally Enclosed
    See all 117 items in product family
    Baldor-Reliance Single Phase Totally Enclosed General Purpose Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

    Baldor Single Phase Totally Enclosed General Purpose Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Locked drive-end bearing for greater reliability. Pressure cast aluminum end plates with ribbed design for strength and stability. RPM, voltage, frame and HP vary per model. Package quantity is 1.

    Click for more
  • Baldor-Reliance Single Phase General Purpose Motors, Open Drip Proof

    Baldor-Reliance Single Phase General Purpose Motors, Open Drip Proof
    See all 32 items in product family
    Baldor-Reliance Single Phase Open General Purpose Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

    Baldor Single Phase Open General Purpose Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed or open drip-proof design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Copper windings for greater reliability. C-Face with removable base and locked drive-end base on select models. RPM, voltage, frame and HP vary per model. Package quantity is 1.

    Click for more
  • Single Phase General Purpose 50Hz Motors, Totally Enclosed & Open Drip Proof

    Single Phase General Purpose 50Hz Motors, Totally Enclosed & Open Drip Proof
    See all 100 items in product family
    Single Phase General Purpose 50Hz Motors Are Designed For Use With Gear Reducers, Pumps, Fans And Blowers, Material Handling, Compressors And Other Various Applications That Require Continuous Duty.

    Single Phase General Purpose 50Hz Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed or open drip-proof design to prevent water and debris from damaging motor for added safety and protection. Class-B insulation for greater reliability. High quality ball bearings for ease of use. Mountings are C-Face, C-Face Footless, Foot, Resil, Resilient Base and Rigid. Maximum voltage is 220. RPM, frame and horsepower vary per model. Package quantity is 1. UL Recognized Component Listing and CSA approval. 12 Month Warranty from date of first use or 18 Month Warranty from date of manufacture on select models.

    Click for more
  • US Motors Single Phase General Purpose Motors, Open Drip Proof

    US Motors Single Phase General Purpose Motors, Open Drip Proof
    See all 13 items in product family
    US Motors Single Phase, ODP Motors Are General Purpose Motors.

    US Motors Single Phase, have a rigid base to provide long lasting durability. Open Drip Proof (ODP) and capacitor start provide optimum performance. Mounting types are C-Face, C-Face Rigid, Resilient Base and Rigid. HP varies from 0.17 -10. RPMs and voltages vary per model.

    Click for more
  • Leeson Single Phase General Purpose Motors, Totally Enclosed

    Leeson Single Phase General Purpose Motors, Totally Enclosed
    See all 123 items in product family
    Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
    Click for more
  • Marathon Motors Single Phase General Purpose Motors, Totally Enclosed

    Marathon Motors Single Phase General Purpose Motors, Totally Enclosed
    See all 60 items in product family
    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid Mount Are Used For A Variety Of General Purpose Applications.

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid Mount are constructed with rolled steel for long lasting durability. Rigid base allows motor to be rigidly mounted on equipment. Totally enclosed fan cooled (TEFC) enclosure with no vent openings is tightly enclosed to prevent free exchange of air, but is not airtight. External fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HPs, frames, voltages and RPMs. Quantity is 1.

    Click for more
  • Worldwide Electric Single Phase General Purpose Motors, Totally Enclosed

    Worldwide Electric Single Phase General Purpose Motors, Totally Enclosed
    See all 5 items in product family
    Worldwide Electric General Purpose Motors (Single Phase, TEFC) Are Designed For Use With A Wide Variety Of Applications.

    Worldwide Electric General Purpose Motors (Single Phase, TEFC) have a TEFC enclosure for long lasting durability and strength. HP ranges from 1/3 to 5 and RPM is 1800. Choose from models With Overload or Without Overload. Available with a Rigid Base or a C-Face Removable Base, which provides easy adjustment and mobility. Frame types and weights vary from model to model.

    Click for more
  • Marathon Motors Single Phase General Purpose Motors, Open Drip Proof

    Marathon Motors Single Phase General Purpose Motors, Open Drip Proof
    See all 29 items in product family
    Leeson 1-Phase, Drip-Proof, Resilient Mount Offer Excellent Performance, Energy Efficiency And Long Life For A Variety Of Industrial And Commercial Uses.

    Leeson 1-Phase, Drip-Proof, Resilient Mount are constructed with rolled steel for long lasting durability. Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict flow of air to motor. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HP, voltages and RPM's. Frames are 48, 48Z, 56 and 56H. Quantity is 1.

    Click for more
  • WEG Single Phase General Purpose Motors, Totally Enclosed & Open Drip Proof

    WEG Single Phase General Purpose Motors, Totally Enclosed & Open Drip Proof
    See all 48 items in product family
    WEG General Purpose, Single Phase, ODP & TEFC Motors Are Used For A Variety Of General Purpose Applications.

    WEG General Purpose, Single Phase, ODP & TEFC Motors are solidly manufactured for long lasting durability and dependability. Single phase units are particularly well-suited for heavy starting loads due to their high starting torque. Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Totally Enclosed, Fan Cooled (TEFC) motors are specifically designed for operating in environments of dirt, dust and excess moisture. Available with HPs ranging from 0.12 to 12.5 and RPMs ranging from 1200 to 3600. Voltages and base types vary per model.

    Click for more
  • Leeson Single Phase General Purpose Motors, Open Drip Proof

    Leeson Single Phase General Purpose Motors, Open Drip Proof
    See all 37 items in product family
    Leeson Standard Efficiency General Purpose Drip Proof Single Phase Motors Are Widely Used To Power Pumps, Compressors, Blowers, Fans And More Industrial Machines.

    Leeson Standard Efficiency General Purpose Drip Proof Single Phase Motors feature a rolled steel frame for long lasting durability. Motors have sturdy drip proof enclosures that are intended for use in environments that are relatively clean and dry. High-quality ball bearings for ease of use. 1/3, 1/2 or 3/4 horsepower. Mountings are C-Face Footless, C-Face Rigid, Resilient Base and Rigid. RPM and additional specifications vary by model. Complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

    Click for more
  • US Motors Single Phase General Purpose Motors, Totally Enclosed

    US Motors Single Phase General Purpose Motors, Totally Enclosed
    See all 8 items in product family
    US Motors Single Phase, TEFC Motors Are General Purpose Motors.

    US Motors Single Phase, TEFC Motors are single phase with rigid base to provide long lasting durability. Capacitor Start and Totally Enclosed Fan Cooled provide optimum performance. HP ranges from 0.17 -7.5. Mounting types are C-Face, C-Face Rigid, Resilient Base and Rigid. RPMs and voltages vary per style.

    Click for more