Browse Electric Motors-Definite Purpose

(5,011 items)

Narrow Your Results

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Baldor-Reliance Farm Duty Motors

    Baldor-Reliance Farm Duty Motors
    See all 80 items in product family
    Baldor-Reliance Farm Duty Motors Are Used For Both Farm And Commercial Applications That Require Continuous Duty.

    Baldor-Reliance Farm Duty Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed or open design for superior performance. Epoxy paint finish for added protection. Can be used for aeration fans, auger drives, metering pumps, grain stirring, instant reversing, irrigation tower drives and crop driers for enhanced versatility. Available in both single and three phase for ease of use. RPM, voltage and horsepower vary per model. Package quantity is 1.

    Click for more
  • Leeson Farm Duty, General Purpose Motors, High Torque, Rigid Base, Single-Phase, TEFC

    Leeson Farm Duty, General Purpose Motors, High Torque, Rigid Base, Single-Phase, TEFC
    See all 54 items in product family
    Heavy duty single phase Hi-Torque Motors are designed specifically for severe "farm duty" applications.
    Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
    Electrical Features: Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
    All 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more
  • Leeson Farm Duty, General Purpose, Extra Hi-Torque, Rigid Base, Single-Phase, TEFC

    Leeson Farm Duty, General Purpose, Extra Hi-Torque, Rigid Base, Single-Phase, TEFC
    See all 6 items in product family
    Heavy duty single phase Hi-Torque Motors designed specifically for severe applications.
    Mechanical Features: Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to +350°F and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection.
    Electrical Features: Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more
  • Leeson High Torque Motors, C Face Less Base, Single-Phase, TEFC

    Leeson High Torque Motors, C Face Less Base, Single-Phase, TEFC
    See all 8 items in product family
    High Torque C Face AC Motors Are Used For Various Agricultural Power Applications.

    High Torque C Face AC Motors are solidly manufactured for long lasting use, durability and dependability. Totally enclosed, fan cooled (TEFC) continuous duty motors feature NEMA C Face design with overspeed protection on mechanical centrifugal starting switch. 1/3, 1/2, 1, 1-1/2, 2, 3 and 5 horsepower 1725 and 1740 RPM motors are available for 56, 145 and 184 frames with various amps, and voltages.

    Click for more
  • Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC

    Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC
    See all 8 items in product family
    Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC Are Used For A Variety Of Agricultural Motor Applications.

    Leeson High Torque Motors, C Face With Base, Single-Phase, TEFC are made of rolled steel for long lasting durability. Designed with overspeed protection on mechanical centrifugal starting switch. HPs are 1/3, 1/2, 3/4, 1, 1.5, 2, 3 and 5. Frames are 56, 56H, 145 and 184. RPMs are 1,725 and 1,740. Available in a variety of voltages and amps.

    Click for more
  • Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base

    Leeson Aeration Fan Motors, Belt-Driven, Dust Tight, Single-Phase, TEAO, Rigid Base
    See all 6 items in product family
    Leeson Aeration Fan Motors Are Used For Agricultural And Other Applications Requiring Protection From The Environment.

    Leeson Single Phase, Rigid Base, Aeration Fan Motors are solidly made for long lasting durability and dependability. Totally enclosed air over motors are dust-tight, suitable for shaft mounted fans or belt driven fans. Capacitor start designs. Use within the airflow of the driven fan offers protection from the environment. Finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Built-in terminal panel for quick, easy connections. 3450 RPM. Available in .75, 1, 1.5, 2 and 3 horsepower.

    Click for more
  • Leeson Aeration Fan Motors, Belt-Driven, Dust-Tight Three-Phase, TEAO, Rigid Base

    Leeson Aeration Fan Motors, Belt-Driven, Dust-Tight Three-Phase, TEAO, Rigid Base
    See all 5 items in product family
    Totally enclosed air over motors, dust-tight, suitable for shaftmounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, these motors offer protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Single phase motors have built-in terminal panel for quick, easy connections.
    Click for more
  • Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base

    Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base
    See all 19 items in product family
    These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.
    Click for more
  • Leeson Ventilation Fan Motor Shaft Mounted, Single-Phase, TEAO, Thru Bolt Mount

    Leeson Ventilation Fan Motor Shaft Mounted, Single-Phase, TEAO, Thru Bolt Mount
    See all 1 items in product family
    Totally enclosed, high efficiency, permanent split capacitor motor for direct drive exhaust ventilation fans in poultry and livestock houses. Fully gasketed, dust-tight construction with sealed bearings and shaft slinger. Automatic thermal overload protector. Extended through-bolts for mounting, no base. Built-in terminal panel for quick, easy connection. Grounding provision. Because of the inherently low starting torque of this design, this motor is not suitable for belt-driven fan applications It must be mounted in the air stream of the fan for cooling.
    Click for more
  • Leeson Crop Dryer Motors, Single & Three-Phase

    Leeson Crop Dryer Motors, Single & Three-Phase
    See all 9 items in product family
    Crop Dyer Motors Are Used For Various Farm-Related Applications.

    Crop Dyer Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Leeson® and Marathon® brand motors designed for various farm-related applications. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives and crop driers. Single and 3 Phase units with 3450 and 3600 RPMs are available with 3 and 10 horsepower and 3-5, 5-7, 5-7.5, 10-15, 7.5-10 and 7-9 variable horsepower for various rigid frame and voltage designations.

    Click for more
  • Leeson Grain Stirring Motors, Dust Tight, Single & 3 Phase, Rigid Base, TEFC

    Leeson Grain Stirring Motors, Dust Tight, Single & 3 Phase, Rigid Base, TEFC
    See all 1 items in product family
    Leeson Grain Stirring Motors, Dust Tight, Single And 3 Phase, Rigid Base, TEFC Are Designed To Operate Inside Agricultural Storage Bins For Stirring Grain, Corn And Other Agricultural Products.

    Leeson Grain Stirring Motors, Dust Tight, Single And 3 Phase, Rigid Base, TEFC are made of rolled steel and cast aluminum for long lasting durability. Energy-saving, extra high torque designs provide external cast aluminum cooling fan at shaft end to keep grain from obstructing fan operation. Prelubricated double shielded ball bearings packed with Exxon POLYREX® EM grease (temperature range -20°F to +350°F). Provides totally enclosed construction with gasketed conduit box and capacitor cases. Moisture drain hole in endshield opposite shaft allows for vertical shaft up mounting. Includes 205 bearing shaft-end, 7/8 in. diameter shaft and 15/16 in. useable length. Extra quantities available. Voltages are115/208-230 and 208-230/460. HP is1.5. Phases are1 and 3. Frame is56H. RPM is1,725.

    Click for more
  • Leeson Catfish Pond Motors, Single-Phase, C Face With Base, TEFC

    Leeson Catfish Pond Motors, Single-Phase, C Face With Base, TEFC
    See all 1 items in product family
    Specially designed for aeration systems used on aquaculture ponds, these motors are designed for dependable outdoor applications. Typically C-face connected to a right-angle gearbox and installed on a floating aeration platform. Hi-torque motors are epoxy-painted with a corrosion-resistant interior coating. Stainless hardware, fan guard, lifting lug, and conduit box cover for maximum protection against corrosion. Drain holes in the conduit box and in four positions on each end of the frame to purge condensate and moisture that may enter the motor. Ball bearings are double-sealed and lubricated with Exxon POLYREX® EM high temperature, moisture resistant lubricant. All 180 and 210 frame Rolled Steel motors have Class F Insulation.
    Click for more
  • US Motors Farm Duty Motors

    US Motors Farm Duty Motors
    See all 24 items in product family
    US Motors Farm Duty Motors Power Direct Drive And Vent Fans In Poultry And Livestock Houses.

    US Motors Farm Duty Motors are ball bearing motors with Totally Enclosed Air Over (TEAO) enclosure and Class B Insulation. Motors are available in a variety of power levels and speeds. Motors are available in Single-Phase or Three-Phase.

    Click for more
  • Worldwide Electric Farm Duty Motors

    Worldwide Electric Farm Duty Motors
    See all 7 items in product family
    Worldwide Electric Farm Duty Motors Are Desgined For Tough Applications In The Agriculture Industry.

    Worldwide Electric Farm Duty Motors are made with a TEFC enclosure and IP54 degree of protection to provide long lasting durability. High torque, 1.15 service factor, Class F insulation and VPI copper windings provide optimum performance. Motors feature reduced amperage and high torque with manual overload, drive-end shaft seal, drive-end bearing retainer, double-sealed ball bearings, gasketed capacitor covers and junction boxes. Anti-rust film applied to rotor for weather protection. Color coded and labeled motor leads provide organization. Horsepowers range from 0.33 -2. FL Amps range from 5.2 - 19.6/9.8. FL Effeciencies are 63, 64.5, 67, 70, 77 and 79.

    Click for more
  • TechTop Single-Phase NEMA Rolled Steel Farm Duty Motors

    TechTop Single-Phase NEMA Rolled Steel Farm Duty Motors
    See all 1 items in product family
    TechTop Single-Phase NEMA Rolled Steel Farm Duty Motors Are Used For A Wide Variety Of Agricultural Type Power Applications.

    TechTop Single-Phase NEMA Rolled Steel Farm Duty Motors are solidly manufactured for long lasting durability and dependability. Wide selection of high torque, single phase motors are made of solid rolled steel construction and many other high efficiency features, including dual cap design, manual reset protectors, oversize bearings, high quality molded gaskets, cast iron end balls and more. Various Rigid Base and C-Face frame type motors are available in 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2 and 10 horsepower and 115/208-230V and 208-230V voltage types.

    Click for more
  • Marathon Motors Farm Duty , Single & Three Phase Motors

    Marathon Motors Farm Duty , Single & Three Phase Motors
    See all 48 items in product family
    Marathon Motors Farm Duty, Single And Three Phase Motors Are Designed For A Variety Of Agricultural Applications.

    Marathon Motors Farm Duty, Single And Three Phase Motors are constructed with a cast iron frame for long lasting durability. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers. Totally enclosed/air over motor designs must be mounted within airstream for proper cooling. UL Listed and CSA Certified. Available in a variety of horsepower's from 1/6 to 10-15. Voltages, RPM's and frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Aeration Fan, HVAC Motors

    Marathon Motors Aeration Fan, HVAC Motors
    See all 1 items in product family
    Marathon Motors Aeration Fans, HVAC Motors Are Designed For A Variety Of Agricultural Applications.

    Marathon Motors Aeration Fans, HVAC Motors are constructed with a cast iron frame for long lasting durability. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers. Totally enclosed/air over motor designs must be mounted within airstream for proper cooling. UL Listed and CSA Certified. Available horsepower's are 3/4, 1, 1-1/2, 2 and 3. Voltages are 230 and 115/230. RPM is 3,450. Frames are 143TZ, 145T, 145TZ and 56Z. Quantity is 1.

    Click for more
  • WEG Farm, Poultry Fan and Auger Drive Duty Motors

    WEG Farm, Poultry Fan and Auger Drive Duty Motors
    See all 29 items in product family
    WEG Farm Duty, Poultry Fan And Auger Drive Motors Are Used For Various Agricultural Applications.

    WEG Farm, Poultry Fan And Auger Drive Motors are solidly manufactured for long lasting durability and dependability. Farm Duty Motors are specially designed for farm duty applications requiring high starting torque and moderate starting current. Feature V-ring slinger in both drive and opposite drive ends, reversible shaft rotation and start capacitors for indoor and outdoor use. Poultry Fan Motors are specifically designed for agricultural fan applications. Mounted within the airstream for proper cooling, their totally enclosed design ensures long life in poultry house and barn exhaust fan applications. Auger Drive Motors are designed for Feed-Drive units requiring a reliable and efficient motor. Include centrifugal switch to prevent damage to the motor in case of overspeed, manual thermal overload protection and two bolts mounting NEMA 'N' flange. Wide selection of Single Phase motors are available with 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5 and 10 horsepower and 115/230, 115/208-230 and 230 voltage designations.

    Click for more