Angular Contact Bearings
SMT 5204-2RS Double Row Angular Contact Ball Bearing, Double Sealed, OD 47mm, Bore 20mm, Metric
Bore Diameter
20 mm
Diameter
47 mm
Width
20.6 mm
Dynamic Load Rating (N)
19000
NACHI Super Precision Bearing 7016CYDUP4, Universal Ground, Duplex, 80MM Bore, 125MM OD
Bore Diameter
80 mm
Diameter
125 mm
Width
22 X 2 mm
Dynamic Load Rating (N)
96,000 per pair
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 40mm Bore, 90mm OD
Bore Diameter
40 mm
Diameter
90 mm
Width
3.5433 in
Nachi, 7313BMUC3, Angular Contact Ball Bearing, Flush Ground, 65MM Bore x 140MM OD x 33MM W
Bore Diameter
65 mm
Diameter
140 mm
Width
33 mm
Contact Angle
40°
Nachi, 7307BMUC3, Angular Contact Ball Bearing, Flush Ground, 35MM Bore x 80MM OD x 21MM W
Bore Diameter
35 mm
Diameter
80 mm
Width
21 mm
Contact Angle
40°
Nachi, 5201zz, Dbl Row Angular Contact Bearing, Dbl Shld, 12mm Bore X 32mm Od X 15.9mm W-Min Qty 4
Bore Diameter
12 mm
Diameter
32 mm
Width
15.9 mm
Dynamic Load Rating (N)
10700