Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Flange Mount Bearings

138 Results
View All Length
View All Height
138 Results
Compare
1
1
$27.82
Ships within 1 Business Day

Dynamic Load Rating (N)

3147

Bore Diameter

25.4 mm

Insert

UC205-16

Bolt Hole Size

3/8" / M10

Compare
BESTSELLER
1
1
$98.24
Ships in 3 Business Days

Dynamic Load Rating (N)

9779.19

Bore Diameter

50.8 mm

Insert

UC211-32

Bolt Hole Size

5/8" / M16

Compare
BESTSELLER
1
1
$26.52
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

UC205-16

Bolt Hole Size

3/8" / M10

Compare
1
1
$18.25
Ships in 3 Business Days

Dynamic Load Rating (N)

3153

Bore Diameter

1/2 in

Static Load Rating

1768 N

Compare
1
1
$53.90
Ships in 3 Business Days

Dynamic Load Rating (N)

6631.86

Bore Diameter

38.1 mm

Insert

UC208-24

Bolt Hole Size

1/2" / M14

Compare
BESTSELLER
1
1
$18.00
Ships in 4 Business Days

Dynamic Load Rating (N)

2152

Bore Diameter

5/8 in

Static Load Rating

1075 N

Compare
1
1
$22.00
Ships in 7 Business Days

Bore Diameter

5/8 in

Compare
1
1
$30.86
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

SB205-16G

Bolt Hole Size

5/16" /M8

Compare
1
1
$130.84
Ships in 3 Business Days

Dynamic Load Rating (N)

10723.39

Bore Diameter

60 mm

Insert

UC212-60MM

Bolt Hole Size

5/8" / M16

Compare
1
1
$22.00
Ships in 7 Business Days

Bore Diameter

3/4 in

Compare
BESTSELLER
1
1
$54.78
Ships in 3 Business Days

Dynamic Load Rating (N)

6632

Bore Diameter

38.1 mm

Insert

UC208-24

Bolt Hole Size

1/2" / M14

Compare
1
1
$29.56
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

HC205-16

Bolt Hole Size

3/8" / M10

Compare
1
1
$203.00
Ships in 3 Business Days

Dynamic Load Rating (N)

13668.38

Bore Diameter

68.2625 mm

Insert

UC214-43

Bolt Hole Size

5/8" / M16

Compare
1
1
$75.64
Ships in 2 Business Days

Dynamic Load Rating (N)

7868.31

Bore Diameter

50 mm

Insert

UC210-50MM

Bolt Hole Size

1/2" / M14

Compare
1
1
$29.12
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

SB205-16G

Bolt Hole Size

3/8" / M10

Compare
1
1
$29.12
Ships in 3 Business Days

Dynamic Load Rating (N)

3147

Bore Diameter

25 mm

Insert

UC205-25MM

Bolt Hole Size

3/8" / M10

Compare
1
1
$35.64
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

HC205-16

Bolt Hole Size

3/8" / M10

Compare
1
1
$33.04
Ships in 3 Business Days

Dynamic Load Rating (N)

2877.55

Bore Diameter

19.05 mm

Insert

UC204-12

Bolt Hole Size

5/16" / M8

Compare
1
1
$56.52
Ships in 3 Business Days

Dynamic Load Rating (N)

6631.86

Bore Diameter

40 mm

Insert

UC208-40MM

Bolt Hole Size

1/2" / M14

Compare
1
1
$19.00
Ships in 7 Business Days

Bore Diameter

1 in

Compare
1
1
$38.70
Ships within 1 Business Day

Dynamic Load Rating (N)

4384

Bore Diameter

30 mm

Insert

UC206-30MM

Bolt Hole Size

3/8" / M10

Compare
1
1
$31.30
Ships in 3 Business Days

Dynamic Load Rating (N)

2877.55

Bore Diameter

15.875 mm

Insert

UC202-10 (47MM)

Bolt Hole Size

3/8" / M10

Compare
1
1
$20.00
Ships in 7 Business Days

Bore Diameter

5/8 in

Compare
1
1
$238.22
Ships in 5 Business Days

Dynamic Load Rating (N)

14837.39

Bore Diameter

75 mm

Insert

UC215-75MM

Bolt Hole Size

5/8" / M16

Compare
1
1
$27.38
Ships in 3 Business Days

Dynamic Load Rating (N)

2877.55

Bore Diameter

19.05 mm

Insert

SB204-12G

Bolt Hole Size

3/8" / M10

Compare
1
1
$29.12
Ships in 3 Business Days

Dynamic Load Rating (N)

3147

Bore Diameter

23.8125 mm

Insert

UC205-15

Bolt Hole Size

3/8" / M10

Compare
1
1
$97.38
Ships in 3 Business Days

Dynamic Load Rating (N)

9779.19

Bore Diameter

55 mm

Insert

UC211-55MM

Bolt Hole Size

5/8" / M16

Compare
1
1
$36.52
Ships within 1 Business Day

Dynamic Load Rating (N)

4384

Bore Diameter

31.75 mm

Insert

UC206-20

Bolt Hole Size

3/8" / M10

Compare
1
1
$36.08
Ships in 3 Business Days

Dynamic Load Rating (N)

4383.77

Bore Diameter

31.75 mm

Insert

UC206-20

Bolt Hole Size

3/8" / M10

Compare
1
1
$29.56
Ships in 3 Business Days

Dynamic Load Rating (N)

2877.55

Bore Diameter

19.05 mm

Insert

HC204-12

Bolt Hole Size

3/8" / M10

Compare
1
1
$126.94
Ships in 3 Business Days

Dynamic Load Rating (N)

10723.39

Bore Diameter

61.9125 mm

Insert

UC212-39

Bolt Hole Size

5/8" / M16

Compare
1
1
$27.82
Ships in 3 Business Days

Dynamic Load Rating (N)

2877.55

Bore Diameter

20 mm

Insert

UC204-20MM

Bolt Hole Size

3/8" / M10

Compare
1
1
$69.12
Ships in 3 Business Days

Dynamic Load Rating (N)

5206

Bore Diameter

42.8625 mm

Insert

UC209-27

Bolt Hole Size

5/8" / M16

Compare
1
1
$51.30
Ships in 3 Business Days

Dynamic Load Rating (N)

5778

Bore Diameter

35 mm

Insert

UC207-35MM

Bolt Hole Size

1/2" / M14

Compare
1
1
$29.12
Ships in 3 Business Days

Dynamic Load Rating (N)

2878

Bore Diameter

15.875 mm

Insert

UC202-10

Bolt Hole Size

3/8" / M10

Compare
1
1
$70.42
Ships in 3 Business Days

Dynamic Load Rating (N)

7103.96

Bore Diameter

41.275 mm

Insert

UC209-26

Bolt Hole Size

1/2" / M14

Compare
1
1
$129.98
Ships in 3 Business Days

Dynamic Load Rating (N)

10723.39

Bore Diameter

57.15 mm

Insert

UC212-36

Bolt Hole Size

5/8" / M16

Compare
1
1
$163.88
Ships in 5 Business Days

Dynamic Load Rating (N)

12926.51

Bore Diameter

65 mm

Insert

UC213-65MM

Bolt Hole Size

5/8" / M16

Compare
1
1
$161.70
Ships in 3 Business Days

Dynamic Load Rating (N)

12927

Bore Diameter

63.5 mm

Insert

UC213-40

Bolt Hole Size

3/4" / M20

Compare
1
1
$27.38
Ships in 3 Business Days

Dynamic Load Rating (N)

2158.17

Bore Diameter

15.875 mm

Insert

SB202-10G

Bolt Hole Size

3/8" / M10

Compare
1
1
$29.56
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25 mm

Insert

UC205-25MM

Bolt Hole Size

3/8" / M10

Compare
1
1
$203.00
Ships in 3 Business Days

Dynamic Load Rating (N)

13668.38

Bore Diameter

69.85 mm

Insert

UC214-44

Bolt Hole Size

5/8" / M16