Cylindrical Roller Bearings
Brand
Bore Diameter
Price
NACHI Single Row Cylindrical Roller Bearing NU310EG, 50MM Bore, 110MM OD, High Capacity
Bore Diameter
50 mm
Oil Max Speed
6500 rpm
Diameter
110 mm
Radial Clearance
Normal
Bore Diameter
20 mm
Oil Max Speed
18000 rpm
Diameter
47 mm
Radial Clearance
Normal
Cylindrical Bearing, Double Row, Bore 70mm, 0.010 to 0.020 Radial Clearance, NN3014M2KC9NAP4
Bore Diameter
70 mm
Oil Max Speed
6,800 rpm
Radial Clearance
0.010 ~ 0.020
Grease Max Speed
5,700 rpm
NACHI Single Row Cylindrical Roller Bearing NJ205EG, 25MM Bore, 52MM OD, High Capacity
Bore Diameter
25 mm
Oil Max Speed
14000 rpm
Diameter
52 mm
Radial Clearance
Normal
Bore Diameter
80 mm
Oil Max Speed
4300 rpm
Diameter
170 mm
Radial Clearance
C3
NACHI Double Sealed Sheave Bearing E5024XNNTS1, Without Snap Rings & Coating, 120MM Bore, 180MM OD
Bore Diameter
120 mm
Diameter
180 mm
Radial Clearance
0.065 to 0.120 mm
Grease Max Speed
850 rpm
NACHI Double Sealed Sheave Bearing E5030XNNTS1, Without Snap Rings & Coating, 150MM Bore, 225MM OD
Bore Diameter
150 mm
Diameter
225 mm
Radial Clearance
0.065 to 0.130 mm
Grease Max Speed
650 rpm
NACHI Double Sealed Sheave Bearing E5017XNNTS1, Without Snap Rings & Coating, 85MM Bore, 130MM OD
Bore Diameter
85 mm
Diameter
130 mm
Radial Clearance
0.065 to 0.115 mm
Grease Max Speed
1,150 rpm
NACHI Double Sealed Sheave Bearing E5028XNNTS1, Without Snap Rings & Coating, 140MM Bore, 210MM OD
Bore Diameter
140 mm
Diameter
210 mm
Radial Clearance
0.065 to 0.130 mm
Grease Max Speed
700 rpm
NACHI Double Sealed Sheave Bearing E5016XNNTS1, Without Snap Rings & Coating, 80MM Bore, 125MM OD
Bore Diameter
80 mm
Diameter
125 mm
Radial Clearance
0.055 to 0.105 mm
Grease Max Speed
1,250 rpm
NACHI Double Sealed Sheave Bearing E5011XNNTS1, Without Snap Rings & Coating, 55MM Bore, 90MM OD
Bore Diameter
55 mm
Diameter
90 mm
Radial Clearance
0.045 to 0.090 mm
Grease Max Speed
1,800 rpm
NACHI Double Sealed Sheave Bearing E5022XNNTS1, Without Snap Rings & Coating, 110MM Bore, 170MM OD
Bore Diameter
110 mm
Diameter
170 mm
Radial Clearance
0.065 to 0.120 mm
Grease Max Speed
900 rpm
NACHI Double Sealed Sheave Bearing E5013XW33NNTS1, Without Snap Rings & Coating, 65MM Bore, 100MM OD
Bore Diameter
65 mm
Diameter
100 mm
Radial Clearance
0.045 to 0.090 mm
Grease Max Speed
1,500 rpm
NACHI Double Sealed Sheave Bearing E5012XNNTS1, Without Snap Rings & Coating, 60MM Bore, 95MM OD
Bore Diameter
60 mm
Diameter
95 mm
Radial Clearance
0.045 to 0.090 mm
Grease Max Speed
1,650 rpm
NACHI Double Sealed Sheave Bearing E5014XNNTS1, Without Snap Rings & Coating, 70MM Bore, 110MM OD
Bore Diameter
70 mm
Diameter
110 mm
Radial Clearance
0.055 to 0.105 mm
Grease Max Speed
1,400 rpm
NACHI Double Sealed Sheave Bearing E5020XW33NNTS1, Less Snap Rings & Coating, 100MM Bore, 150MM OD
Bore Diameter
100 mm
Diameter
150 mm
Radial Clearance
0.065 to 0.115 mm
Grease Max Speed
1,000 rpm
NACHI Double Sealed Sheave Bearing E5010XNNTS1, Without Snap Rings & Coating, 50MM Bore, 80MM OD
Bore Diameter
50 mm
Diameter
80 mm
Radial Clearance
0.040 to 0.075 mm
Grease Max Speed
2,000 rpm
Bore Diameter
110 mm
Oil Max Speed
3800 rpm
Diameter
200 mm
Radial Clearance
C3
NACHI Single Row Cylindrical Roller Bearing NU315EG, 75MM Bore, 160MM OD, High Capacity
Bore Diameter
75 mm
Oil Max Speed
4000 rpm
Diameter
160 mm
Radial Clearance
Normal
Bore Diameter
40 mm
Oil Max Speed
10000 rpm
Diameter
80 mm
Radial Clearance
Normal
Bore Diameter
95 mm
Oil Max Speed
3600 rpm
Diameter
200 mm
Radial Clearance
C3
Bore Diameter
70 mm
Oil Max Speed
5000 rpm
Diameter
150 mm
Radial Clearance
C3
Bore Diameter
70 mm
Oil Max Speed
6300 rpm
Diameter
125 mm
Radial Clearance
C3
NACHI Single Row Cylindrical Roller Bearing NJ209EG, 45MM Bore, 85MM OD, High Capacity
Bore Diameter
45 mm
Oil Max Speed
8500 rpm
Diameter
85 mm
Radial Clearance
Normal
Bore Diameter
55 mm
Oil Max Speed
7500 rpm
Diameter
100 mm
Radial Clearance
C3
Bore Diameter
65 mm
Oil Max Speed
5300 rpm
Diameter
140 mm
Radial Clearance
Normal
Bore Diameter
95 mm
Oil Max Speed
3600 rpm
Diameter
200 mm
Radial Clearance
C3
Bore Diameter
80 mm
Oil Max Speed
4300 rpm
Diameter
170 mm
Radial Clearance
C3
NACHI Single Row Cylindrical Roller Bearing NJ305EG, 25MM Bore, 62MM OD, High Capacity
Bore Diameter
25 mm
Oil Max Speed
12000 rpm
Diameter
62 mm
Radial Clearance
Normal
Bore Diameter
65 mm
Oil Max Speed
6300 rpm
Diameter
120 mm
Radial Clearance
C3
Bore Diameter
90 mm
Oil Max Speed
4800 rpm
Diameter
160 mm
Radial Clearance
C3
NACHI Single Row Cylindrical Roller Bearing NU307EG, 35MM Bore, 80MM OD, High Capacity
Bore Diameter
35 mm
Oil Max Speed
9500 rpm
Diameter
80 mm
Radial Clearance
Normal
Bore Diameter
35 mm
Oil Max Speed
9500 rpm
Diameter
80 mm
Radial Clearance
C3
Bore Diameter
100 mm
Oil Max Speed
4300 rpm
Diameter
180 mm
Radial Clearance
C3
Bore Diameter
140 mm
Oil Max Speed
3000 rpm
Diameter
250 mm
Radial Clearance
C3
Bore Diameter
80 mm
Oil Max Speed
5300 rpm
Diameter
140 mm
Radial Clearance
C3
Bore Diameter
100 mm
Oil Max Speed
3400 rpm
Diameter
215 mm
Radial Clearance
C3
NACHI Single Row Cylindrical Roller Bearing NJ307EG, 35MM Bore, 80MM OD, High Capacity
Bore Diameter
35 mm
Oil Max Speed
9500 rpm
Diameter
80 mm
Radial Clearance
Normal
Bore Diameter
70 mm
Oil Max Speed
6300 rpm
Diameter
125 mm
Radial Clearance
C3
Bore Diameter
80 mm
Oil Max Speed
4300 rpm
Diameter
170 mm
Radial Clearance
C3
Bore Diameter
110 mm
Oil Max Speed
3000 rpm
Diameter
240 mm
Radial Clearance
C3
Bore Diameter
65 mm
Oil Max Speed
6300 rpm
Diameter
120 mm
Radial Clearance
C3