Browse Casters

(5,521 items)

Narrow Your Results

Caster Type Family

Wheel Diameter Inches Range

  • Less...
  • More...

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

  • Less...
  • More...

Plate Width Inch Range

  • Less...
  • More...

Capacity Lbs. Range

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Darnell-Rose Stainless Steel Threaded Stem Casters

    Darnell-Rose Stainless Steel Threaded Stem Casters
    See all 65 items in product family
    Darnell-Rose Stainless Steel Threaded Stem Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Stainless Steel Threaded Stem Casters are made of high quality materials for long lasting durability and corrosion resistance. Units include locking feature for unit stability and accidental movement prevention. Various mounting attachments provide application versatility. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types include Swivel Grip Ring Stem and Swivel Threaded Stem. Weight capacities range from 240 to 300 lbs. Bearing types are Ball, Delrin and Plain. Dimensions vary per model.
    Click for more
  • Darnell-Rose Threaded Stem Casters

    Darnell-Rose Threaded Stem Casters
    See all 78 items in product family
    Darnell-Rose Threaded Stem Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Threaded Stem Casters are made of high quality materials for long lasting durability and corrosion resistance. Units include locking feature for unit stability and accidental movement prevention. Various mounting attachments provide application versatility. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types are Swivel Grip Ring Stem and Swivel Threaded Stem. Weight capacities range from 75 to 300 lbs. Bearing type is Ball, Delrin and Plain. Dimensions vary per model.
    Click for more
  • Darnell-Rose Light Duty Casters

    Darnell-Rose Light Duty Casters
    See all 104 items in product family
    Darnell-Rose Light Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Light Duty Casters are made of high quality materials for long lasting durability and corrosion resistance. Four sided double ball raceway protects central king pin from shock loading during heavy operation. Heat treated moving parts extend caster life under rugged conditions. Dust cap protects unit from dust, moisture, debris and other contaminants. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 175 to 500 lbs. Bearing types are Ball, Plain and Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Shock Absorbing Casters

    Darnell-Rose Shock Absorbing Casters
    See all 4 items in product family
    Darnell-Rose Shock Absorbing Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Shock Absorbing Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for shock and vibration sensitive applications. Caster types include Rigid Plate and Swivel Plate. Weight capacity is 110 lbs. Bearing types are Ball and Plain. Dimensions vary per model.
    Click for more
  • Darnell-Rose Carpetmaster Casters

    Darnell-Rose Carpetmaster Casters
    See all 1 items in product family
    Darnell-Rose Carpetmaster Casters provide Ergonomic Mobility for Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Carpetmaster Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications on various surfaces. Caster type is Swivel Stem. Weight capacity is 110 lbs. Bearing type is Ball. Package quantity is 1. Color finish is Chrome. Dimensions are 4"H x 15/16"W.
    Click for more
  • Darnell-Rose Light Duty Stainless Steel Casters

    Darnell-Rose Light Duty Stainless Steel Casters
    See all 83 items in product family
    Darnell-Rose Light Duty Stainless Steel Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Light Duty Stainless Steel Casters are made of high quality materials for long lasting durability and corrosion resistance. Four sided double ball raceway protects central king pin from shock loading during heavy operation. Heat treated moving parts extend caster life under rugged conditions. Raceway dust cap protects unit from dust, moisture, debris and other contaminants. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 110 to 400 lbs. Bearing types are Ball, Delrin, Plain and Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Medium Duty Casters

    Darnell-Rose Medium Duty Casters
    See all 71 items in product family
    Darnell-Rose Medium Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Medium Duty Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 500 to 1000 lbs. Bearing types are Plain, Roller and Tapered Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Dual Wheel Casters

    Darnell-Rose Dual Wheel Casters
    See all 6 items in product family
    Darnell-Rose Dual Wheel Casters provide convenient Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Dual Wheel Casters are made of high quality materials for long lasting durability and corrosion resistance. Units are designed for improved stability and load capacity while minimizing overall height. Enhanced load distribution and differential action wheels increase ergonomic maneuverability for handling and operation ease. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 1800 to 9600 lbs. Bearing type is Tapered Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Medium Duty Stainless Steel Casters

    Darnell-Rose Medium Duty Stainless Steel Casters
    See all 82 items in product family
    Darnell-Rose Medium Duty Stainless Steel Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Medium Duty Stainless Steel Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 800 to 1000 lbs. Bearing types are Ball, Delrin, Plain and Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Stainless Steel Grip Ring Stem Casters

    Darnell-Rose Stainless Steel Grip Ring Stem Casters
    See all 63 items in product family
    Darnell-Rose Stainless Steel Grip Ring Stem Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Stainless Steel Grip Ring Casters are made of high quality materials for long lasting durability and corrosion resistance. Units include locking feature for stability and accidental movement prevention. Various mounting attachments provide application versatility. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 240 to 300 lbs. Bearing types are Ball, Delrin and Plain. Dimensions vary per model.
    Click for more
  • Darnell-Rose Heavy Duty Casters

    Darnell-Rose Heavy Duty Casters
    See all 64 items in product family
    Darnell-Rose Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Heavy Duty Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 1080 to 3000 lbs. Bearing types are Roller and Tapered Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Extra Heavy Duty Casters

    Darnell-Rose Extra Heavy Duty Casters
    See all 22 items in product family
    Darnell-Rose Extra Heavy Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Extra Heavy Duty Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Heat treated moving parts extend caster life under rugged conditions. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 3100 to 6000 lbs. Bearing types are Roller and Tapered Roller. Dimensions vary per model.
    Click for more
  • Darnell-Rose Socket Stem Casters

    Darnell-Rose Socket Stem Casters
    See all 6 items in product family
    Darnell-Rose Socket Stem Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Socket Stem Casters are made of high quality materials for long lasting durability and corrosion resistance. Units include locking feature for unit stability and accidental movement prevention. Various mounting attachments provide application versatility. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster type is Swivel Stem (Socket Caster). Weight capacity is 300 lbs. Bearing type is Ball. Dimensions vary per model.
    Click for more
  • Darnell-Rose Grip Ring Stem Casters

    Darnell-Rose Grip Ring Stem Casters
    See all 108 items in product family
    Darnell-Rose Grip Ring Stem Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Grip Ring Stem Casters are made of high quality materials for long lasting durability and corrosion resistance. Units include locking feature for unit stability and accidental movement prevention. Various mounting attachments provide application versatility. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster type is Swivel Grip Ring Stem. Weight capacities range from 200 to 300 lbs. Bearing type is Ball, Delrin and Plain. Dimensions vary per model.
    Click for more
  • Darnell-Rose Wheels

    Darnell-Rose Wheels
    See all 107 items in product family
    Darnell-Rose Wheels provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

    Darnell-Rose Wheels are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Weight capacities range from 110 to 6000 lbs. Bearing types are Ball, Derlin, Plain, Roller and Tapered Roller. Hub Types are Advanced Elastomer, Cast Iron, Hard Rubber, Phenolic, Phenolic Resin, Polyolefin and Stainless Steel. Dimensions vary per model.
    Click for more
  • Darnell-Rose Truck Couplers

    Darnell-Rose Truck Couplers
    See all 8 items in product family
    Darnell-Rose Truck Couplers provide Cargo Stability for Applications including Construction, Fleet, Distribution and more.

    Darnell-Rose Truck Couplers are made of steel for long lasting durability and dependability. Safety latch provides added content stability during transport. Features vertical design for reduced storage space and convenience. Weight capacities are 1200 and 2000 lbs. Dimensions vary per model.
    Click for more