Browse Casters

(5,525 items)

Narrow Your Results

Caster Type Family

  • Less...
  • More...

Wheel Diameter Inches Range

  • Less...
  • More...

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fairbanks Plate Casters

    Fairbanks Plate Casters
    See all 258 items in product family
    Fairbanks Plate Casters are used for Applications including Commercial, Industrial, Distribution, and more.

    Fairbanks Plate Casters are made of high quality materials for long lasting durability and dependability. Casters allow ergonomic content mobility and transport. Double-ball raceways provide added strength and swivel ability. Zinc electro-galvanized finish provides corrosion resistance. Includes heavy duty king pin. Caster types are Rigid Plate and Swivel Plate. Bearing types are Ball, Plain, and Roller. Weight capacities range from 100 to 3500 lbs. Package quantities are 1 and 4. Dimensions vary per model.
    Click for more
  • Fairbanks Stem Casters

    Fairbanks Stem Casters
    See all 14 items in product family
    Fairbanks Scaffold Casters are used for Applications including Commercial, Industrial, Distribution, and more.

    Fairbanks Scaffold Casters are made of high quality materials for long lasting durability and dependability. Casters allow ergonomic content mobility and transport. Cold-formed for added strength and rigidity. Zinc electro-galvanized finish provides corrosion resistance. Bearing types are Ball and Plain. Caster type is Threaded Stem. Weight capacities range from 100 to 300 lbs. Dimensions vary per model.
    Click for more
  • Fairbanks Stainless Steel Casters

    Fairbanks Stainless Steel Casters
    See all 14 items in product family
    Fairbanks Stainless Steel Casters are used for Applications including Commercial, Industrial, Distribution, and more.

    Fairbanks Stainless Steel Casters are made of high quality materials for long lasting durability and corrosion resistance. Casters allow ergonomic content mobility and transport. Includes double-ball raceway swivel caster and one-piece rigid caster. Features stainless steel axle and axle nut. Caster types are Rigid Plate and Swivel Plate. Bearing type is Ball. Weight capacities are 150, 250, 275, and 300 lbs. Dimensions vary per model.
    Click for more
  • Fairbanks Scaffold Casters

    Fairbanks Scaffold Casters
    See all 3 items in product family
    Fairbanks Scaffold Casters are used for Applications including Commercial, Industrial, Distribution, and more.

    Fairbanks Scaffold Casters are made of high quality materials for long lasting durability and dependability. Casters allow ergonomic content mobility and transport. Deep toothed gears ensure firm rotational lock. Extra-long cam lock lever provides positive down locking. Includes brake arm integral with fork legs and full tread width wheel lock. Features nylon center lock nuts and easy access zerk fitting for lubrication. Zinc plated finish provides corrosion resistance. Caster type is Drift Pin Hole Stem. Style is Swivel Caster. Meets OSHA requirements. Dimensions vary per model.
    Click for more
  • Fairbanks Series 322 Sanitation Container Casters

    Fairbanks Series 322 Sanitation Container Casters
    See all 18 items in product family
    Fairbanks Series 322 Sanitation Container Casters are used for Applications including Maintenance, Waste Management, Distribution, and more.

    Fairbanks Series 322 Sanitation Container Casters are made of high quality materials for long lasting durability and dependability. Casters allow ergonomic content mobility and transport. Powder coat finish ensures corrosion resistance. Includes hardened, single ball race way for added strength. Features 3/4" orbital cold-forged king pin. Caster types are Rigid Plate and Swivel Plate. Bearing types are Delrin and Plain. Weight capacities range from 350 to 1200 lbs. Dimensions vary per model.
    Click for more
  • Fairbanks Creeper Dolly Caster

    Fairbanks Creeper Dolly Caster
    See all 1 items in product family
    Fairbanks Creeper Dolly Caster is used for Applications including Commercial, Industrial, Distribution, and more.

    Fairbanks Creeper Dolly Caster is made of high quality materials for long lasting durability and dependability. Casters allow ergonomic content mobility and transport. Includes flanged connector for stem caster and mounts 7/8" to 1" thick frames. Available in traditional 3" all steel, plate mount caster, or 2" double-ball raceway stem caster with polyurethane wheel. Zinc-plated finish provides corrosion resistance. Caster type is Threaded Stem w/ Top Connector Nut. Style is Swivel Caster. Dimensions are 2"W x 2-1/2"H.
    Click for more
  • Fairbanks Wheels

    Fairbanks Wheels
    See all 45 items in product family
    Fairbanks Wheels are used for Applications including Commercial, Industrial, Distribution, and more.

    Fairbanks Wheels are made of high quality materials for long lasting durability and dependability. Wheel allow ergonomic content mobility and transport. Non-marking design ensures convenient maneuverability and surface protection. Units are corrosion, rust, chemical, solvent, and oil resistant. Bushing sold separately. Types are Ball Bearing and Roller Bearing. Capacity ranges from 150 to 3000 lbs. Colors are Black, Blue, Gray, and Orange. Dimensions vary per model.
    Click for more