Browse Casters

(5,521 items)

Narrow Your Results

Caster Type Family

Wheel Diameter Inches Range

  • Less...
  • More...

Wheel Construction Family

  • Less...
  • More...

Plate Length Inch Range

Plate Width Inch Range

Capacity Lbs. Range

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • RWM VersaTrac 27® Series Light Medium Duty Casters

    RWM VersaTrac 27® Series Light Medium Duty Casters
    See all 71 items in product family
    RWM VersaTrac 27® Series Light Medium Duty Casters are used for a wide range of Institutional or Industrial Applications.

    RWM VersaTrac 27® Series Light Medium Duty Casters are solidly made for long lasting durability and dependability. Feature extra thick material in the top plate, yoke and raceways. Heat treated for extended service life and come standard with a metal dust shield. Various types available for particular need or application include Rigid Plate, Swivel Plate, Swivel Plate with Contact Brake, Swivel Plate with Hub Brake, Swivel Plate with Side Wheel Brake and Swivel Plate with Total Lock Brake. Wheel construction varieties include Cast Iron, Hard Rubber, High Temp Nylon, Phenolic, Polyolefin, Rubber on Nylon, Thermoplastic Rubber and Urethane on Polypropylene. Come in 3, 3-1/2, 4 and 5 inch wheel diameters and 190, 200, 225, 250, 275 and 300 lb. load capacities.
    Click for more
  • RWM 46 Series Medium Heavy Duty Industrial Swivel Plate Casters

    RWM 46 Series Medium Heavy Duty Industrial Swivel Plate Casters
    See all 157 items in product family
    RWM 46 Series Medium Heavy Duty Swivel Plate Casters are used for Medium to Heavy Duty Industrial Applications.

    RWM 46 Series Medium Heavy Duty Swivel Plate Casters are solidly made for long lasting durability and dependability. Used for wide range of medium to heavy duty industrial caster applications. Various Swivel Plate type casters available for particular need or application include Face Contact Brake, Face Contact Cam Brake, Face Contact Nylon Brake, Face Contact Steel Total Lock Brake, Side Wheel Brake, Side Wheel Brake Tread and Total Lock Brake. Wheel construction varieties include Cast Iron, High Temp Nylon, Phenolic, Rubber on Aluminum, Rubber on Iron, Rubber on Nylon, Solid Elastomer, Solid Urethane, Thermoplastic, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch diameters and wide range of 350 to 1200 lb. load capacities.
    Click for more
  • RWM 45 Series Medium Duty Casters

    RWM 45 Series Medium Duty Casters
    See all 84 items in product family
    RWM 45 Series Medium Duty Casters are for use with Dollies, Shop Carts, Scrap Bins, Floor Trucks and more.

    RWM 45 Series Medium Duty Casters are solidly made for long lasting durability and dependability. Economical casters are used for bakery, meat processing and many other industries for a wide range of uses. Various Rigid Plate or Swivel Plate types available for particular need or application. Wheel construction varieties include Cast Iron, Phenolic, Polyolefin, Rubber on Iron, Solid Elastomer, Thermoplastic, Thermoplastic Rubber, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch wheel diameters and 350 to 1200 lb. load capacities.
    Click for more
  • RWM 75 Series Heavy Duty Kingpinless™ Casters - up to 6000 Lb. Capacity

    RWM 75 Series Heavy Duty Kingpinless™ Casters - up to 6000 Lb. Capacity
    See all 69 items in product family
    RWM 75 Series Heavy Duty Kingpinless™ Casters are used for the most Demanding Heavy Duty Industrial Applications.

    RWM 75 Series Heavy Duty Kingpinless™ Casters are solidly made for long lasting durability and dependability. Patented design has proven to be superior solution for the most demanding heavy duty industrial applications. The 75 series is case hardened to provide an extended service life. Will not crack like through hardened or induction hardened construction. Various types available for particular need or application include Rigid Plate, Swivel Plate, Swivel Plate with Cam Wheel Brake and Swivel Plate with Demountable Swivel Lock. Wheel construction varieties include Cast Iron, Forged Steel, Nylatron, Phenolic, Solid Elastomer and Urethane on Iron. Come in 6, 8, 10 and 12 inch wheel diameters and wide range of 1600 to 6000 lb. load capacities.
    Click for more
  • RWM 46 Series Medium Heavy Duty Industrial Rigid Plate Casters

    RWM 46 Series Medium Heavy Duty Industrial Rigid Plate Casters
    See all 103 items in product family
    RWM 46 Series Medium Heavy Duty Rigid Plate Casters are used for Medium to Heavy Duty Industrial Applications.

    RWM 46 Series Medium Heavy Duty Rigid Plate Casters are solidly made for long lasting durability and dependability. Used for wide range of medium to heavy duty industrial caster applications. Various types of wheel construction varieties available for particular need or application include Cast Iron, High Temp Nylon, Phenolic, Rubber on Aluminum, Rubber on Iron, Rubber on Nylon, Solid Elastomer, Solid Urethane, Thermoplastic, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch diameters and wide range of 350 to 1200 lb. load capacities.
    Click for more
  • RWM 65 Series Heavy Duty Kingpinless™ Casters

    RWM 65 Series Heavy Duty Kingpinless™ Casters
    See all 118 items in product family
    RWM 65 Series Heavy Duty Kingpinless™ Casters are used for Automotive Towlines, Assembly Lines and other Heavy Duty Industrial Applications.

    RWM 65 Series Heavy Duty Kingpinless™ Casters are solidly made for long lasting durability and dependability. Patented design has proven to be superior solution for demanding applications such as automotive towlines, assembly lines and other heavy duty industrial applications. Various types available for particular need or application include Rigid Plate, Rigid Plate with Demountable Swivel Lock, Rigid Plate with Side Wheel Brake, Swivel Plate, Swivel Plate with Demountable Swivel Lock, Swivel Plate with Face Contact Brake and Swivel Plate with Side Wheel Brake. Wheel construction varieties include Cast Iron, Forged Steel, Phenolic, Rubber on Aluminum, Rubber on Nylon, Solid Elastomer, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch wheel diameters and wide range of 400 to 1800 lb. load capacities.
    Click for more
  • RWM Freedom 48® Series Medium Duty Maintenance Free Casters

    RWM Freedom 48® Series Medium Duty Maintenance Free Casters
    See all 90 items in product family
    RWM Freedom 48® Series Medium Duty Maintenance Free Casters are used for a wide range of Commercial, Institutional or Industrial Applications.

    RWM Freedom 48® Series Medium Duty Maintenance Free Casters are solidly made for long lasting durability and dependability. Rigid or swivel sections are firmly sealed, making them completely maintenance free. Ergonomic casters are designed for ease of movement and noise reduction in nearly any industrial caster application. Capable of all radial and thrust loads and ultra quiet operation. Various types available for particular need or application include Rigid Plate, Swivel Plate, Swivel Plate with Contact Brake and Swivel Plate with Side Wheel Brake Tread. Wheel construction varieties include Rubber on Aluminum, Rubber on Nylon, Solid Elastomer, Thermoplastic, Urethane on Aluminum, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch wheel diameters and wide range of 400 to 1500 lb. load capacities.
    Click for more
  • RWM 76 Series Heavy Duty Kingpinless™ Casters - up to 7000 Lb. Capacity

    RWM 76 Series Heavy Duty Kingpinless™ Casters - up to 7000 Lb. Capacity
    See all 43 items in product family
    RWM 76 Series Heavy Duty Kingpinless™ Casters are used for the most demanding Heavy Duty Industrial Applications.

    RWM 76 Series Heavy Duty Kingpinless™ Casters are solidly made for long lasting durability and dependability. Patented design has proven to be superior solution for the most demanding heavy duty industrial applications. The 76 series is case hardened to provide an extended service life. Will not crack like through hardened or induction hardened construction. Various types available for particular need or application include Rigid Plate, Swivel Plate, Swivel Plate with Cam Wheel Brake and Swivel Plate with Demountable Swivel Lock. Wheel construction varieties include Forged Steel, Nylatron, Phenolic, Solid Elastomer and Urethane on Iron. Come in 6, 8, 10 and 12 inch wheel diameters and wide range of 1600 to 7000 lb. load capacities.
    Click for more
  • RWM 95 Series Heavy Duty Kingpinless™ Casters - up to 20,000 Lb. Capacity

    RWM 95 Series Heavy Duty Kingpinless™ Casters - up to 20,000 Lb. Capacity
    See all 30 items in product family
    RWM 95 Series Heavy Duty Kingpinless™ Casters are used for Extra Heavy Duty Industrial Applications.

    RWM 95 Series Heavy Duty Kingpinless™ Casters are solidly made for long lasting durability and dependability. Patented design has proven to be superior solution for the most demanding heavy duty industrial applications. The 95 series is case hardened to provide an extended service life. Will not crack like through hardened or induction hardened construction. Wheel construction varieties include Forged Steel, Nylatron, Solid Elastomer and Urethane on Iron. Wide selection of Rigid Plate or Swivel Plate type casters are available in 6, 8 and 10 inch wheel diameters and extra heavy 2500 to 20,000 lb. load capacities.
    Click for more
  • RWM Economy 53 Series Heavy Duty Casters

    RWM Economy 53 Series Heavy Duty Casters
    See all 24 items in product family
    RWM Economy 53 Series Heavy Duty Casters are used for a wide variety of Industrial Caster Applications such as Conveyor and Dragline Operations.

    RWM Economy 53 Series Heavy Duty Casters are solidly made for long lasting durability and dependability. Various economical Rigid Plate or Swivel Plate casters With or Without Wheel Brake available for particular heavy duty industrial need or application. Wheel construction varieties include Cast Iron, Rubber on Iron and Urethane on Iron. Come in 6 and 8 inch wheel diameters and 670, 1600, 1620 and 1800 lb. load capacities.
    Click for more