-
See all 18 items in product family
Climax Metal Set Screw Collars And Reducer Bushings Are Available For Various Spacing or Coupling Applications.
Climax Metal Set Screw Collar And Reducer Bushings are solidly made for long lasting durability and dependability. Set Screw Collars w/Keyway are available individually in Stainless Steel, Black Oxide or Aluminum construction types with 1 inch bore size. Various 4, 7, 38 or 40 Piece collar sets also available. Reducer Bushings are made of solid Galvanized Steel construction and are available in selected 1/4, 5/16, 3/8, 1/2, 5/8 and 7/8 inch inside diameters and 1, 1-1/16, 1-1/4, 1-5/16 and 1-1/2 inch lengths.
Click for more
-
See all 167 items in product family
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard and soft shafts. Bores Sizes from 1/8" to 4" in Stainless Steel, Aluminum and Black Oxide Steel.
Click for more
-
See all 50 items in product family
Recessed screw head provides an outside surface free of major projections for safety. Bore Sizes 10-32 to 2-12 in Stainless Steel and Black Oxide Steel.
Click for more
-
See all 14 items in product family
Climax Metal Step Down Clamp-On Shaft Adapters Are Designed To Repair, Alter, Increase, Decrease Or Extend Current Shafts.
Climax Metal Step Down Clamp-On Shaft Adapters feature a clamping coupling portion that will not mar the shaft. Durable black oxide steel construction provides long lasting reliability and strength for motor assemblies. Adapters are easily installed, compatible with all standard round shafts, and eliminate the need for complete shaft replacement. Available bore sizes include 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, and 1-1/2 inches. Shaft and outside diameters vary per model.
Click for more
-
See all 56 items in product family
Traditional cost effective collar design. Bore Sizes 2mm x 50mm to 50mm x 50mm in Stainless Steel and Black Oxide Steel.
Click for more
-
See all 75 items in product family
Design fully engages the shaft without marring or other damage. Two-piece collars are easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw collars. Effective on hard and soft shafts. Bore Sizes 3mm to 80mm in Stainless Steel and Black Oxide Steel.
Click for more
-
See all 30 items in product family
Metric Two-Piece Clamping Collar, 25 mm bore, 45 mm outside diameter.
Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Click for more
-
See all 30 items in product family
Metric One-Piece Clamping Collar, 60 mm bore, 88 mm outside diameter.
Stainless Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Click for more
-
See all 28 items in product family
Metric Set Screw Collar, 20 mm bore, 32 mm outside diameter.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
Click for more
-
See all 70 items in product family
Two-Piece Clamping Collar, 9/16" bore, 1 1/4 " outside diameter.
Black Oxide Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Click for more
-
See all 70 items in product family
One-Piece Clamping Collar, 15/16" bore, 1 3/4 " outside diameter.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Click for more
-
See all 125 items in product family
Set Screw Collar, 3/8 " bore, 3/4 " outside diameter.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
Click for more
-
See all 75 items in product family
Design fully engages the shaft without marring or other damage. Greater axial holding power than set screw collars. Effective on hard and soft shafts. Bore Sizes from 3mm to 80mm in Stainless Steel and Black Oxide Steel.
Click for more
-
See all 60 items in product family
Design fully engages the thread for secure locking. Bore Sizes 10-32 to 2"-12 in Stainless Steel and Black Oxide Steel.
Click for more
-
See all 84 items in product family
Recessed screw head provides an outside surface free of major projection for safety. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard and soft shafts. Bore SIzes 1/8" to 6" in Stainless Steel and Black Oxide Steel.
Click for more
-
See all 119 items in product family
Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard and soft shafts. Bore Sizes from 1/8 to 4" in Stainless Steel, Aluminum and Black Oxide Steel.
Click for more
-
See all 12 items in product family
Fits over rail assembly for precision shafting. Bore Sizes 1/2" to 1-1/2".
Click for more
-
See all 30 items in product family
Double Wide Collar, High Axial Load Capacity. Used for Space Constrained Areas.
Click for more
-
See all 324 items in product family
Traditional cost effective collar design. Bore Sizes 1/16" to 5-5/16" in Stainless Steel, Black Oxide Steel, Zinc Plated Steel and Unplated Steel.
Click for more
-
See all 14 items in product family
Will not rust or corrode. Used for wash down environments and USDA approved Collars include stainless steel screws. Bores Sizes 1/4" to 1".
Click for more
-
See all 244 items in product family
Design fully engages the shaft without marring Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard and soft shafts. Bore Sizes 1/8" to 6" in Stainless Steel, Aluminum and Black Oxide Steel.
Click for more