Browse Drum & Barrel

(2,519 items)

Narrow Your Results

Availability

Speed RPM

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Action Pump Liquid Mixers

    Action Pump Liquid Mixers
    See all 3 items in product family
    Action Pump Liquid Mixers are used for Mixing Liquid Coolant Concentrate with Water for Machines in Material Handling Environments and more.

    Action Pump Liquid Mixers are made of aluminum, stainless steel, brass, PVC, nitrile and nylon for long lasting durability. Liquid Mixers are highly accurate and provide easy and fast adjustments. Compact construction and minimal parts allow easy install and minimal maintenance. Fits 15, 30, and 55 Gallon Drums. Thread is 2” NPS (Male). Dispensing rates are4.83 GPM or 5.5 GPM. Inlet diameter is ¾”. Suction tube length is 35”.Water powered.
    Click for more
  • Grovhac Standard Duty C-Clamp Mount Mixers With Bung Adapter

    Grovhac Standard Duty C-Clamp Mount Mixers With Bung Adapter
    See all 4 items in product family
    Grovhac Standard Duty C-Clamp Mount Mixers with Bung Adapter are for use with Closed Head 55 Gallon Drums with a 2" NPT Bung Opening.

    Grovhac Mixers are made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. A smaller ball and socket C-clamp allows precise positioning of the Mixer shaft. 2" NPT bung adapter is removable to allow use with open top containers. Direct drive. Available with Air Powered Motor or TEFC Motor. Air Powered Motors operate at 0-3000 RPM and are available with 1/2 HP or 1 HP. TEFC Motors operate at 1725 RPM and are available with 1/3 HP or 1 HP.
    Click for more
  • Grovhac Standard Duty C-Clamp Mount Mixers

    Grovhac Standard Duty C-Clamp Mount Mixers
    See all 8 items in product family
    Grovhac Standard Duty C-Clamp Mount Mixers are used for Blending Liquids in Open Top Tanks and 55 Gallon Drums.

    Grovhac Mixers are made with grade 316 stainless steel coupling, shaft and mixing impellers. C-clamp allows precise positioning of the Mixer shaft. Shafts measure 34"L. Mixers are available with Air Powered Motor, TEFC Motor or Vari-Speed Electric Motors. Choose from 1/3 HP, 1/2 HP or 1 HP.
    Click for more
  • Morse® End-Over-End Drum & Pail Tumblers

    Morse® End-Over-End Drum & Pail Tumblers
    See all 9 items in product family
    Morse® End-Over-End Drum and Pail Tumblers are used for Mixing and Blending Contents.

    Morse® End-Over-End Drum and Pail Tumblers are constructed of steel with a powder coated finish for long lasting durability. Provide aggressive mixing action to meet heavy work demands and requirements. Used for mixing separated ingredients back into suspension right inside the Drum. Sturdy frame built to resist stress and shock of a tumbling load. Types are Single Can Tumbler and Double Can Tumbler. Motor types are Air Motor, Explosion Proof, TEFC and TEFC with 1 to 60 Minute Timer. Weight capacity is 100 lbs.
    Click for more
  • Morse® Portable Drum Rollers

    Morse® Portable Drum Rollers
    See all 11 items in product family
    Morse® Portable Drum Rollers Agitate Drum Contents Without Opening the Drum.

    Morse® Portable Drum Rollers are constructed of steel with a powder coated finish for long lasting durability. Belted portable Drum Rollers are designed to roll fiber or steel Drums. Broad belts, instead of wheels, support the Drum. Compact, portable mixer and drum cradle rolls closed Drum to blend contents and eliminate sediment in the Drum bottom. Mixing in closed drums eliminates hazards, worker exposure, and messy cleanup associated with insertion mixers. Built-in tipping bar provides leverage to ease loading and unloading. Types are Belted Portable Drum Roller, Portable Drum Roller and Variable Speed Portable Drum Roller. Motor types are Air Motor, Electric and Explosion Proof.
    Click for more
  • Grovhac Air Powered NPT Sealed Bung Mount Agitators

    Grovhac Air Powered NPT Sealed Bung Mount Agitators
    See all 1 items in product family
    Grovhac Air Powered NPT Sealed Bung Mount Agitators are used for providing a Nearly Airtight Seal where Evaporation and Contamination are a Concern.

    Grovhac Agitators are made for use with Closed Head 55 gallon Drums with a 2" NPT bung. Shaft and propeller are made from grade 316 stainless steel for durability and light weight. Variable speed and controlled torque. Agitators cannot overheat or explode. Agitator shaft measures 31"L x 5/8"D. The 6" propeller runs using a 1 HP motor for 0-3000 RPM operation.
    Click for more
  • Grovhac Cover Mount Agitators

    Grovhac Cover Mount Agitators
    See all 1 items in product family
    Grovhac Cover Mount Agitator Mounts Easily on any Cover for a Heavy-Duty Portable Agitating System.

    Grovhac Cover mount agitator is best suited for use with open top 5 gallon Pails or 55 gallon Drums. Agitator features grade 316 stainless steel coupling, shaft and mixing impellers. Propeller measures 3"W. TENV 1/6 HP motor provides variable 0-1725 RPM operation. Direct drive. Shaft measures 31"L x 1/2"D.
    Click for more
  • Grovhac Air Powered Hand Held Agitators

    Grovhac Air Powered Hand Held Agitators
    See all 3 items in product family
    Grovhac Air Powered Hand Held Agitators are used for Stirring, Agitating and Blending for Paint Manufacturers, Cosmetic Manufacturers, Food Industries and more.

    Grovhac Air Powered Hand Held Agitators are made with grade 316 stainless steel shafts and propellers for durability and light weight. 12" shaft length. Built-in self-positioning C-clamp for hands-free operation. Variable speed and controlled torque. Agitators are overheat-protected and explosion-proof. 3" Propeller operates at 1/6 HP, 4" Propeller operates at 1/2 HP and 6" Propeller operates at 1 HP.
    Click for more
  • Grovhac Agitator Lab Units With Bases

    Grovhac Agitator Lab Units With Bases
    See all 3 items in product family
    Grovhac Agitator Lab Units with Bases are for use with Lab Stands and Open Top Containers of up to 5 Gallons.

    Grovhac Agitator units are made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. Adjustable mounting bracket allows vertical positioning on the included stand. 3" propellers with 1/2"W shaft. Air Powered Motors feature a shaft measuring 12"L, and are available with 1/6 HP or 1/2 HP. Vari-Speed Motor operates at 1/6 HP with variable speed capabilities and features a 14"L shaft.
    Click for more
  • Morse® Hydra-Lift Drum Roller

    Morse® Hydra-Lift Drum Roller
    See all 1 items in product family
    Morse® Hydra-Lift Drum Roller Mixes Drum Contents Without Opening the Drum.

    Now you can get the benefits of mixing inside Closed shipping Drums and have the machine do the work of loading and unloading itself! Mixing inside a Closed Drum helps eliminate spillage, contamination and splashing of dangerous contents on workers. Load your upright Drum into the Morse® Hydra-Lift Drum Roller. You control the hydraulic tilting action that places the Drum down on the rotator wheels, minimizing time, labor and the extra equipment of getting the Drum into the mixing position. Then, use a second valve to start and stop the hydraulic motor that drives the rotation. Remixes settled ingredients or integrates new components. Air Motor is powered by available shop air.
    Click for more