Browse Gearboxes & Speed Reducers

(786 items)

Narrow Your Results

Free Shipping

Brand

Price

Go

Recently Viewed

Categories

  • WWE Aluminum Worm Gear Reducers

    WWE Aluminum Worm Gear Reducers
    See all 85 items in product family
    Worldwide Electric Aluminum Worm Gear Reducers Are Available In Several Torque Ratings To Suit Varying Motor Applications. Worldwide Electric Aluminum Worm Gear Reducers are available in box sizes 30 - 90mm and in ratio's from 7.5:1 to 100:1. The units have an aluminum alloy housing, NEMA motor input flanges, come pre-filled with synthetic oil and have a 1 year warranty. Special features include two bearings on the input and output shafts, double lip oil seals, epoxy paint for rust prevention, and hollow output bores with plug-in output shafts.

    Click for more
  • WWE Helical Incline Speed Reducers

    WWE Helical Incline Speed Reducers
    See all 161 items in product family
    Worldwide Electrical Helical Incline Speed Reducers Feature Gears That Are Precision Machined For Superior Rotation And Quiet Operation.

    Worldwide Electrical Helical Incline Speed Reducers have 100% cast iron housings for long lasting durability. The units have NEMA motor quill style input flanges with solid output shafts and ship pre-filled with mineral oil. Available in box sizes 37 to 147. Speed reducers support NEMA frame motors 56C, 405TC, 364/5TC, 324/6TC. Speed ratios from 2:1 to 120:1. Output speeds from 14 RPM to 941 RPM. Maximum torque of 447 to 83,311.

    Click for more
  • WWE Reducers, Shaft Input-Shaft Output, Right

    WWE Reducers, Shaft Input-Shaft Output, Right
    See all 48 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Shaft input and shaft output. Right hand side. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • WWE Reducers, Shaft Input-Shaft Output, Left

    WWE Reducers, Shaft Input-Shaft Output, Left
    See all 48 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Shaft input and shaft output. Left hand side. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • WWE Reducers, Flange Input-Shaft Output, Right

    WWE Reducers, Flange Input-Shaft Output, Right
    See all 65 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • WWE Reducers, Flange Input-Shaft Output, Left

    WWE Reducers, Flange Input-Shaft Output, Left
    See all 64 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and left-hand shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • WWE Reducers, Flange Input-Double Shaft Output

    WWE Reducers, Flange Input-Double Shaft Output
    See all 56 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and double shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • WWE Reducers, Flange Input-Hollow Bore Output

    WWE Reducers, Flange Input-Hollow Bore Output
    See all 56 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and hollow bore output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Baldor Speed reducer kits

    Baldor Speed reducer kits
    See all 1 items in product family
    Baldor-Reliance Speed Reducer Kits Are Available In A Wide Variety Of Types And Configurations.

    Baldor-Reliance Speed Reducer Kits are solidly manufactured for long lasting durability and dependability. Choose from a wide variety of types depending upon particular need or application. Include 900 Series Right Angle Base Kits, 900 Series Right Angle Washdown Base Kits, Bushing Kit, Double Reduction Adaptor Kits, Inline Ratio Multiplier Optional Base Kits, NEMA C-Face Flange Kits, Output Flange Kits, Riser Block Kits, Torque Arm Kits and Universal Series Right Angle Base Kits.

    Click for more