Browse Gearboxes & Speed Reducers

(812 items)

Narrow Your Results

Free Shipping

Brand

Price

Go

Recently Viewed

Categories

  • Worldwide Electric Aluminum Worm Gear Reducers

    Worldwide Electric Aluminum Worm Gear Reducers
    See all 85 items in product family
    Worldwide Electric Aluminum Worm Gear Reducers Are Available In Several Torque Ratings To Suit Varying Motor Applications. Worldwide Electric Aluminum Worm Gear Reducers are available in box sizes 30 - 90mm and in ratio's from 7.5:1 to 100:1. The units have an aluminum alloy housing, NEMA motor input flanges, come pre-filled with synthetic oil and have a 1 year warranty. Special features include two bearings on the input and output shafts, double lip oil seals, epoxy paint for rust prevention, and hollow output bores with plug-in output shafts.

    Click for more
  • Baldor-Reliance Inline Helical Speed Reducers

    Baldor-Reliance Inline Helical Speed Reducers
    See all 25 items in product family
    Baldor-Reliance Inline Helical Speed Reducers Are Ideal For Conveyors, Mixers And Agitators, Pumps, Food Processing Machinery And Many More.

    Baldor Inline Helical Speed Reducers feature cast iron construction, universal mounting positions, optional base mounting, and high efficiency. Internal compression chamber eliminates breather vent. Lubricated for life with Klubersynth GH6-150. Available with 56C - 250TC clamp collar NEMA C-Face input.

    Click for more
  • Worldwide Electrical Helical Incline Speed Reducers

    Worldwide Electrical Helical Incline Speed Reducers
    See all 161 items in product family
    Worldwide Electrical Helical Incline Speed Reducers Feature Gears That Are Precision Machined For Superior Rotation And Quiet Operation.

    Worldwide Electrical Helical Incline Speed Reducers have 100% cast iron housings for long lasting durability. The units have NEMA motor quill style input flanges with solid output shafts and ship pre-filled with mineral oil. Available in box sizes 37 to 147. Speed reducers support NEMA frame motors 56C, 405TC, 364/5TC, 324/6TC. Speed ratios from 2:1 to 120:1. Output speeds from 14 RPM to 941 RPM. Maximum torque of 447 to 83,311.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Right

    Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Right
    See all 48 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Shaft input and shaft output. Right hand side. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Left

    Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Left
    See all 48 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Shaft input and shaft output. Left hand side. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Right

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Right
    See all 65 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Left

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Left
    See all 64 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and left-hand shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Double Shaft Output

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Double Shaft Output
    See all 56 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and double shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Hollow Bore Output

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Hollow Bore Output
    See all 56 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and hollow bore output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Baldor-Reliance Speed reducer kits

    Baldor-Reliance Speed reducer kits
    See all 2 items in product family
    Baldor-Reliance Speed Reducer Kits Are Available In A Wide Variety Of Types And Configurations.

    Baldor-Reliance Speed Reducer Kits are solidly manufactured for long lasting durability and dependability. Choose from a wide variety of types depending upon particular need or application. Include 900 Series Right Angle Base Kits, 900 Series Right Angle Washdown Base Kits, Bushing Kit, Double Reduction Adaptor Kits, Inline Ratio Multiplier Optional Base Kits, NEMA C-Face Flange Kits, Output Flange Kits, Riser Block Kits, Torque Arm Kits and Universal Series Right Angle Base Kits.

    Click for more