Browse Hoists & Cranes

(6,878 items)

Narrow Your Results

Availability

Series

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Type

  • Less...
  • More...

Chain Falls

  • Less...
  • More...

Lift Feet

Effort to Move Max Capacity Lbs

Lift Per Full Turn of Lever Inches

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Vestil Manual Lever Chain Hoists

    Vestil Manual Lever Chain Hoists
    See all 7 items in product family
    Includes Free 12 Pocket Storage Bag!

    These compact lever hoists are designed for single hand operation in confined spaces. The short handle stroke on these manual hoists require minimal effort and the freewheeling neutral position speeds load attachment by quickly taking up slack. The completely enclosed Weston-type automatic brake provides positive load control. Chain hoists feature drop forge hooks with deformation indicators on throat openings, 360° swivel heads and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications. 1 Year Limited Warranty.
    Click for more
  • Vestil Professional Lever Hoists

    Vestil Professional Lever Hoists
    See all 9 items in product family
    These Professional Grade Lever Hoists Offer High Strength With Low Weight.

    Lever hoists are made using a grade 100 alloy chain for extra strength. Chain guide system allows horizontal operation. High impact resistant gear case and brake cover. Hoists feature precision bearings and disc brake that offers a braking capacity that is 4 times rated. Triple chain guide provides consistent up and down free wheeling with one hand. Each hoist includes a rugged storage bag with shoulder strap. Meets ISO-9002 standards. 5 Year Limited Warranty.
    Click for more
  • Harrington LB Lever Hoists

    Harrington LB Lever Hoists
    See all 24 items in product family
    Harrington LB Lever Hoists Are Rated The #1 Selling Lever Hoist In The United States

    Used for heavy duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Compact design for use in tight quarters. Steel body is more durable yet lighter weight than die-cast aluminum models. Revolutionary spring-loaded freewheel mechanism for one-handed operation. Positive braking action with Weston-style load brake and 2 moisture resistant brake pads with 4 braking surfaces. Includes 2 brake pawls for reliable operation. 360° handle rotation and pivot and swivel top hook for easy rigging. Corrosion resistant, Grade 100 heat-treated load chain. Totally enclosed brake mechanism is protected against dirt and moisture. Rubber grip for non-slip operation. Can be used horizontally, vertically, inverted or at any other load angle.

    Click for more
  • CM® Columbus McKinnon Lever Chain Hoists

    CM® Columbus McKinnon Lever Chain Hoists
    See all 17 items in product family
    CM® Columbus McKinnon Lever Chain Hoists Provide Secure Positive Load Control.

    CM® Columbus McKinnon Lever Chain Hoists have an impact resistant, stamped steel frame for long lasting durability. Powder coated finish adds corrosion protection. Simple one-handed, free chaining affords fast load attachment. Weston type braking system provides positive load control and positioning. Forged upper and lower hooks with cast steel latches secure heavy loads with a hardened steel chain.Manually Lever Operated Hoist Standard and European CE Standard. Lift heights are 5, 10, 15 and 20'. Lift capacity in pounds are 750, 1500, 3000, and 6000. Hoists are metric rated and meet ASME B30.21 Other dimensions vary per model.

    Click for more
  • CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists

    CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists
    See all 20 items in product family
    CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists Have A Compact Design That Is Portable And Easy To Rig.

    CM® Columbus McKinnon Coffing® Series Ratchet Lever Hoists have an impact resistant, stamped steel housing for long lasting durability even during rigorous use. The manual chain lever design features reduction gearing and a short, cushioned grip handle to provide easy operation with minimal effort. A state-of-the-art free wheeling mechanism allows for quick one-handed take-up and positioning of the slack chain. The 360° rotating handle provides versatile rigging options, making it used for use in confined spaces. Available with capacities of 1500 Lbs., 2000 Lbs., 3000 Lbs., 6000 Lbs. and 12,000 Lbs. Choose from models with lift feet ratings of 5, 10, 15 or 20. Handle length, head room and dimensions vary per model. Lifetime Warranty.

    Click for more
  • CM® Columbus McKinnon Mini Lever Hoists

    CM® Columbus McKinnon Mini Lever Hoists
    See all 4 items in product family
    CM® Columbus McKinnon Mini Lever Hoists Provide Portable, Secure Leverage For Lifting.

    CM® Columbus McKinnon Mini Lever Hoists are constructed with a hardened link alloy steel load chain for strength and long lasting durability.Rubber hand grip allows for better comfort and control in confined areas. Impact resistant steel frame features forged upper and lower hooks with latches that quickly attach to loads. Weston type braking system allows for positive load control and positioning. Hoist is metric rated with capacities of 550 and 1100 pounds. One year warranty is included.

    Click for more
  • R&M EZ Lift Manual Lever Hoists

    R&M EZ Lift Manual Lever Hoists
    See all 34 items in product family
    R&M Manual Lever Pullers Are Used For Construction, Maintenance, Service And Other Heavy Lifting Applications.

    R&M Manual Lever Pullers are made for long lasting durability and dependability. Standard or Premium type pullers are made from 80 or 100 grade alloy steel construction respectively with corrosion resistant galvanized finish. Compact and light-weight design. Operate in tight spaces with 360° handle rotation and a 15° handle recovery. Hooks are made of heat treated alloy steel and equipped with hook latches and inspection points. Open chain path for simple inspection and cleaning. Dual pawl Weston-style brake with two friction discs provides four braking surfaces. Machined chain sprocket provides smoother, more efficient operation. Meet or exceed international standards, including ASME B30.21. 500 to 12000 lb. capacity pullers are available in 5, 10, 15 or 20 foot lift sizes with 0.835 to 2.362 inch bail openings and 1 or 2 chain falls.

    Click for more
  • Harrington LX Mini Lever Pullers

    Harrington LX Mini Lever Pullers
    See all 2 items in product family
    Harrington LX Lever Pullers Are Small Enough To Fit In A Toolbox Yet Powerful Enough To Handle Pulling And Moving Jobs For Many Applications Including Plumbing, Transportation And Construction.

    Die-cast aluminum body with steel frame is compact and lightweight. Very low headroom design for use in tight spaces. Free-chain mechanism allows quick adjustments. Extremely low pulling force is required for operation. Rubber handle for non-slip grip. Weston-style brake is totally enclosed for protection against dirt, dust and rain. Single step reduction gear assures load holding performance. Grade 100 nickel-plated load chain is corrosion and wear resistance. Load chain guide mechanism permits smooth and quiet guiding of chain. Meets ASME B30.21 requirements.

    Click for more
  • JET® JLH Series Lever Chain Hoists

    JET® JLH Series Lever Chain Hoists
    See all 6 items in product family
    JET® JLH Series Lever Hoists Offer Confident Material Handling With Inverted, Vertical, Horizontal And Any Other Load Angles For Industrial Applications.

    JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Patented fused brake design reduces maintenance costs and limits downtime for long lasting use and includes a lifetime replacement warranty. Industrial rated alloy steel hooks rotate 360° for easy rigging and slowly stretch to indicate an overload situation to increase jobsite safety. Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments. Optional overload protection prevents the lever hoist from lifting or pulling damaging loads beyond its rated capacity. Optional shipyard hooks virtually eliminate stretched hooks caused by point or tip loading. Available types are Compact Lever Chain Hoist, Lever Chain Hoist, Lever Chain Hoist w/Overload Protection, Lever Chain Hoist w/Overload Protection & Shipyard Hooks, and Lever Chain Hoist w/ Shipyard Hooks. Load capacities range from 500 to 19,800 lbs. Lift heights are 5, 10, 15, and 20 feet. Head room and dimensions vary per model.

    Click for more
  • OZ Lifting Heavy Duty Lever Hoist

    OZ Lifting Heavy Duty Lever Hoist
    See all 33 items in product family
    OZ Lifting Heavy Duty Lever Hoists Are Designed For Material Handling In Commercial Building Sites, Construction Workplaces, Warehouses And Factories.

    OZ Lifting Heavy Duty Lever Hoists are made from lightweight yet robust all steel materials that allow the hoist to be easily mounted for long lasting use. Hoists feature a selector switch to raise and lower a load or put the hoist lever in neutral for quick rigging jobs. Durable rigging systems feature alloy hooks made of forged steel with bolt and lock nut connection, a stainless steel ID tag with load rating information, a shroud that acts as a chain guide, and a tag that keeps the chain clean. An end-stop acts as a means to pull the chain and as a lock to prevent unchaining the hoist. vailable load capacities are 500, 1500, 3000, 6000, 12,000, and 18,000 lbs. Chain lifts are 5, 10, 15, and 20 feet and 1 or 2 chain falls. Includes 1 year limited warranty. Hook opening size and headroom clearance varies per model.

    Click for more
  • Ingersoll Rand Manual Lever Hoists

    Ingersoll Rand Manual Lever Hoists
    See all 49 items in product family
    Ingersoll Rand Manual Lever Hoists Provide Heavy Duty Lifting and hoisting in Harsh Industrial Environments.

    Ingersoll Rand Manual Lever Hoists are made with grade 100 Electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings to provide long lasting durability. Reinforced double pawl brake with large diameter pawl springs provides a highly dependable brake system. Full bearing construction on load sprockets and pinion shaft reduce pull effort. Premium grade 100, Electro-Galvanized chain is corrosion resistant. Heavy duty cast hook latches designed for less latch replacements. Capacities range from 550 lbs. to 11,000 lbs. Lift feet is up to 20'. Head room is up to 28". Other dimensions vary per model.

    Click for more