Hydraulic Filters
Brand
Length
Material
Price
Buyers Replacement Element, U5l6fe, 25 Micron Element Only (For Hfa5 Series) - Min Qty 3
Buyers Filter Assembly, HFA41015, 10 Micron, 15 PSI Bypass, 1-1/2" NPT & 2" SAE Ports
Return Line Manifold Strainer, Si1253, Sgl Element Sump Strainer, 1-1/4" Nptf, 20 Gpm-Min Qty 2
Buyers Return Line Manifold Strainer, Si1003, Single Element, 1" Nptf, 50 Gpm - Min Qty 2
Buyers Thru-Wall Sump Strainer, Sw1250753, 1-1/4" Npt Male Thd., 3/4" Npt Port, 10 Gpm - Min Qty 3
Filter Assmb., Hfa12515, 25 Micron, 15 Psi Bypass, 3/4" Npt Ports,(2)1/8" Npt Gage Ports-Min Qty 2
Filter Assmb., Hfa11025, 10 Micron, 25 Psi Bypass, 3/4" Npt Ports,(2)1/8" Npt Gage Ports-Min Qty 2
Filter Assmb., Hfa11015, 10 Micron, 15 Psi Bypass, 3/4" Npt Ports,(2)1/8" Npt Gage Ports-Min Qty 2
Buyers Replacement Element, U5l3fe, 10 Micron Element Only (For Hfa5 Series) - Min Qty 3
Filter Asmby, Hfa21015, 10 Micron, 15 Psi Bypass, 1-1/4" Npt Ports,(4)1/8" Npt Gage Ports-Min Qty 2
Filter Asmby, Hfa22525, 25 Micron, 25 Psi Bypass, 1-1/4" Npt Ports,(4)1/8" Npt Gage Ports-Min Qty 2
Buyers Thru-Wall Sump Strainer, Sw1000503, 1" Npt Male Thd., 1/2" Npt Port, 5 Gpm - Min Qty 3
Buyers Return Line Manifold Strainer, Si2003, Single Element Strainer, 2" Nptf, 10 Gpm - Min Qty 2
Buyers Replacement Element, U9l6fe, 25 Micron Element Only (For Hfa9 Series) - Min Qty 2
Buyers Thru-Wall Sump Strainer, Sw3002003, 3" Npt Male Thd., 2" Npt Port, 49 Gpm - Min Qty 2
Return Line Manifold Strainer, Si1503, Sgl Element Sump Strainer, 1-1/2" Nptf, 30 Gpm-Min Qty 2
Buyers Filter Assembly, HFA42515, 25 Micron, 15 PSI Bypass, 1-1/2" NPT & 2" SAE Ports
Filter Asmby, Hfa21025, 10 Micron, 25 Psi Bypass, 1-1/4" Npt Ports,(4)1/8" Npt Gage Ports-Min Qty 2
Filter Asmby, Hfa22515, 25 Micron, 15 Psi Bypass, 1-1/4" Npt Ports,(4)1/8" Npt Gage Ports-Min Qty 2
Buyers Filter Assembly, HFA42525, 25 Micron, 25 PSI Bypass, 1-1/2" NPT & 2" SAE Ports
Buyers Filter Assembly, HFA92525, 25 Micron, 25 PSI Bypass, 40 GPM, 1" NPT Inlet Port
Buyers Replacement Element, U9l3fe, 10 Micron Element Only (For Hfa9 Series) - Min Qty 2
Buyers Filter Assembly, HFA91025, 10 Micron, 25 PSI Bypass, 26 GPM, 1" NPT Inlet Port