Browse Electric Motors-HVAC

(2,180 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM Range

Phase

Voltage

Enclosure Type

Brand

Price

Go

Recently Viewed

Categories

  • Baldor-Reliance NEMA Premium HVAC Motors

    Baldor-Reliance NEMA Premium HVAC Motors
    See all 72 items in product family
    Baldor-Reliance 3 Phase HVAC OPSB Motors Provide Reduced Vibration And Quiet Operation.

    Baldor's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.
    Click for more
  • Baldor-Reliance NEMA Premium HVAC Motors with AEGIS Grounding

    Baldor-Reliance NEMA Premium HVAC Motors with AEGIS Grounding
    See all 98 items in product family
    Baldor-Reliance 3 Phase HVAC TEFC Motors Reduce Vibration And Provide Quiet Operation.

    Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.
    Click for more
  • Baldor-Reliance HVAC Motors

    Baldor-Reliance HVAC Motors
    See all 27 items in product family
    HVAC TEFC, TEAO And TENV Motors Are Used For Ventilators, Direct Drive And Belted Fans, Exhaust Fans, Unit Heaters, Air Conditioning Units And Commercial Refrigeration Condensers.

    HVAC TEFC, TEAO And TENV Motors are solidly manufactured for long lasting durability and dependability. Baldor and Marathon® brand continuous duty motors have sturdy Totally Enclosed Fan Cooled (TEFC), Totally Enclosed Air Over (TEAO) and Totally Enclosed Not Vented (TENV) enclosures and ball bearing construction to accommodate varying belt loads and tension. Dynamically balanced rotors for reduced vibration and quiet operation. Wide selection of various voltage units are available in 1/4, 1/3, 1/2, 1, 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 25, 30, 40, 50, 60 and 75 horsepower, 855 to 1780 RPM and various Rigid frame mountings.

    Click for more